THANKO (Electronics) Microscope

Sebelum PPN:
Rp27.999.900
Spesifikasi
Included Accessories (mm)Main unit, 4 types of tip attachments, software CD-ROM, auto calibration sheet (pitch 0.1 mm), warranty card, storage bag, cable band
Mass (g)104
StandardCE, FCC, ROHS
Power SupplyUSB bus power
Dimensions, Diameter x Height H (Φmm x mm)32x105
Exposure CompensationAutomatic exposure / automatic correction / automatic color balance / saturation / contrast correction
Frame Rate (fps)30
InterfaceUSB2.0
Magnification (times)about 10 to 140
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution2592 x 1944, about 5 million pixels
Sensor1.3Mpixels, 1/4 inch CMOS
Supported OSWindows Vista / 7/8/10, Mac OSX 10.5 or later
TRUSCO Number836-7758

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series highest peak telephoto model equipped with new function FLC (Flexible LED Control) for EDOF/EDR/AMR
Feature
The series' highest-end telephoto model equipped with the new FLC (Flexible LED Control) function in EDOF, EDR, and AMR

Ulasan Produk

Tidak ada ulasan

Halaman Terkait