Mitutoyo Profile Projector

Sebelum PPN:
Rp459.999.900 - Rp899.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Necessary accessories are: 264-156E or 174-183E and 12AAF182
-Projector screen :
Effective diameter : 353 mm
Screen material: Fine-ground glass
Screen rotation: ±360°, fine feed and clamp
Angle display: Digital counter (LED)
Resolution: 1' or 0.01° (switchable)
Range: ±370°
ABS/INC mode switching, Zero Set
Reference lines: Cross-hairs

-Contour illumination:
Light source: Halogen bulb (24V, 150W)
Optical system: Telecentric system
Functions: 2-step (High/Low) brightness adjustment, Heat-absorbing filter, Cooling fan"

-Surface illumination:
Light source: Halogen bulb (24V, 150W)
Optical system: Vertical illumination
Functions: Adjustable condenser lens, 2-step (High/Low) brightness adjustment, Heat-absorbing filter, Cooling fan

-Remarks :Necessary accessories are: 264-156E or 174-183E and 12AAF182


Ulasan Produk

Tidak ada ulasan