Beli jual spectrum analyzer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GW INSTEK Spectrum Analyzer
    Mulai

    Rp37.999.900

    GW INSTEK Spectrum Analyzer
    atribut:
    • Size (mm): 296x115x152
    • Amplitude Accuracy (dB): ±2 (1GHz, Span 5MHz)
    • Amplitude Reference Level Setting Range (dBm): +20 to -40
    • Displayed Average Noise Level (dBm): ≦ -100
    • Frequency Accuracy (kHz): ±50
    • Frequency Characteristics (kHz-GHz): 150 - 3
    • Package Size (mm): 255x385x200
    • Power Measurement Items: ACPR, OCBW, CHANNEL POWER
    • Power Supply (V AC): 100 to 240 (at 50/60Hz)
    • RBW Accuracy: ± 25%
    • RBW Range: 30kHz, 100kHz, 300kHz, 1MHz
    • Resolution (MHz): 0.1
    • Span Settings: 1MHz - 3GHz, Full span, Zero span
  2. netAlly AirMagnet Spectrum XT Network Interference Analyzer
    Mulai

    Rp269.999.900

    netAlly AirMagnet Spectrum XT Network Interference Analyzer
    atribut:
    • Amplitude (dB): Accuracy +/-2
    • Resolution Bandwidth (kHz): 156.3
    • Capture Limit: Dependent in Hard disk space
    • Max. Input (dbm): 0
    • Sweep Time: 64msec per 20MHz or 64m sec per channel
    • DC Power Voltage Supply (V): 5
    • Active Power (W): 2
  3. Tenmars Class I Integrating Sound Analyzer Meter
    Mulai

    Rp139.999.900

    Tenmars Class I Integrating Sound Analyzer Meter
    Deskripsi:
    Class 1 comply with IEC-61672-1: 2013 Class 1; IEC-61260-1995 Class 1Analysis frequency range: 1/1 Octave (11 bands) : 16Hz,31.5Hz,63Hz,125Hz,250Hz, 500Hz,1KHz, 2KHz, 4KHz, 1/3 Octave (34 bands) : 10Hz (ST-105D),12.5Hz, 16Hz,20Hz,25Hz, 31.5Hz,40Hz,50Hz,63Hz,80Hz,100Hz,125Hz, 160Hz,200KHz,250Hz,315Hz,400Hz,500Hz, 630Hz,800Hz,1KHz,1.25KHz,1.6KHz,2KHz, 2.5KHz,3.15KHz,4KHz,5KHz,6.3KHz,8KHz, 10KHz,12.5KHz,16KHz,20KHz (ST-105D)
    atribut:
    • Display: LCD with back light (240x160 dots)
    • Display Refresh: 10Hz for value;1Hz for graph
    • Microphone: 1/2 pre-polarized condenser microphone build in preamplifier,sensitivity :50mV/Pa,frequency range:10Hz~20KHz,heat noise:<16dB (A)
    • Measurement Range (dB): 25~140 (A) / 30~140 (C) / 35~140 (Z)
    • Dimension (LxWxH) (mm): 285x90x39
    • Dynamic Range (dB): >90
    • External Power (V): AC 100~240 to DC 5
    • Frequency Range (Hz): 10~20000
    • Frequency Weighting: A/C/Z
    • Instrument Background Noise (dB): <13 (A) ,15 (C) ,25 (Z)
    • Integrating Time: 1 second~24hour,set in a given range or randomly
    • Maximum PeakC Soundlevel Measurement (dB): 50~143
    • Measuring Voltage Range: 15µV~10V rms
    • Power: LR6 1.5Vx4Alkaline batteries
    • Range Error (dB): ≦0.1
    • Range Gain (dB): -10,0,10,20,30,40
    • Self-generated Noise Voltage (µV): <4 (1Hz~23KHz)
    • Time Weighting: Fast,Slow,Impulse,PeakC+,PeakC-
  4. GW INSTEK Logic Analyzer for Digital Storage Oscilloscope
    Mulai

    Rp29.999.900

    GW INSTEK Logic Analyzer for Digital Storage Oscilloscope
    atribut:
    • Package Size (mm): 300x95x50
  5. BEL ENGINEERING Spectrophotometer UV-Visible
    Mulai

    Rp91.999.900

    BEL ENGINEERING Spectrophotometer UV-Visible
    Deskripsi:
    Wavelenght range is from 190nm to 1000nm with Absorbance, Transmittance, Concentration and Factor measuring modes.Bandwitdth 2nm.The internal database can store 200 groups of data. Halogen and deuterium lamp can be turned on/off individually to extend lifetime. The instrument is equipped with USB to be connected to a computer.The UV-PROFESSIONAL software included expands the applications to: Photometry, Quantitative analysis, Wavelenght scanning, Standard curve, Kinetics (time scanning), Multi-wavelenght analysis.Also additional features like: spectrum computing (spectrum addition, subtraction, multiplication and spectrum division).Spectrum derivative and spectrum compare. DNA/Protein AnalysisAccessories: Advanced Software for connection to computer, 2 quartz cuvette 10mm, 4 glass cuvette 10mm
    atribut:
    • Data Output Port: USB
    • Detector: Silicon Photodiode
    • Printer Port: Parallel
  6. Prim-A Air Mineral
    Rating:
    100% of 100
    (8)
    Mulai

    Rp25.900

    Prim-A Air Mineral
    atribut:
    • Variant: Mineral Water
  7. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  8. Lutron Light Meters (Lux Meters)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  9. Cole Parmer Uv/Visible Spectrophotometer
    Mulai

    Rp559.999.900

    Cole Parmer Uv/Visible Spectrophotometer
    Deskripsi:
    The 4 nm bandwidth of these single-beam instruments produces precise response to transmittance changes for UV/visible spectrum methods. Four-position cuvette holders save time and improve efficiency. Use the RS-232 or USB ports for connecting directly to a printer or to a PC. Order optional Peltier temperature controller and/or sipper system for total spectrophotometric utility. Peltier controller regulates temperature between 15 and 40°C.UV/Visible spectrophotometers have a low profile with a large LED display which can be read from any angle. Optional software 83057-65 lets you create standard curves and absorbance vs. time graphs and also includes a wavelength scanning feature.
    atribut:
    • Stray Light (%T): <0.3 (at 340 nm, 400 nm)
    • Source Lamp: Deuterium; Tungsten-Halogen
    • Bandwidth (nm): 4.0
    • Minimum Wavelength (nm): 200
    • Maximum Wavelength (nm): 1000
    • Depth (cm): 40
    • Detector: Silicon photodiode
    • Display Type: LCD (4-line)
    • Height (cm): 14
    • Height (inch): 5 1/2
    • Maximum Photometric - Absorbance (A): 2.5
    • Maximum Photometric - Concentration (C): 1999
    • Maximum Photometric - Transmittance (%T): 125
    • Minimum Photometric - Absorbance (A): 0.1
    • Minimum Photometric - Concentration (C): None
    • Minimum Photometric - Transmittance (%T): None
    • Output: USB; RS-232
    • Path Length (mm): 10 (expandable to 100 mm with optional holder)
    • Width (cm): 47
    • Width (inch): 18 1/2
  10. KRISBOW Alat Ukur Getaran
    Mulai

    Rp23.999.900

    KRISBOW Alat Ukur Getaran
    atribut:
    • Transducer: 100 to 570
    • Measuring Range: 10 to 100
    • Display Screen: LCD, 320 x 200 pixels, with LED backlight
    • Life Battery: Work 20 hours continuously. Charging time 12 hours
    • Accuracy (mm): +/- 5%
    • Dimensions (mm): 171x78.5x28
    • Temperature Range (°С): 0 to 40
  11. Drawell UV/VIS Spectrophotometer
    Mulai

    Rp23.999.900

    Drawell UV/VIS Spectrophotometer
    Deskripsi:
    Quantitative, Wavelength Setting Manually, All model( USB and RS232 + PC interface )
  12. Lutron Frequency Counter
    Mulai

    Rp4.799.900

    Lutron Frequency Counter
    Deskripsi:
    2.5 GHz FREQUENCY COUNTERModel : FC-2500A- 3 ranges, 2500 MHz, 100 MHz, 10 MHz.- Frequency, Period, Hold, Relative, Max., Min., Average, 8 digits LCD.- High sensitivity for VHF & UHF frequency.- Size : 173 x 80 x 35 mm, Portable type.
    atribut:
    • Dimensions (mm): 173x80x35
  13. netAlly LinkRunner ATNetwork AutoTester
    Mulai

    Rp77.999.900

    netAlly LinkRunner ATNetwork AutoTester
    atribut:
    • Dimensions (cm): 8.9x19.8x4.8
    • Dimensions (inch): 3.5x7.8x1.9
    • Battery: Removable, rechargeable lithium-ion battery pack (18.5 Watt-hrs)
    • Battery Life: Typical operating life is 6 hours; Typical charge time is 3 hours
    • Display LCD (inch): 2.8 color (320x240pixels)
    • Keypad: 12-key elastomeric
    • Cable Tests: Pair lengths, opens, shorts, splits, crossed, straight through, and cable ID
    • External AC Adapter/Charger: AC input 90 to 264V AC 48 to 62Hz input power DC output 15V DC at 1.2 Amps
    • Hard Disk (MB): 1 available space
    • Interface: USB
    • Loaded Power (W): LRAT-2000 with TruePower
    • Loaded Voltage (V): LRAT-2000 with TruePower
    • Operating Temperature and Relative Humidity (°C): 0 to +45
    • Operating Temperature and Relative Humidity (°F): 32 to 113
    • Power Over Ethernet (PoE): Single ended testing
    • Processor: 1GHz or better CPU
    • RAM (Gb): 1 or more
    • Supporting Operating Systems : Windows® 8.1 and Windows® 10: Windows 8.1 and 10
    • Tone Generator: IntelliTone digital tone: [500KHz]; analog tones: [400Hz, 1KHz]
    • Unloaded Power (W): LRAT-1000
  14. TAF Baut Mur CB Baja
    Mulai

    Rp1.900

    TAF Baut Mur CB Baja
    atribut:
    • Grade: B7
    • Thread Size: T20
    • Color: Black
  15. UNI-T Digital Storage Oscilloscope
    Mulai

    Rp21.999.900

    UNI-T Digital Storage Oscilloscope
    Deskripsi:
    UTD2000CEM series is cost-effective benchtop digital storage oscilloscope with 8-inch screen, 800×480 high resolution display, 1GS/s sampling rate, 20,000wfms/s waveform capture rate, 32Mpts memory depth, a variety of trigger types, which is more suitable for general signal measurements.
    atribut:
    • Bandwith (MHz): 100
    • Channels: 2
    • Sampling Rate: Single Channel : 1GS/s; Dual Channel : 500MS/s
    • Rise Time (ns): ≤3.5
    • Memory Depth (Mpts): 28
    • Waveform Capture Rate (wfm/s): ≥20000
    • Input Impedance: (1MΩ±2%)//(22pF±3pF)
    • Product Color : White and Grey
    • Product Size(mm): 336x164x108
    • Storage Methods: Setup, wave, bitmap
    • Trigger Types: Edge, pulse width, slope, video, runt, window
    • Vertical Scale (V/div): 1 - 20
  16. GW INSTEK Stabilized DC Power Supply
    Mulai

    Rp9.999.900

    GW INSTEK Stabilized DC Power Supply
    atribut:
    • Power Cord Length (m): 1.8
  17. Extech Light Meter
    Mulai

    Rp3.399.900

    Extech Light Meter
    Deskripsi:
    LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
Daftar Harga jual spectrum analyzer Terbaru January 2026
GW INSTEK Spectrum AnalyzerRp37.999.900
netAlly AirMagnet Spectrum XT Network Interference AnalyzerRp269.999.900
Tenmars Class I Integrating Sound Analyzer MeterRp139.999.900
GW INSTEK Logic Analyzer for Digital Storage OscilloscopeRp29.999.900
BEL ENGINEERING Spectrophotometer UV-VisibleRp91.999.900
GW INSTEK Digital Storage OscilloscopeRp59.999.900
Prim-A Air MineralRp25.900
KYORITSU Multimeter Digital (Multitester)Rp959.900
Lutron Light Meters (Lux Meters)Rp1.499.900
Cole Parmer Uv/Visible SpectrophotometerRp559.999.900

Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)