netAlly LinkRunner ATNetwork AutoTester
#Grup produk P104703625
Spesifikasi
| Dimensions (cm) | 8.9x19.8x4.8 |
|---|---|
| Dimensions (inch) | 3.5x7.8x1.9 |
| Battery | Removable, rechargeable lithium-ion battery pack (18.5 Watt-hrs) |
| Battery Life | Typical operating life is 6 hours; Typical charge time is 3 hours |
| Display LCD (inch) | 2.8 color (320x240pixels) |
| Keypad | 12-key elastomeric |
| Cable Tests | Pair lengths, opens, shorts, splits, crossed, straight through, and cable ID |
| External AC Adapter/Charger | AC input 90 to 264V AC 48 to 62Hz input power DC output 15V DC at 1.2 Amps |
| Hard Disk (MB) | 1 available space |
| Interface | USB |
| Loaded Power (W) | LRAT-2000 with TruePower |
| Loaded Voltage (V) | LRAT-2000 with TruePower |
| Operating Temperature and Relative Humidity (°C) | 0 to +45 |
| Operating Temperature and Relative Humidity (°F) | 32 to 113 |
| Power Over Ethernet (PoE) | Single ended testing |
| Processor | 1GHz or better CPU |
| RAM (Gb) | 1 or more |
| Supporting Operating Systems : Windows® 8.1 and Windows® 10 | Windows 8.1 and 10 |
| Tone Generator | IntelliTone digital tone: [500KHz]; analog tones: [400Hz, 1KHz] |
| Unloaded Power (W) | LRAT-1000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Media Access; Copper RJ-45: 10BASE-T, 100BASE-TX, 1000BASE-T and PoE (IEEE 802.3af and 802.3at). - Media Access; Fiber, SFP Adapter Port supports 100BASE-FX and 1000BASE-LX/ SX/ZX (LRAT-2000 Only).
- User-defined testing to IEEE 802.3at class 0, 1, 2, 3, 4 without LLDP negation, or 4 with LLDP negotiation.
- The following PSE PoE parameters are measured: Pairs used, Received class, PSE type : Unloaded voltage(V).
- Display: 1024x768 high color, 32-bit (recommended).
Enivronmental
- Operating Relative Humidity (% RH without condensation) : 90% (50 to 95°F; 10 to 35°C) 75% (95 to 113°F; 35 to 45°C).
- Storage Temperature : -4 to 140°F (-20 to +60°C).
- Shock and Vibration : Random, 2g, 5Hz-500Hz (Class 2) 1m drop.
- Safety : EN 61010-1 2nd edition.
- Safety (LR-AT 2000 only) EN/IEC 60825-1:2007, EN/IEC 60825-2:2004+ A1:2007 (LRAT- 2000 only).
- Altitude : 4000m; Storage: 12000m.
- EMC : FCC Part 15 Class A, EN 61326-1.
- Certifications and Compliance : Conforms to relevant European Union directives Conforms to relevant Australian standards Listed by the Canadian Standards Association.
- LinkRunner AT Manager Software.
- Display : 1024x768 high color, 32-bit (recommended).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
