Cole Parmer Spectrophotometer UV-Vis

Sebelum PPN:
Rp559.999.900 - Rp579.999.900
Spesifikasi
Stray Light (%T)<0.3 (at 340 nm, 400 nm)
Source LampDeuterium; Tungsten-Halogen
Bandwidth (nm)4.0
Minimum Wavelength (nm)200
Maximum Wavelength (nm)1000
Depth (cm)40
DetectorSilicon photodiode
Display TypeLCD (4-line)
Height (cm)14
Height (inch)5 1/2
Maximum Photometric - Absorbance (A)2.5
Maximum Photometric - Concentration (C)1999
Maximum Photometric - Transmittance (%T)125
Minimum Photometric - Absorbance (A)0.1
Minimum Photometric - Concentration (C)None
Minimum Photometric - Transmittance (%T)None
OutputUSB; RS-232
Path Length (mm)10 (expandable to 100 mm with optional holder)
Width (cm)47
Width (inch)18 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 4 nm bandwidth of these single-beam instruments produces precise response to transmittance changes for UV/visible spectrum methods. Four-position cuvette holders save time and improve efficiency.
Use the RS-232 or USB ports for connecting directly to a printer or to a PC. Order optional Peltier temperature controller and/or sipper system for total spectrophotometric utility. Peltier controller regulates temperature between 15 and 40°C.
UV/Visible spectrophotometers have a low profile with a large LED display which can be read from any angle. Optional software 83057-65 lets you create standard curves and absorbance vs. time graphs and also includes a wavelength scanning feature.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait