Beli jst connector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JST EH Connector Housing
    Mulai

    Rp139.900

    JST EH Connector Housing
    Deskripsi:
    -High grounding reliability with a thin design is achieved.-Has a misinsertion prevention structure. -For wiring inside equipment.-2.5mm pitch for wire to board connection.
    atribut:
    • Rated Current (A): 3
    • Rated Voltage (V): 250
    • Insulation Resistance (MΩ): 1000 or more
    • Voltage resistance: AC800V/1 Min.
    • Working Temperature Range (°C): -25 to +85 (includes temperature increase value)
  2. JST Relay Connector SM Series Plug Housing
    Mulai

    Rp13.900

    JST Relay Connector SM Series Plug Housing
    atribut:
    • Material: Nylon 6, UL 94 V-0
    • Rated Voltage (V): MAX 250 AC, DC
    • Type: Plug housing (for socket contact)
    • Compatibility Terminal: SHF - 001 T - 0.8 BS, BHF - 001 T - 0.8 BS
    • Compatible Panel Thickness (mm): 0.5 to 2.0
    • Contact Resistance (miliΩ): Initial: 10 or less _ x 1000 D _. After environmental test: 20 or less
    • Dimensions b (mm): 11.7
    • Electric AWG Wire Conjugation Range (#): 28 to 22
    • Insulation Resistance (MΩ): 500 or more
    • Operating Temperature Range (°C): -25 to + 85 _ x 000 D _.(Including temperature rise value during energization)
    • Rated Current (A): MAX 3 AC, DC
    • Wire Conjugation Range (mm²): 0.08 to 0.33
    • Withstand Voltage: AC 1500 V for 1 minute
  3. JST ZH Connector Base Attaching Pin
    Mulai

    Rp12.900

    JST ZH Connector Base Attaching Pin
    atribut:
    • Color: ivory
    • Pitch (mm): 1.5
    • Pin Material: Brass, copper substrate with tin plating (reflow treatment)
    • Base Material: Glass-filled nylon 66, UL 94 V-0
  4. JST Connector for Printed Circuit Board XA Series Contact
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    JST Connector for Printed Circuit Board XA Series Contact
    atribut:
    • Material: Phosphor bronze
    • Rated Current (A): 3 AC, DC.(When using AWG # 22)
    • Rated Voltage (V): 250 AC, DC
    • Standard: Recognised E 60389. Certified LR 20812. R 985 1220
    • Compatible: XAP- * V
    • Compatible Print Substrate Thickness (mm): 1.6
    • Contact Resistance (miliΩ): Initial: 10 or less. After environmental test: 20 or less
    • Insulation Resistance (MΩ): Over 1000
    • Operating Temperature Range (°C): -25 to +85.(Including temperature rise value during energization)
    • Surface Processing: Tin plating (reflow processing)
    • Withstand Voltage: AC 1000 V, 1 minute
  5. JST Base Pin Top Type for XH Connector
    Mulai

    Rp159.900

    JST Base Pin Top Type for XH Connector
    atribut:
    • Material: Brass, Copper base tin plating (reflow treatment), Base: Nylon 66 (UL 94 V - 0)
    • Rated Current (A): 3
    • Rated Voltage (V): 250
    • Compatible Electric Wire Range AWG (#): 28 to 22
    • Insulation Resistance (MΩ): Over 1000
    • Operating Temperature Range (°C): -25 to 85 (Including temperature rise value)
    • Shape: Top type
    • Withstand Voltage (V/minute): AC 1000
  6. JST XH Connector Housing
    Mulai

    Rp259.900

    JST XH Connector Housing
    Deskripsi:
    -An original double leaf contact is adopted.-Post with base has a box shape. -For wiring inside equipment.-2.5mm pitch for wire to board connection.
    atribut:
    • Number of Poles: 6
    • Dimension B: 15.7mm
    • C: 17.3mm
    • Rated Current: 3A
    • Rated Voltage: 250V
    • Working Temperature Range: -25 to +85°C (includes temperature increase value)
    • Dimension A (mm): 12.5
    • Insulation Resistance: 1000MΩ or more
  7. JST Crimping Tool
    Mulai

    Rp9.999.900

  8. JST YL CONNECTOR Housing
    Mulai

    Rp259.900

    JST YL CONNECTOR Housing
    Deskripsi:
    -Housing lance method is adopted for fixing the contact and housing. -For relay connection.-4.5mm pitch for wire to wire connection.
    atribut:
    • Rated Current: MAX 10A
    • Applicable Cable Range: AWG#26 to #16, 0.13 to 1.25mm2
    • Insulation Resistance: 1000MΩ or more
    • Material: Nylon 66 (UL94V-0)
    • Rated Voltage: MAX 300V
    • Voltage resistance: AC1500V/1Min.
    • Working Temperature Range: -25 to +90degree C (includes temperature increase value)
  9. JST Closed End Connector
    Mulai

    Rp1.099.900

    JST Closed End Connector
    Deskripsi:
    Compatible Tool (Pneumatic Type): YA-1 YA-2 YAT-1A YAT-2 YAD-1 YAD-2 YAT-4A YAD-4A YA4
    atribut:
    • Material (Insulator): Nylon (UL 94 V-0)
    • Terminal Shape: Closed end connector
    • Type: Crimp terminal with insulation
  10. JST Connector
    Mulai

    Rp269.900

  11. JST Relay Connector SM Series Receptacle Housing
    Mulai

    Rp13.900

    JST Relay Connector SM Series Receptacle Housing
    atribut:
    • Electric AWG Wire Conjugation Range (#): 28 to 22
    • Material: Nylon 6, UL 94 V-0
    • Compatibility Terminal: SYM - 001 T - P 0.6, BYM - 001 T - P 0.6
    • Compatible Panel Thickness (mm): 0.5 to 2.0
    • Contact Resistance (miliΩ): Initial: 10 or less _ x 1000 D _. After environmental test: 20 or less
    • Insulation Resistance (MΩ): 500 or more
    • Operating Temperature Range (°C): -25 to + 85 _ x 000 D _.(Including temperature rise value during energization)
    • Rated Current (A): MAX 3 AC, DC
    • Rated Voltage (V): MAX 250 AC, DC
    • Standard: Recognized E 60389 - x 000 D -. Certified LR 20812 _ x 000 D _. R50120150
    • Type: Receptacle housing (for pin contact)
    • Wire Conjugation Range (mm²): 0.08 to 0.33
    • Withstand Voltage: AC 1500 V for 1 minute
  12. JST Connector for Printed Circuit Board NH Series Housing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    JST Connector for Printed Circuit Board NH Series Housing
    atribut:
    • Color: Natural (white)
    • Compatible Print Substrate Thickness (mm): 1.6
    • Contact Resistance (miliΩ): Initial: 15 or less, after environmental test: 20 or less
    • Electric AWG Wire Conjugation Range (#): 30 to 22
    • Insulation Resistance (MΩ): 500 or more
    • Material: Nylon 6
    • Operating Temperature Range (°C): -25 to + 85 (Including the temperature rise value during energization)
    • Rated Current (A): 3 AC, DC (when using AWG # 22)
    • Rated Voltage (V): 250 AC, DC
    • Standard: Recognised E 60389. Certified LR 20812, R 75086
    • Withstand Voltage: AC 1500 V for 1 minute
  13. JST XADRP Series
    Mulai

    Rp41.900

    JST XADRP Series
    atribut:
    • Material: Nylon 66, UL 94 V-0
    • Pitch (mm): 2.5
    • Rated Current (A): 3 (when using AWG # 20)
    • Rated Voltage (V): 250
  14. JST Overlapping Connector with Vinyl Insulation
    Mulai

    Rp1.399.900

    JST Overlapping Connector with Vinyl Insulation
    atribut:
    • Type: Insulation crimp sleeve
    • Sleeve Shape: For superimposition
  15. JST SM CONNECTOR Housing
    Mulai

    Rp179.900

    JST SM CONNECTOR Housing
    Deskripsi:
    -Adopted a high contact pressure/double-sided contact.-Applicable to a wide range of panels. -For relay connection.-2.5mm pitch for wire to wire connection.
    atribut:
    • Rated Current: MAX 3A
    • Rated Voltage: MAX 250V
    • Dimension A (mm): 7.5
    • Dimensions c: 18.2mm
    • Working Temperature Range: -25 to +85°C (includes temperature increase value)
  16. JST ZHR Series
    Mulai

    Rp4.900

    JST ZHR Series
    atribut:
    • Material: Nylon 66, UL 94 V-0
    • Pitch (mm): 1.5
    • Rated Current (A): 1.0 (when using AWG # 26)
    • Rated Voltage (V): 50
  17. JST Connector for Printed Circuit Board XA Series Housing
    Mulai

    Rp7.900

    JST Connector for Printed Circuit Board XA Series Housing
    atribut:
    • Color: Natural (white)
    • Material: Nylon 66, UL 94 V-0
  18. JST PCB Connector VH Series Housing
    Mulai

    Rp12.900

    JST PCB Connector VH Series Housing
    atribut:
    • Color: Natural (white)
    • Compatible: Contact: BVH-21T-P1.1, BVH-41T-P1.1. With post with base: B * P - VH, B * PS - VH, B * P - VH - B, S * P - VH. Box type: B * P - VH - FB - B
    • Electric AWG Wire Conjugation Range (#): 22 - 16
    • Material: Nylon 6, UL 94 V-0
    • Compatible Print Substrate Thickness (mm): 1.6
    • Contact Resistance (miliΩ): Initial: 10 or less _ x 1000 D _. After environmental test: 20 or less
    • Insulation Resistance (MΩ): Over 1000
    • Operating Temperature Range (°C): -25 to + 85 (Including the temperature rise value during energization)
    • Rated Current (A): 10 (AC, DC) (when using AWG # 16)
    • Rated Voltage (V): 250 AC, DC
    • Standard: Recognized E 60389 - x 000 D -. Certified LR 20812 _ x 000 D _. R 75122
    • Withstand Voltage: AC 1500 V for 1 minute
  19. JST Connector for Printed Circuit Board PH Series Contact
    Mulai

    Rp47.900

    JST Connector for Printed Circuit Board PH Series Contact
    atribut:
    • Material: Phosphor bronze
    • Rated Current (A): 2 AC, DC.(When using AWG # 24)
    • Rated Voltage (V): 100 AC, DC
    • Compatible Print Substrate Thickness (mm): 0.8 to 1.6
    • Contact Resistance (miliΩ): Initial: 10 or less. After environmental test: 20 or less
    • Insulation Resistance (MΩ): Over 1000
    • Operating Temperature Range (°C): -25 to +85.(Including temperature rise value during energization)
    • Standard: Recognised E 60389. Certified LR 20812. R 75087
    • Surface Processing: Tin plating (reflow processing)
    • Withstand Voltage: AC 800 V, 1 minute
  20. JST Connector for Printed Circuit Board XH Series Housing
    Mulai

    Rp6.900

    JST Connector for Printed Circuit Board XH Series Housing
    atribut:
    • Color: Natural (white)
    • Compatible: Pin: BXH - 001T - P 0.6 with base: B * B - XH - A (LF) (SN)
    • Compatible Electiric Wires: AWG # 30 # 22
    • Compatible Print Substrate Thickness (mm): 1.6
    • Contact Resistance (miliΩ): Initial: 10 or less _ x 1000 D _. After environmental test: 20 or less
    • Insulation Resistance (MΩ): Over 1000
    • Material: Nylon 6, UL 94 V-0
    • Operating Temperature Range (°C): -25 to + 85 (Including the temperature rise value during energization)
    • Pitch (mm): 2.5
    • Rated Current (A): 3 (AC, DC) (when using AWG # 22)
    • Rated Voltage (V): 250 (AC, DC)
    • Standard: Recognized E 60389 - x 000 D -. Certified LR 20812 _ x 000 D _. R50014297
    • Withstand Voltage: AC 1000 1 minute
Daftar Harga jst connector Terbaru March 2026
JST EH Connector HousingRp139.900
JST Relay Connector SM Series Plug HousingRp13.900
JST ZH Connector Base Attaching PinRp12.900
JST Connector for Printed Circuit Board XA Series ContactRp53.900
JST Base Pin Top Type for XH ConnectorRp159.900
JST XH Connector HousingRp259.900
JST Crimping ToolRp9.999.900
JST YL CONNECTOR HousingRp259.900
JST Closed End ConnectorRp1.099.900
JST ConnectorRp269.900

Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)