JST Relay Connector SM Series Contact

Sebelum PPN:
Rp69.900 - Rp3.999.900
Spesifikasi
Electric AWG Wire Conjugation Range (#)28 to 22
MaterialPhosphor bronze
Rated Current (A)MAX 3 AC, DC
Compatible Panel Thickness (mm)0.5 to 2.0
Contact Resistance (miliΩ)Initial: 10 or less. After environmental test: 20 or less
Electric Wire Covering Outer Diameter (mm)1.2 to 1.8
Insulation Resistance (MΩ)500 or more
Operating Temperature Range (°C)-25 to +85.(Including temperature rise value during energization)
Rated Voltage (V)MAX 250 AC, DC
StandardRecognised E 60389. Certified LR 20812.R50120150
Surface ProcessingTin plating (reflow processing)
Wire Conjugation Range (mm²)0.08 to 0.33
Withstand VoltageAC 1500 V for 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High Contact Pressure, Double Contact Contact, Shell Type Housing, Applicable to A Wide Range of Panels, Arm Lock MechanismOperating Temperature Range -25 to +85°C (Including Temperature Rise Value During Energization)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait