JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Connector (Crimp Terminal) Female XA, XAD, XAG, XM Series Crimp SXA-01T-P0.6 (Kabel Skun)

Sebelum PPN:
Rp88.900
Spesifikasi
Applicable wire range AWG (#)Max20
Maximum Contact Resistance (MΩ)20
Maximum Current (A)3
Maximum Operating Temperature (°C)85
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesXA, XAD, XAG, XM
Suitable Crimping TerminalXA, XAD, XAG and XM connector housings
Surface Treatment (Contact)tin
male / femaleFemale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
JST XA Series Crimp Contacts. JST XA Series crimp pin and receptacle contacts are used with XA Series wire-to-wire crimp housings. These contacts are made of tin-plated phosphor bronze. They offer durable, reliable, and stable connections. The XA Series offers contacts, terminals, and receptacles in a variety of sizes to suit a variety of connection applications. XA Series: 602-7922 - XAP Crimp Contacts, 28-22 AWG - Standard Pack; 688-1442 - XA Crimp Terminals, 28-22 AWG - Standard Pack; 166-7490 - XA Crimp Terminals, 28-22 AWG - Bulk Pack; 123-5951 - XA Crimp Receptacle Contacts, 28-22 AWG - Standard Pack; 166-7578 - XA Crimp Receptacle Contacts, 28-22 AWG - Bulk Pack; 917-4652 -XA Series crimp receptacles, 24-20 AWG - standard pack; 165-7978 165-7978 -XA Series crimp receptacles, 24-20 AWG - bulk pack; 123-5954 123-5954 - XA Crimp pin contacts, 28-22 AWG - standard pack; 166-7565 166-7565 - XA Crimp pin contacts, 28-22 AWG - bulk pack; 123-5953 123-5953 -XA Crimp pin contacts, 24-20 AWG - standard pack; 166-7564 166-7564 - XA Crimp pin contacts, 24-20 AWG - bulk pack

Ulasan Produk

Tidak ada ulasan

Halaman Terkait