Beli isolasi listrik tahan panas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO Isolasi Listrik PVC (Selotip)atribut:
- Color: Black
- TRUSCO Vinyl Tape Heat, Cold And Flame Resistant Premium (Lakban Listrik)atribut:
- Material: Body : Aluminium, Bubble Tube : Acrylic Resin (PMMA)
- Length (mm): 150
- Height (mm): 56
- Thickness (mm): 26
- Magnet: 1 place
- Accuracy: Within ±1.7mm/m = ±0.0984degrees
- Sensitivity: 0.57mm/m = 0.0328degrees
- 3M Vinyl Electrical Tape Black General UseDeskripsi:The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.atribut:
- Color: Black
- Cable Length (m): 20
- Scotch Vinyl Color Coding Electrical TapeDeskripsi:Scotch® Vinyl Electrical Tape 35 is a 7-mil thick polyvinyl chloride (PVC) color-coding tape. It operates over a wide range of temperatures – between 32–220°F (0–105°C). Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas.Scotch® Vinyl Electrical Tape 35 is abrasion- and weather-resistant, with excellent mechanical and electrical insulation properties. It is also flame-retardant; resists UV rays, abrasion, moisture, alkalies, solvents, many acids. For indoor and weather-protected outdoor applications. Stretches to conform to virtually any shape that requires color-coded insulation. UL Listed and CSA Certified.atribut:
- Adhesive Type: Rubber
- Applications: Electrical Maintenance
- Backing (Carrier) Material: PVC
- Electrolytic Corrosion Factor: 0.9
- Elongation at Break (%): 225
- Insulation Resistance: > 10^6 megohms
- Maximum Operating Temperature (°C): 105
- Overall Length (m): 20.1
- Overall Width (mm): 19
- Shelf Life: 5 Year
- Tape Grade: Professional
- Total Tape Thickness without Liner (mm): 0.178
- Voltage Rating (V): 600
- 3M Vinyl Tape No. 35 (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 2.2/10
- Tensile Strength (N/mm): 30/10
- Width (mm): 19
- Length (m): 20
- Adhesive: Rubber
- Base Material: PVC resin
- Dielectric Breakdown Voltage (kV/mm): 45
- Elongation (%): 225
- Main application: For electrical insulation
- Operating Temperature Range (°C): 0 to 105
- Standard: UL
- Tensile Strength (N/10mm): 30
- Thickness (mm): 0.18
- UNIBELL Profesional Electrical Tapeatribut:
- Width (mm): 19
- Length (m): 20
- NITTO Acetate-Based Adhesive Tape For Electric Insulationatribut:
- Material: Base material:Acetate Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 19
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 2.7N/10mm
- Tensile Strength: 67.4N/10mm
- Working Temperature Range: -10 to 105degrees
- TRUSCO Vinyl Tape Heat, Cold And Flame Resistant Premium (Lakban Listrik)atribut:
- Adhesive: Rubber-Based
- Adhesive Power (N/10mm): 1.4
- Base Material: PVC Resin
- Color: Black
- Elongation (%): 150 or More
- Insulation Breakdown Voltage (kV/mm): 30 or More
- Operating Temperature Range (°C): -18 to 105
- Tape Length (m): 20
- Tape Thickness (mm): 0.18
- Tape Width (mm): 19
- Tensile Strength (N/10mm): 30
- Scotch Rubber Splicing TapeDeskripsi:Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.atribut:
- Size (inchxft): 3/4x30
- Thickness (mm): 0.76
- TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)atribut:
- Material: Base material:Polyvinyl chloride resin, Adhesive:Rubber type
- Width (mm): 19
- Thickness (mm): 0.2
- Adhesive Strength: 1.4N/10mm
- Tensile Strength: 25N/10mm
- Bantex Map Ordner Plastik Ring Mekanik A4 (Binder)Deskripsi:Ordner / LAF Bantex PP terdiri dari 23 pilihan warna, dilengkapi dengan mekanik pengunci rado dan diperkuat dengan lapisan ganda pada bagian bawah ordner untuk menghindari goresan pada meja/kabinet. Pengunci rado membuat ordner tidak mudah roboh. Dilengkapi pula dengan label yang dapat diganti dan finger ring untuk mempermudah pengambilan ordner pada rak/kabinet.atribut:
- Capacity (cm): 7
- TRUSCO Vinyl Tape For MarkingDeskripsi:Not adhesive tape.atribut:
- Length (m): 50
- Material: Base Material: PVC (PVC)
- Purpose of Use: For simple landmarks such as surveying, civil engineering, wood research, excavation survey.
- Thickness (mm): 0.08
- Type: Non-Stick Type
- Weight (g): 150
- Width (mm): 30
- Scotch Isolasi Bening Matte Finish Magic Tape (Selotip)Deskripsi:3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
- 3M Lakban Kertas Crepe Tahan Panas (Solasi / Selotip)atribut:
- Adhesive Strength (N/mm): 2.59/10
- Tensile Strength (N/mm): 35/10
- Continuous Use Temperature (°C): 190 (60 minutes)
- Color: tan
- Length (m): 50
- Adhesive: Rubber
- Base Material: Crepe paper
- Heat Resistance Temperature (°C): 190
- Tensile Strength (N/10mm): 35
- Thickness (mm): 0.17
- Wulian Smart Magnetic Contact SensorDeskripsi:As a security device, once it is opened illegally, preset alarm devices will be triggered, and send alarm message to phone. It widely applies to smart community, hotel apartment and office, convenient and safe.atribut:
- Power Parameter: DC 3V
- Battery Type: CR2 battery*1
- Standby Current: 4μA
- Door Opening/Closing Current: 1.2μA at Opening.4μA at Closing
- Alarm Distance (mm): 20
- Installation Method: Fixed by screws
- Color: White
- Dimensions (mm): Body : 63x23x21, Magnetic Part : 63x10x15
- Humidity: ≤95%RH(noncondensing)
- Material: PC
- Working Temperature: -10 to 45
- PYOLAN Line TapeDeskripsi:-The base material is strong and uses cloth material which is difficult to extend.-Thin compared to cloth and film type, making it difficult to make steps.-Design with less protrusion of glue and adhesive residue.-For storage location indication in factories and warehouses.-For sites where there are many line changes etc.-For indoor
Daftar Harga isolasi listrik tahan panas Terbaru March 2026
| Scotch Vinyl Tape 35 | Rp65.900 |
| NITTO Isolasi Listrik PVC (Selotip) | Rp6.900 |
| TRUSCO Vinyl Tape Heat, Cold And Flame Resistant Premium (Lakban Listrik) | Rp74.900 |
| Scotch Vinyl Tape 33+ | Rp65.900 |
| 3M Vinyl Electrical Tape Black General Use | Rp13.900 |
| 3M Vinyl Tape General Purpose (Lakban Listrik) | Rp36.900 |
| Scotch Vinyl Color Coding Electrical Tape | Rp609.900 |
| 3M Vinyl Tape No. 35 (Lakban Listrik) | Rp129.900 |
| UNIBELL Profesional Electrical Tape | Rp7.900 |
| NITTO Acetate-Based Adhesive Tape For Electric Insulation | Rp169.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/qkP106193956-1.jpg)
/P101500430-1.jpg)


/P102069912-2.jpg)

/dsP103629496-1.jpg)


/P101000918-1.jpg)

/P102010266-1.jpg)
/h3P102267615-21.jpg)

/P101002347-1.jpg)
/pbP103627911-1.jpg)