Beli isolasi 3m scotch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Scotch Isolasi Bening Matte Finish Magic Tape (Selotip)Deskripsi:3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
- 3M Fushion TapeDeskripsi:Usage:- Electrical insulation- Bicycle grips- Repairing cracks in plastic container lids- Emergency treatment to prevent water leaks in water pipes Repairing- hole cracks in hoses- Sealing bottle caps, etc.atribut:
- Tape Width (mm): 19
- Tape Length (m): 1
- Tape Thickness (mm): 0.76
- Operating Temperature Range (°C): -20~90
- Base Material: Ethylene Propylene Rubber
- Release Paper: Can be
- Release Liner: Yes
- TRUSCO Number: 542-4020
- Type: Self fusion
- 3M Vinyl Electrical Tape Black General UseDeskripsi:The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.atribut:
- Color: Black
- Cable Length (m): 20
- Scotch Rubber Splicing TapeDeskripsi:Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.atribut:
- Size (inchxft): 3/4x30
- Thickness (mm): 0.76
- 3M Vinyl Tape Marking (Lakban Listrik)atribut:
- Thickness (mm): 0.14
- 3M Isolasi Bolak Balik Tipis (Double Tape)Deskripsi:3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.atribut:
- Thickness (mm): 0.085
- 3M Polyester Electrical Insulation Tape 1350 BlackDeskripsi:Flame-retardant insulating tape. Can be overlaid.atribut:
- Material: Base material: Polyester film, Adhesive: Acrylic (flame retardant)
- Color: Black
- Thickness (mm): 0.06
- Standard: Compliant with UL standards (File E17385)
- Length (m): 66
- Adhesive: Acrylic (flame retardant)
- Adhesive Force (N/mm): 3.3/10
- Adhesive Strength (N/10mm): 3.3
- Base Material: Polyester Film
- Feature: Flame retardance
- Main application: For electrical insulation
- Rated Temperature (°C): 130
- Tensile Strength (N/10mm): 44
- 3M Polyester Electrical Insulation Tape 1350 YellowDeskripsi:Flame retardant insulating tape. Can be overlaid. Insulation of electronic components for electrical insulation of transformers and coils.atribut:
- Standard: Compliant with UL standards (File E17385)
- Length (m): 66
- Base Material: Polyester Film
- PFERD Mata Gerinda Potong EHT178-3.2C24PPSFDeskripsi:CUT OFF WHEEL EHT178-3.2C24PSF 163641 adalah mata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 178 MM co cok untuk mesin gerinda potong dengan kecepatan maksimal 8600 rpm. Mat a gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi le bih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda meng etahui kekerasan material yang akan dipotong lalu dibandingkan dengan ke mampuan potong cut off wheel.Mata gerinda potong Pferd ini sang at cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Medium-hard, multipurpose tool of hardness P (C) with high cutting performance and long tool life.atribut:
- Shank Diameter (mm): 22.23
- Dimensions (cm): 17.8x3.2x3.2
- Application: Solid Material Cutting
- Length (mm): 178
- Burr Shape: Disc
- Diameter (mm): 178
- Type: PS Forte
- Maximum Speed (rpm): 8600
- DV Cable Sleeve VinylDeskripsi:Wiring Terminal. High Quality Terminal.
- Scotch Vinyl Tape Super 33+ (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 3.1/10
- Tensile Strength (N/mm): 26/10
- Color: black
- Width (mm): 19
- Length (m): 20
- Adhesive: Rubber
- Base Material: PVC resin
- Elongation (%): 250
- Operating Temperature Range (°C): -18 to 105
- Thickness (mm): 0.18
- 3M Fit Tape Self-using InsulationDeskripsi:- JCAA D - A cutter is required for cuttingatribut:
- Overlap Adhesive Strength (N/mm): 19.6/20
- Tensile Strength (N/mm): 19.6/20
- Continuous Use Temperature (°C): 90
- Dielectric breakdown strength: 28kV / mm
- Color: black
- Width (mm): 20
- Adhesion Strength (N/mm): 24.5/25
- Adhesive: Rubber
- Adhesive Strength (N/mm): 9.8/10
- Base Material: Polyethylene
- Dielectric Breakdown Voltage (kV/mm): 28
- Feature: Insulation properties
- Length (m): 10
- Main application: For electrical insulation
- Release Liner: None
- TRUSCO Number: 217-2798
- Tensile Strength (N/10mm): 9.8
- Tensile Strength (N/25mm): 24.5
- Thickness (mm): 0.5
- Type: Self fusion
- 3M Vinyl Tape Electrical Insulation 117 Series (Lakban Listrik)atribut:
- Length (m): 20
- Tensile Strength (N/10mm): 25
- Thickness (mm): 0.2
Daftar Harga isolasi 3m scotch Terbaru March 2026
| Scotch Vinyl Tape 33+ | Rp65.900 |
| Scotch Vinyl Tape 35 | Rp65.900 |
| Scotch Isolasi Bening Matte Finish Magic Tape (Selotip) | Rp18.900 |
| 3M Fushion Tape | Rp59.900 |
| Scotch Electrical Tape | Rp17.900 |
| 3M Vinyl Electrical Tape Black General Use | Rp13.900 |
| Scotch Rubber Splicing Tape | Rp139.900 |
| 3M Isolasi Bolak Balik Foam Otomotif Akrilik | Rp34.900 |
| 3M Vinyl Tape Marking (Lakban Listrik) | Rp369.900 |
| 3M Isolasi Bolak Balik Tipis (Double Tape) | Rp36.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/P101002347-1.jpg)





/2zP109161107-1.jpg)
/P101002348-4.jpg)




/odP103628877-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/3M%20Sarung%20Tangan%20Safety%20Comfort%20Grip/P101548494-2.jpg)

/guP106562606-1.jpg)