Beli iso vg 32 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Educati Slideway OilDeskripsi:EducatiToupass, dirancang khusus untuk pelumasan alat mesin slide dan tabel. Menggunakan mineral base oil yang sangat halus dan mengandung aditif untuk meningkatkan sifat kelengketan, anti-aus dan korosi.EducatiToupass, pelumas slideway umumnya lebih disukai mempunyai nilai viskositas yang lebih rendah dimaksudkan untuk pelumasan slide horisontal (ISO VG 32 atau 68) untukslide vertical menggunakan ISO VG 220.EducatiToupass, Memenuhi Tingkatan Mutu :Cincinnati P-53 (ISO 32), P-47 (ISO 68), P-50 (ISO 220)atribut:
- Size (L): 200
- Base Material: Mineral Oil
- Orient Oil Compressor OilDeskripsi:Orient Oil Compressor dirancang khusus untuk kompresor angin,diformulasikan dari bahan dasar mineral yang bermutu tinggi membuat kompresor bertahan dalam waktu yang sangat lamaatribut:
- Viscosity: ISO VG 68
- Volume (ml): 1000
- Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Deskripsi:Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modernatribut:
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Omega Lubricant for Food Machinery (Pelumas Mesin)Deskripsi:Description:Omega 609 is an all-new, Food Grade Air-Line Lubricant made from the purest, refined base oils that heralds a new level of safety with inbuilt safeguards should the product accidentally or through operating conditions, come into incidental contact with food or beverage processing, pharmaceutical, or sanitation process equipment.Superior Stability Under Virtually Any Condition:Omega 609 features an extremely stable viscosity profile under varying operating conditions and maintains its consistent flow characteristics at virtually any operating temperature that air line equipment is normally subjected to.Unlike ordinary lubricants, Omega 609 shows very little viscosity fluctuation under high or low operating temperature conditions and even under cyclic temperature conditions. This characteristic provides “peace-of-mind” lubrication that engineers often require butseldom obtain from ordinary low-performance lubricants.High Performance Lubricant:Due to the air pressures and contaminants often inherent with the operation of air-line equipment, the ability of Omega 609 to prevent the formation of blockage elements in valves, airways, nozzles and hoses provides enhanced safety, coupled with consistent operating environment air pressures. Omega 609 positively prevents 'curdling' when it comes into contact with water and/or moisture and cannot therefore interfere or form hard blockages at the connection stages of air line equipment. Omega 609 ensures free flowing properties are maintained throughout the equipment on which it is used.Safety Superior To Any Ordinary Lubricant:Omega 609 easily meets or exceeds safety requirements due to its Food Grade qualities of purity and its high performance lubrication which maintains equipment in top operating condition. Omega 609 also satisfies the lubrication requirements for pneumatic air-tools that require a high purity lubricant.Outstanding Protection From Oxidation:Omega 609 contains special additives that provide outstanding resistance to oxidation. This protection extends to all feedlines and parts through which Omega 609 flows. This outstanding oxidation resistance property is extremely important to machinery and parts life due to the continuous introduction of air in air line equipment which causes ordinary oils to oxidize rapidly. Omega 609 also feature negligible “volume displacement” action to resist foaming more effectively than ordinary air line lubes. This provides additional operational savings since feedline foaming causes wastage by increasing application feed rates unnecessarily.The combination of far superior oxidation resistance and lower foaming provides for substantial long term savings for air line systems using Omega 609.atribut:
- Appearance: Water White (Visual ASTM Test Method)
- Ash (%Mass): Nil
- Copper Strip Corrosion: 1b (3hour @100°C) (D-130 ASTM Test Method)
- Density (kg/L): 0.869 (@15°C) (D-1298 ASTM Test Method)
- FGZ Gear Test, Failure Stage Load: 11 (DIN 51354 ASTM Test Method)
- Flash Point (COC) (°C): 198 (D-92 ASTM Test Method)
- Flash Point COC (°F): 388 (D-92 ASTM Test Method)
- Foaming Characteristics - All Sequences, After Settling: Nil (D-892 ASTM Test Method)
- ISO Viscosity Grade: 32 (D-2422 ASTM Test Method)
- Oxidation Characteristic: >1200 (hour to TAN 2.0) (D-943 ASTM Test Method)
- Packaging: Container
- Pour Point (°C): -15
- Pour Point (°F): 5
- Rust Preventing Characteristic: Pass (D-665(B) ASTM Test Method)
- Size (L): 5
- Total Acid Number (mg KOH/g): 0.8 (D-974 ASTM Test Method)
- Viscosity (cSt): 32 (@40°C), 5.8 (@100°C)
- Viscosity Index: 116 (D-2270 ASTM Test Method)
- Zinc (%Mass): Nil
- PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: Presentation Digital
- Color: White
- Paper Weight (gsm): 100
- Size (mm): 210x297
- Mobil Industrial Hydraulic StandarDeskripsi:Nuto H Series adalah oli hidraulis anti-aus kualitas prima untuk aplikasi layanan industri dan layanan bergerak yang bekerja pada kondisi operasi sedang dan mensyaratkan pelumas anti-aus.Ketahanan oksidasi dan stabilitas kimia yang efektif mendukung daya tahan oli yang baik dalam aplikasi sedang hingga berat.
- Shell Tellus A227 S2Deskripsi:Shell TellusS2 M 100Industrial Hydraulic FluidShell Tellus S2 M fluids are high performance hydraulic fluids that use Shell's unique patented technology to provide outstanding protection and performance in most manufacturing and many mobile equipment operations. They resist breakdown under heat or mechanical stress and help prevent damaging deposit formation that can decrease the efficiency of your hydraulic power system.Main Application- Industrial hydraulic systemsWith an extensive range of equipment maker approvals and recommendations, Shell Tellus S2 M fluids are suitable for a wide range of hydraulic power applications found in manufacturing and industrial environments.- Mobile hydraulic fluid power transmission systemsShell Tellus S2 M fluids can be used effectively in mobile hydraulic power applications such as excavators and cranes, except where significant ambient temperature variations are encountered. For these applications we recommend the Shell Tellus "V" series.- Marine hydraulic systemsSuitable for marine applications where ISO HM category hydraulic fluids are recommended.Specifications, Approvals & Recommendations- Denison Hydraulics (HF-0, HF-1, HF-2)- Cincinnati Machine P-68 (ISO 32), P-70 (ISO 46), P-69- (ISO 68)- Eaton Vickers M-2950 S- Eaton Vickers I-286 S- Listed by Bosch Rexroth Ref 17421-001 and RD 220-1/ 04.03- ISO 11158 (HM fluids)- AFNOR NF-E 48-603- ASTM 6158-05 (HM fluids)- DIN 51524 Part 2 HLP type- Swedish Standard SS 15 54 34 AM- GB 111181-1-94 (HM fluids)For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website. Compatibility & Miscibility- CompatibilityShell Tellus S2 M fluids are suitable for use with most hydraulic pumps. However, please consult your Shell Representative before using in pumps containing silver plated components.- Fluid CompatibilityShell Tellus S2 M fluids are compatible with most other mineral oil based hydraulic fluids. However, mineral oil hydraulic fluids should not be mixed with other fluid types (e.g. environmentally acceptable or fire resistant fluids).- Seal & Paint CompatibilityShell Tellus S2 M fluids are compatible with seal materials and paints normally specified for use with mineral oils.
- Castrol Hydraulic OilDeskripsi:HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.atribut:
- Grade: ISO3448
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
- Castrol Gear OilsDeskripsi:The Castrol Alpha SP gear oil range of high quality lubricants are based upon highly refined mineral oil, enhanced with an extreme pressure additive technology providing good thermal stability and high load carrying capacity. The extreme pressure additive system not only provides high load carrying capacity, but was designed to provide microscopic wear protection. Microscopic wear protection, also known as micropitting protection, is critical in preventing destructive wear at the micro level therefore extending gear life and meeting the evolving demands of smaller and higher output gear boxes.
- Pertamina Grease SGX-NL Min NLGI 2 (Gemuk Pelumas Otomotif)Deskripsi:GREASE PERTAMINA SGX-NL adalah jenis grease bantalan untuk kendaraan yang sifatnya serba guna, dengan dasar sabun lithium 12-hydroxystearate mengandung aditif anti oksidasi, anti karat dan juga mempunyai sifat extreme pressure (EP). Grease ini dianjurkan untuk chasis kendaraan, bantalan roda (wheel bearing) dll, juga untuk kendaraan transportasi, truk tugas ringan dan minibus.Grease ini mempunyai daya lekat yang baik pada permukaan logam, maka dapat melindunginya dari pengaruh udara lembab. Dengan adanya sifat EP, GREASE PERTAMINA SGX-NL ini mempunyai daya tahan terhadap beban kejut pada bantalan. Grease lumas jenis ini dibuat dari bahan dasar yang tidak mengandung lead (PB), sehingga lebih aman terhadap lingkungan.GREASE PERTAMINA SGX-NL lulus pengujian ASTM Rust Test (D-1743) dan memiliki kemampuan menahan beban EP (ASTM D-2596) welding load 200 kg.PENGGUNAANGREASE PERTAMINA SGX-NL dapat digunakan untuk melumasi bagian-bagian kendaraan seperti chasis dan bantalan-bantalan roda yang membutuhkan grease multiguna dengan temperatur operasi hingga 140°C.
- Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal TouchDeskripsi:Usage:Plumbing core gap absorption and vibration absorption.atribut:
- Maximum Working Pressure: 1MPa
- Connection: Screwing
Daftar Harga iso vg 32 Terbaru March 2026
| Educati Slideway Oil | Rp7.799.900 |
| Pertamina Industrial Hydraulic Oils | Rp5.799.900 |
| GLOBAL PETRO AMERICA P A - Compressor Oil | Rp1.399.900 |
| GLOBAL PETRO AMERICA P A - Premium Hydraulic Oil | Rp1.099.900 |
| Orient Oil Compressor Oil | Rp119.900 |
| Pertamina Industrial Grease | Rp1.199.900 |
| Shell Engine Oil Helix HX8 Synthetic (Oli Mesin) | Rp239.900 |
| Omega Lubricant for Food Machinery (Pelumas Mesin) | Rp8.099.900 |
| Mobil Industrial Hydraulic Premium | Rp62.900 |
| PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy) | Rp16.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Educati%20Slideway%20Oil/7tP109241281-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Pertamina%20Industrial%20Hydraulic%20Oils/d8P104864476-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/GLOBAL%20PETRO%20AMERICA%20P%20A%20-%20Compressor%20Oil/i7P105158655-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/GLOBAL%20PETRO%20AMERICA%20P%20A%20-%20Premium%20Hydraulic%20Oil/mcP105158804-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Orient%20Oil%20Compressor%20Oil/frP106247567-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Pertamina%20Industrial%20Grease/hvP104864643-1.jpg)
/P102212264-1.jpg)
/dgP112303484-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Mobil%20Industrial%20Hydraulic%20Premium/i5P105709653-1.jpg)
/7vP102134283-22.jpg)
/90P104864324-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/Hexachem%20Soluble%20Cutting%20Oil%20Coolant/k0P107966720-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Mobil%20Industrial%20Hydraulic%20Standar/ieP105709662-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Pertamina%20Industrial%20Gear%20%26%20Bearing%20Oils%20Masri/chP104864449-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Tellus%20A227%20S2/r4P103831976-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Gear%20Oils/qzP104628971-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/GLOBAL%20PETRO%20AMERICA%20P%20A%20-%20Hydraulic%20Oil/jwP105158716-1.jpg)
/k2P104857722-1.jpg)
%20Flexible%20Metal%20Hose%20Nfk%20Metal%20Touch/P102030233-1.jpg)