Omega Lubricant for Food Machinery (Pelumas Mesin)

Sebelum PPN:
Rp8.099.900 - Rp37.999.900
Spesifikasi
Foaming Characteristics - All Sequences, After SettlingNil (D-892 ASTM Test Method)
PackagingContainer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description:
Omega 609 is an all-new, Food Grade Air-Line Lubricant made from the purest, refined base oils that heralds a new level of safety with inbuilt safeguards should the product accidentally or through operating conditions, come into incidental contact with food or beverage processing, pharmaceutical, or sanitation process equipment.

Superior Stability Under Virtually Any Condition:
Omega 609 features an extremely stable viscosity profile under varying operating
conditions and maintains its consistent flow characteristics at virtually any operating temperature that air line equipment is normally subjected to.
Unlike ordinary lubricants, Omega 609 shows very little viscosity fluctuation under high or low operating temperature conditions and even under cyclic temperature conditions. This characteristic provides “peace-of-mind” lubrication that engineers often require but
seldom obtain from ordinary low-performance lubricants.

High Performance Lubricant:
Due to the air pressures and contaminants often inherent with the operation of air-line equipment, the ability of Omega 609 to prevent the formation of blockage elements in valves, airways, nozzles and hoses provides enhanced safety, coupled with consistent operating environment air pressures. Omega 609 positively prevents 'curdling' when it comes into contact with water and/or moisture and cannot therefore interfere or form hard blockages at the connection stages of air line equipment. Omega 609 ensures free flowing properties are maintained throughout the equipment on which it is used.

Safety Superior To Any Ordinary Lubricant:
Omega 609 easily meets or exceeds safety requirements due to its Food Grade qualities of purity and its high performance lubrication which maintains equipment in top operating condition. Omega 609 also satisfies the lubrication requirements for pneumatic air-tools that require a high purity lubricant.

Outstanding Protection From Oxidation:
Omega 609 contains special additives that provide outstanding resistance to oxidation. This protection extends to all feedlines and parts through which Omega 609 flows. This outstanding oxidation resistance property is extremely important to machinery and parts life due to the continuous introduction of air in air line equipment which causes ordinary oils to oxidize rapidly. Omega 609 also feature negligible “volume displacement” action to resist foaming more effectively than ordinary air line lubes. This provides additional operational savings since feedline foaming causes wastage by increasing application feed rates unnecessarily.
The combination of far superior oxidation resistance and lower foaming provides for substantial long term savings for air line systems using Omega 609.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait