Visionmed Electronic Petri Dish Turntable

Sebelum PPN:
Rp8.699.900
Spesifikasi
Infrared Sensing Range (mm)5~50
Petri Dish Diameter (mm)60~150
Power Supply (V/Hz)100-240; 50/60
Rotary DirectionClockwise
Rotation Speed (rpm)10-120
Speed Range (rpm)25~150
Timing Range (s)30~180, adjustable
Workplate (pcs)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electric petri dish revolving table adopts non-contact infrared sensor technology ensures extremely simple operation with hand movements. lt is an essential basic instrument forbacterial coating and inoculation in various microbiology laboratories.
Feature
- Infrared sensor control working, non-contact operation;
- Timing mode: can setting rotation time from 30~180s or continuously working;
- Rotation speed up to 150rpm, can ensure the coating uniformity;
- Built-in non-slip rubber lining to ensure the stability of the Cells in culture dish durina rotation;
- Suitable for 60~150mm petri dishes;
- Can be autoclavable.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait