Visionmed Infrared Micro Sterilizer (Sterilizer Inframerah)

Sebelum PPN:
Rp9.199.900
Spesifikasi
Automatic Sterilization Stop Time (s)7
Dimension (LxWxH) (mm)160x140x220
Heat SourceInfrared-halogen lamp
Heating Temperature (°C)900~1300
Heating Zone MaterialQuartz glass
Heating Zone Size (mm)Ø15x100
Infrared SensorYes
Permissible Ambient Humidity (% RH)80
Permissible Ambient Temperature (°C)5~40
Power (W)600
Power Supply (V/Hz)110/220; 50/60
Protection ClassIP20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High temperature sterilization
The heating area can reach to 900~1300°C in few seconds without preheating time. Infrared sensor control, can be operated with one hand.
Feature
- Used for rapid sterilization of small metal tools such as inoculation loops and tweezers;
- No flammable gas, no naked flame;
- Especially suitable for use where naked flame or gas tanks are prohibited;
- Can reach to 900~1300°C in a few seconds;
- The infrared sensor can automatically triggers the start;
- Automatic termination after sterilization completed;
- Use standard laboratory power;
- No need preheating, low cost of use.
Use
Dedicated to the disinfection of high temperature resistant materials used in laboratory environments (such as inoculation loops, inoculation needles, tweezers, small scissors, etc.)

Ulasan Produk

Tidak ada ulasan