Calex Type K Thermocouple Infrared Temperature Sensor

Sebelum PPN:
Rp9.999.900 - Rp15.999.900
Spesifikasi
Cable Length Output (m)1
IP Rating Sensing HeadIP65
Light SourceInfrared
Minimum Temperature Sensed (°C)0 (Zero)
Product TypeInfrared Temperature Sensor
Sensor TypeType K Thermocouple
Spectral Range (μm)8 to 14
Terminal TypeCable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High quality, low cost, non-contact Infra-red temperature sensors suitable for measuring the temperature of inaccessible or moving objects and materials.
Feature
Fast response with high stability;Types available with air/water cooled housings;Quick and easy to install;Available as either two-wire or four-wire units;240 ms to 90% response time;Stainless steel housing;M16 x 1 mm mounting thread;Prewired 1 m cable connection;6 V dc minimum sensor voltage;0.95 emissivity;Temperature change varies by model
Two-wire sensors transmit the target temperature as a 4-20 mA output and offer a simple solution for most non-contact temperature measurement applications.
Four-wire sensors transmit the target temperature as a 0-50 mV or thermocouple output, and in addition transmit the internal temperature as a 4-20 mA output. This second output can be used to ensure that the sensor is being operated within the correct ambient temperature limits and prevent damage caused by overheating or overcooling. It can also be used to give an approximate indication of the air temperature surrounding the sensor.

Ulasan Produk

Tidak ada ulasan