Beli inflator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CARGO TUFF Inflator Tool Dunnage Bag (Semprotan Angin)Deskripsi:Dunnage bag inflators are devices that connect an air compressor to a dunnage bag for quick inflation. One side of the inflator connects to an air compressor hose, while the other attaches to the dunnage bag. The inflator swiftly fills the dunnage bag with air to the desired pressure. Inflated dunnage bags fit between and around large items in a shipping container, truck, or rail car, preventing items from shifting during transit.atribut:
- UNSPSC: 27131502
- For Use With Dunnage Bag Material: Industrial Poly-Woven
- MILWAUKEE Air Compressor Compact Inflator (Pompa Angin Kapasitas Besar)Deskripsi:Milwaukee cordless inflators are powered by a compatible Milwaukee battery for on-the-go tire inflation.atribut:
- Air Pressure Range (psi): 0 to 120, 0 to 120
- Hose Length (inch): 26
- Duty Cycle (%): 50
- Voltage (V): 12 DC
- Cordless Tool Kit Contents: (1) Bare Tool
- Battery Capacity (AH): 4.0
- Application: Inflator
- Battery Series: M12
- Features: High Efficiency Pump and Motor, Illuminated Digital Gauge with Target and Current Pressure Reading, Top-Off a Car Tire in Under 1 min
- For use with: 38D764
- Green Environmental Attribute: Product is Rechargeable
- Housing Material: Plastic
- Overall Height (inch): 7 1/2
- Overall Length (inch): 6 1/2
- Overall Width (inch): 6 1/2
- Power Source: Cordless
- Series: M12(TM)
- TORA Tire Gauge Inflator Dark Blue Bodyatribut:
- Size (Bar): 12
- TORA Tire Gauge Inflator 3 in 1atribut:
- Maximum Pressure (psi): 200
- SAMOA Tire Pressure Gauge Inflator Approved (Pengukur Tekanan Ban)Deskripsi:Tire inflator approved following 86 / 217 CEE directive. 500 mm rubber hose with connecting clip.atribut:
- Compatible Fluids: Air
- Target Product Type: Other Accessories
- PCL Tire Inflator Gauge (Pengukur Tekanan Ban)Deskripsi:PCL’s new plug and play ACCURA QUBE Series II is built for simplicity and versatility to save time and money. Combining the latest electronics and touch button technology in a user-friendly, space-saving design, it provides fast, safe and accurate Air and N2 inflation.atribut:
- Display Type: Digital
- Reading Accuracy (psi/bar): 1/0.1
- Accuracy: BS EN 12645:2014
- Temperature Range (°C): -20 to 70
- KRISBOW Air Compressor Automatic Truck Tire Inflator (Pompa Angin Kapasitas Besar)atribut:
- Input Voltage (AC) (V): 220
- Input Power (W): 32
- Air Inlet Pressure (bar): 10-16
- Air Inflation Pressure Range (Bar): 1-7 & 7-13
- Pressure Precision (Bar): ± 0.5 %
- Inflation Speed at 10bar (L/minute): 400
- MILWAUKEE M12 FUEL SURGE Driver Kit + M12 Inflatoratribut:
- UNSPSC: 31160000
- Omega Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)Deskripsi:Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.atribut:
- UNSPSC: 23153411
- Application: Checking Tire Pressure
- Chuck Type: Straight Lock-On
- Color: Black
- Features: 360 Degree Air Chuck Rotation; Illuminated LCD Readout; Rubber Sleeve
- Finish: Anodized
- Gauge Type: Digital
- Head Style: Single
- Hose Length (in): 6
- Includes: Tire Inflator Gauge
- Manufacturer Part Number: 83014
- Material: Steel
- Maximum Operating Air Pressure (psi): 160
- Maximum Safe Storage Temperature (°F): 122
- Minimum Operating Air Pressure (psi): 2
- Number of Tire Inflators: 1
- Pressure Increments (psi): 0.1
- Product Type: Single-Tire Inflator Gauges
- Thread Size: 1/4\"-18
- Thread Standard: NPT
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- AtMet Inflator GunDeskripsi:-Atmet's AtMet One Plus, AtMet One, AtMet Zero, FLATBAG exclusive inflator gun.-Venturi plenum system allows you to inflate or deflate the bag in a short time. -When the dunnage bag is charging, or when releasing air, connect it to the air compressor.atribut:
- Mounting Port: 1/4
- TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)Deskripsi:TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
- Wipro Air Compressor Automatic Tire Inflator (Pompa Angin Kapasitas Besar)atribut:
- Order No.: 61-5030
- Power (W): 30
- Input Pressure (Bar/Psi): 0-7/ 100
- Test Range (Bar /Psi): 1-7/15-100
- Resolution (Bar /Psi): 0.05/0.50
- Accuracy (Bar): ±0.1
- Measuring (cm): 36x35x47
- Voltage (V/Hz): 220-50
- FLY-SPEED Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)atribut:
- Vehicle Applicable: Motor/Car/Truck
- Power (W): 40
- Display Mode: LED
- Haltec Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)Deskripsi:Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.atribut:
- Application: Inflating and Checking Pressure
- MIDWEST CONTROL Dual Head Tire Chuck (Alat Pengisi Angin Ban)atribut:
- UNSPSC: 31160000
- SPEEDAIRE Inflator Tool For Polyethylene Dunnage Bag (Semprotan Angin)Deskripsi:Dunnage bag inflators are devices that connect an air compressor to a dunnage bag for quick inflation. One side of the inflator connects to an air compressor hose, while the other attaches to the dunnage bag. The inflator swiftly fills the dunnage bag with air to the desired pressure. Inflated dunnage bags fit between and around large items in a shipping container, truck, or rail car, preventing items from shifting during transit.atribut:
- UNSPSC: 27131502
- Body Material: Steel
- Length (inch): 6
- Max. Operating Input Pressure (psi): 100
- Trigger: Button
- Width (inch): 3
- Non Brand Dunnage Air Bag 2plyatribut:
- Number of Ply: 2
- Haltec Tire Pressure Gauge Inflator & Deflator (Pengukur Tekanan Ban)Deskripsi:These vehicle tire inflators fill or release air from tires to achieve the target pressure set on the digital control panel. These inflators connect to compatible hose and a compressed air supply in service centers, car rental agencies, and other fleet maintenance applications.atribut:
- UNSPSC: 23153411
- Color: Blue
- Display Type: Digital
- Features: Automatically Inflates or Deflates to target psi when attached to Tire Position
- Includes: Digital Display Air Gauge
- Manufacturer Part Number: 89XDA
- Material: Aluminium
- Maximum Operating Air Pressure (psi): 145
- Minimum Operating Air Pressure (psi): 5
- Number of Tire Inflators: 1
- Product Type: Vehicle Tire Inflators
- Standards: UL Listed
- Thread Size: 1/4\"-18
- Thread Standard: NPT
Daftar Harga inflator Terbaru October 2026
| CARGO TUFF Inflator Tool Dunnage Bag (Semprotan Angin) | Rp3.499.900 |
| MILWAUKEE Air Compressor Compact Inflator (Pompa Angin Kapasitas Besar) | Rp4.699.900 |
| TORA Tire Gauge Inflator Dark Blue Body | Rp189.900 |
| TORA Tire Gauge Inflator 3 in 1 | Rp439.900 |
| SAMOA Tire Pressure Gauge Inflator Approved (Pengukur Tekanan Ban) | Rp3.999.900 |
| PCL Tire Inflator Gauge (Pengukur Tekanan Ban) | Rp11.999.900 |
| KRISBOW Air Compressor Automatic Truck Tire Inflator (Pompa Angin Kapasitas Besar) | Rp5.999.900 |
| MILWAUKEE M12 FUEL SURGE Driver Kit + M12 Inflator | Rp12.999.900 |
| Omega Tire Pressure Gauge Inflator (Pengukur Tekanan Ban) | Rp4.699.900 |
| TEKIRO Mechanic Tools Set (Perkakas Set Otomotif) | Rp88.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/5lP109362201-1.jpg)
/dqP107278494-1.jpg)


/qaP112256946-1.jpg)
/3iP107906126-1.jpg)
/a8P104583368-2.jpg)

/peP109343914-1.jpg)
/rkP101003992-6.jpg)

/lyP102267790-3.jpg)
/j5P108466689-1.jpg)
/7bP105472263-1.jpg)
/awP103633392-1.jpg)
/9iP109340342-1.jpg)
/8fP109343303-1.jpg)
/6dP109362229-1.jpg)

/90P109340324-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)