MILWAUKEE Air Compressor Compact Inflator (Pompa Angin Kapasitas Besar)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp4.699.900
Spesifikasi
Air Pressure Range (psi)0 to 120, 0 to 120
Hose Length (inch)26
Duty Cycle (%)50
Voltage (V)12 DC
Cordless Tool Kit Contents(1) Bare Tool
Battery Capacity (AH)4.0
ApplicationInflator
Battery SeriesM12
FeaturesHigh Efficiency Pump and Motor, Illuminated Digital Gauge with Target and Current Pressure Reading, Top-Off a Car Tire in Under 1 min
For use with38D764
Green Environmental AttributeProduct is Rechargeable
Housing MaterialPlastic
Overall Height (inch)7 1/2
Overall Length (inch)6 1/2
Overall Width (inch)6 1/2
Power SourceCordless
SeriesM12(TM)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Milwaukee cordless inflators are powered by a compatible Milwaukee battery for on-the-go tire inflation.

Ulasan Produk

Halaman Terkait