Omega Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)

Sebelum PPN:
Rp4.699.900
Spesifikasi
UNSPSC23153411
ApplicationChecking Tire Pressure
Chuck TypeStraight Lock-On
ColorBlack
Features360 Degree Air Chuck Rotation; Illuminated LCD Readout; Rubber Sleeve
FinishAnodized
Gauge TypeDigital
Head StyleSingle
Hose Length (in)6
IncludesTire Inflator Gauge
Manufacturer Part Number83014
MaterialSteel
Maximum Operating Air Pressure (psi)160
Maximum Safe Storage Temperature (°F)122
Minimum Operating Air Pressure (psi)2
Number of Tire Inflators1
Pressure Increments (psi)0.1
Product TypeSingle-Tire Inflator Gauges
Thread Size1/4\"-18
Thread StandardNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.
Feature
Digital Tire Inflator Product Type Single-Tire Inflator Gauges Chuck Type Straight Lock-On Includes Tire Inflator Gauge Maximum Operating Air Pressure 160 psi Head Style Single Number of Tire Inflators 1 Pressure Increments 0.1 psi Thread Size 1/4 in-18 Hose Length 6 in Thread Standard NPT Material Steel Minimum Operating Air Pressure 2 psi Features 360 Degree Air Chuck Rotation Illuminated LCD Readout Rubber Sleeve Application Checking Tire Pressure Color Black

Ulasan Produk

Tidak ada ulasan