Beli inductive sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Proximity Sensors Inductive PRF Series
    Mulai

    Rp1.199.900

    Autonics Proximity Sensors Inductive PRF Series
    Deskripsi:
    Full-Metal Cylindrical Inductive Proximity SensorsThe PRF series cylindrical proximity sensors feature full-metal housing and sensor head made of stainless steel 303. The robust sensors are highly resistant to deformation and corrosion and can be applied in diverse environments including food and beverage manufacturing, chemical, and metalworking industries. The 0.8 mm thick metal sensor head provides high resistance to impact and wear and the 360° ring type operation indicator allows users to quickly identify operation status from various angles.
  2. OMRON Proximity Sensor Flat Type TL-W
    Mulai

    Rp609.900

    OMRON Proximity Sensor Flat Type TL-W
    Deskripsi:
    Abundant variations of flat type standard thickness 6mm and detection distance 3mm (TL-W3MC1) Aluminum die-casting type is also available in series
  3. Autonics Proximity Sensors Inductive PR Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  4. OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-Q
    Mulai

    Rp639.900

    OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-Q
    Deskripsi:
    A wide variety of models can be used for various applications. Easy metal mounting for high-speed pulse generators, high-speed rotation control, etc. (-N type) A variety of types make it ideal for various limit control, counting control, etc. (-N type)
  5. OMRON Proximity Sensor Protective Cover Y92
    Mulai

    Rp67.900

    OMRON Proximity Sensor Protective Cover Y92
    Deskripsi:
    * Cannot be used with capacitive proximity sensors.
    atribut:
    • Material (Main Unit): Polyacetal resin
  6. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  7. Autonics Proximity Sensors Inductive PRD Series
    Mulai

    Rp219.900

    Autonics Proximity Sensors Inductive PRD Series
    Deskripsi:
    Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
  8. OMRON Proximity Sensor E2E Type
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  9. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  10. Autonics Proximity Sensors Inductive PS Series
    Mulai

    Rp179.900

    Autonics Proximity Sensors Inductive PS Series
    Deskripsi:
    Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
  11. Hanyoung Proximity Sensor
    Mulai

    Rp109.900

    Hanyoung Proximity Sensor
    atribut:
    • Insulation Resistance (MΩ): Min. 50 (500V d.c. mega standard)
  12. OMRON Proximity Sensor E2EH for High Temperature and Cleaning Processes
    Mulai

    Rp1.899.900

    OMRON Proximity Sensor E2EH for High Temperature and Cleaning Processes
    Deskripsi:
    Proximity sensor cleaning agent resistance and rust prevention performance optimized for the food and beverage industry. Ensures resistance to typical cleaning agents and disinfectants in the food industry. * The response frequency is an average value. As for the measurement conditions, the standard sensing object is used, the distance between the sensing objects is twice that of the standard sensing object, and the set distance is 1/2 of the sensing distance. * Do not bend the cord repeatedly in an environment of 100°C or higher.
    atribut:
    • Current Consumption (mA): less than 10
    • Ambient Humidity (% RH): Operating and storage: 35 to 95 each (no condensation)
    • Case Material: Stainless steel (SUS316L)
    • Head Shape: screw
    • Included Accessories: Instruction manual
    • Influence of Voltage (%): Within ± 10 of sensing distance at rated power supply voltage within ± 15 of rated power supply voltage
    • Insulation Resistance (MΩ): 50 or more (at 500 VDC) between live parts and case
    • Power Supply Voltage (V) : DC12 ~ 24 Ripple (pp) 10% or less
    • Protection Class: IEC standard IP67
  13. OMRON Cylindrical Proximity Sensor and Switch
    Mulai

    Rp2.599.900

    OMRON Cylindrical Proximity Sensor and Switch
    Deskripsi:
    This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.
    atribut:
    • Proximity Sensor Electrical Connection: 2m Cable
  14. OMRON Smart Proximity Sensor
    Mulai

    Rp3.799.900

    OMRON Smart Proximity Sensor
    Deskripsi:
    Sensor head variations that can be selected according to the intended use. A bending-resistant cable is used between the preamplifier of the sensor head and the amplifier. Temperature characteristics of 0.08% /°C, which are not easily affected by changes in ambient temperature Micron accuracy can be detected and set easily and reliably (teaching function) You can check the detection margin (digital display) Supports high-precision positioning and discrimination inspection. "FP (Fine Positioning) function" that maximizes the amount of change Assortment of sensor communication unit types compatible with EtherCAT sensor communication unit / CC-Link sensor communication unit
  15. Autonics Proximity Sensors Inductive PRFD Series
    Mulai

    Rp1.399.900

    Autonics Proximity Sensors Inductive PRFD Series
    Deskripsi:
    Full-Metal Cylindrical Long-Distance Inductive Proximity SensorsThe PRFD series cylindrical proximity sensors feature long sensing distances and full-metal housing and sensor heads made of stainless steel 303. The robust sensors are highly resistant to deformation and corrosion and can be applied in diverse environments including food and beverage manufacturing, chemical, and metalworking industries. The metal sensor head provides high resistance to impact and wear and the 360° ring type status indicator allows users to quickly identify operation status from various angles.
    atribut:
    • Environment Ambient Humidity (%RH): 35 to 95; storage: 35 to 95
    • Environment Ambient Temperature (°C): -25 to 70; storage: -25 to 70
    • Current Specification (mA): Leakage current: Max. 0.8
    • Wire Type and Power (V): 12-24 (DC 2-wire type)
    • Body Length: Standard type
    • Hysteresis Distance (%): Max. 15 (of sensing distance)
  16. Autonics Proximity Sensors Capacitive CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

  17. OMRON Rectangular Standard Proximity Sensor
    Mulai

    Rp999.900

    OMRON Rectangular Standard Proximity Sensor
    Deskripsi:
    Rectangular Standard Proximity Sensor, Sensing distance 10 mm, NO, DC 3-wire, NPN
    atribut:
    • Item Code: TLNN1251M
    • Accessories: Mounting hardware, mounting screws (M4 x 30), instruction manual
    • Action Mode: NO (when approaching detection object)
    • Ambient Humidity (%RH): During operation and storage: 35 to 95 each (no condensation)
    • Ambient Temperature (°C): During operation and storage: -25 to +70 each (no freezing or condensation)
    • Cable Length (m): 2
    • Case Material: Heat resistant ABS
    • Connection Method: cord drawer type
    • Control Output: Switching capacity: 100mA or less (at 12V DC), 200mA or less (at 24V DC), residual voltage: 1V or less (at 200mA)
    • Current Consumption (mA): 8 or less (at DC12V), 15 or less (at DC24V)
    • Detection Distance (mm): 10±10%
    • Detection Target: Magnetic metals (Non-magnetic metals will reduce the sensing distance.)
    • Effect of Temperature: ±10% or less of detection distance at +23℃ within the temperature range of -25 to +70℃
    • Effect of Voltage: Within ±10% of the rated power supply voltage, within ±2.5% of the sensing distance at the rated power supply voltage
    • Head Shape: corner
    • Hysteresis (%): 15 or less of detection distance
    • Indicator Light: Detection indicator light (red)
    • Insulation Resistance (MΩ): 50 or more (at DC500V megger) between all charging parts and the case
    • Material (Detection Surface): Heat resistant ABS
    • Operating Voltage Range (V) : DC10 to 30
    • Output: DC 3-wire NPN
    • Power Supply Voltage (V) : DC12 to 24 Ripple (p-p) 10% or less
    • Protection circuit: Reverse connection protection, surge absorption
    • Protective Structure: IEC standard IP67
    • Response Frequency (Hz): 500 (average value)
    • Sensor Shape: square
    • Setting Distance (mm) : 0-8
    • Shape: □30
    • Shield Shape: non-shielded
    • Shock Durability (m/s²): 2
    • Standard Detection Object (mm): Iron 40×40×1
    • Vibration Resistance (Durability): 10 to 55Hz, double amplitude 1.5mm, 2h each in X, Y, and Z directions
    • Withstand Voltage (V) : AC1000 50/60Hz 1min Between all live parts and case
  18. IFM Cylindrical Proximity Sensor and Switch
    Mulai

    Rp679.900

    IFM Cylindrical Proximity Sensor and Switch
    Deskripsi:
    These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.
    atribut:
    • UNSPSC: 41111926
Daftar Harga inductive sensor Terbaru January 2026
Autonics Proximity Sensors Inductive PRF SeriesRp1.199.900
OMRON Proximity Sensor Flat Type TL-WRp609.900
Autonics Proximity Sensors Inductive PR SeriesRp199.900
OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-QRp639.900
PEPPERL+FUCHS Inductive SensorRp1.599.900
OMRON Proximity Sensor Protective Cover Y92Rp67.900
Autonics Proximity Sensor Cylindrical RoundRp349.900
Autonics Proximity Sensors Inductive PRD SeriesRp219.900
OMRON Proximity Sensor E2E TypeRp659.900
Autonics Proximity Sensor Cylindrical RoundRp309.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)