Beli proximity sensor omron di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)Deskripsi:This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.atribut:
- Proximity Sensor Electrical Connection: 2m Cable
- OMRON Smart Proximity SensorDeskripsi:Sensor head variations that can be selected according to the intended use. A bending-resistant cable is used between the preamplifier of the sensor head and the amplifier. Temperature characteristics of 0.08% /°C, which are not easily affected by changes in ambient temperature Micron accuracy can be detected and set easily and reliably (teaching function) You can check the detection margin (digital display) Supports high-precision positioning and discrimination inspection. "FP (Fine Positioning) function" that maximizes the amount of change Assortment of sensor communication unit types compatible with EtherCAT sensor communication unit / CC-Link sensor communication unit
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- OMRON Standard Type Proximity Sensor (Sensor Proksimitas)Deskripsi:"Long-distance detection" to equipment that does not cause sudden stop Long-distance stable detection technology that makes it difficult for collisions to occur even if the seating position of the work varies, even if the dog is separated due to vibration of the device "Thermo Distance control x IoT " "Improved usability" makes it possible to restore equipment in a short time without skills Replacement time is only 10 seconds using "e-jig" "Oil resistance ability value 2 years" further reduces sudden stoppage due to failure "Miniaturization" Improved flexibility in equipment design It is possible to unify stock models by consolidating models that are easy to place on welding jigs. If it is a 3-wire system, "IO-Link" enables early detection of abnormal parts and phenomena. "Condition monitoring" realizes predictive maintenance of equipment.
- OMRON Proximity Sensor E2EQ-X4X1 2M OMSatribut:
- Product Code: E2EQ7010C
- Family Type: E2EQ
- OMRON Proximity Sensor Protective Cover Y92Deskripsi:* Cannot be used with capacitive proximity sensors.atribut:
- Material (Main Unit): Polyacetal resin
- OMRON Proximity Sensor E2EH for High Temperature and Cleaning ProcessesDeskripsi:Proximity sensor cleaning agent resistance and rust prevention performance optimized for the food and beverage industry. Ensures resistance to typical cleaning agents and disinfectants in the food industry. * The response frequency is an average value. As for the measurement conditions, the standard sensing object is used, the distance between the sensing objects is twice that of the standard sensing object, and the set distance is 1/2 of the sensing distance. * Do not bend the cord repeatedly in an environment of 100°C or higher.atribut:
- Current Consumption (mA): less than 10
- Ambient Humidity (% RH): Operating and storage: 35 to 95 each (no condensation)
- Case Material: Stainless steel (SUS316L)
- Head Shape: screw
- Included Accessories: Instruction manual
- Influence of Voltage (%): Within ± 10 of sensing distance at rated power supply voltage within ± 15 of rated power supply voltage
- Insulation Resistance (MΩ): 50 or more (at 500 VDC) between live parts and case
- Power Supply Voltage (V) : DC12 ~ 24 Ripple (pp) 10% or less
- Protection Class: IEC standard IP67
- OMRON Proximity Sensor E2B-M12LS04-M1-B1 OMIatribut:
- Family Type: E2B
- Product Code: E2B 2164D
- OMRON Proximity Sensor TL-W5MD1 2M OMSatribut:
- Family Type: TL-W
- Product Code: TLW 1043H
- OMRON Proximity Sensor Flat Type TL-W (Sensor Proksimitas)Deskripsi:Abundant variations of flat type standard thickness 6mm and detection distance 3mm (TL-W3MC1) Aluminum die-casting type is also available in series
- Autonics Proximity Sensor Cylindrical Roundatribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance: 4 mm
- Harder Dimension/ Square: 12 mm
- Shield: Non Shield
- Connection Type: 2 m cable loose leads
- Voltage: 12 - 24 VDC
- Wire Type: DC 3-wire
- Output Type: NPN
- Frequency: 500 Hz
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- IFM Cylindrical Proximity Sensor and SwitchDeskripsi:These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.atribut:
- UNSPSC: 41111926
- Autonics Proximity Sensors Inductive PRD SeriesDeskripsi:Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
- OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-Q (Sensor Proksimitas)Deskripsi:A wide variety of models can be used for various applications. Easy metal mounting for high-speed pulse generators, high-speed rotation control, etc. (-N type) A variety of types make it ideal for various limit control, counting control, etc. (-N type)
- OMRON Proximity Sensor Two-Wires Models (Sensor Proksimitas)Deskripsi:Proximity Sensor M8 DC Two-wires models NO
Daftar Harga proximity sensor omron Terbaru October 2026
| OMRON Proximity Sensor E2E Type (Sensor Proksimitas) | Rp659.900 |
| OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas) | Rp2.699.900 |
| Takahiro Reinforced Hose PVC (Selang Air / Selang Benang) | Rp649.900 |
| OMRON Smart Proximity Sensor | Rp4.499.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp349.900 |
| OMRON Standard Type Proximity Sensor (Sensor Proksimitas) | Rp1.399.900 |
| OMRON Proximity Sensor E2EQ-X4X1 2M OMS | Rp2.299.900 |
| OMRON Proximity Sensor Protective Cover Y92 | Rp76.900 |
| OMRON Proximity Sensor E2EH for High Temperature and Cleaning Processes | Rp2.199.900 |
| OMRON Proximity Sensor E2B-M12LS04-M1-B1 OMI | Rp489.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ddP102413481-11.jpg)
/pnP109732923-10.jpg)
/P102046760-1.jpg)


/m8P105954800-1.jpg)





/3oP105943132-1.jpg)

/P101005446-2.jpg)



/2sP105955100-1.jpg)

/nnP102126851-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)