Beli induction heater di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Mini-Pro Soldering Gun
    Mulai

    Rp24.999.900

    RIDGID Mini-Pro Soldering Gun
    atribut:
    • Catalog Number: 70662
    • Voltage (V): 230
  2. ASADA Electric Soldering Machine
    Mulai

    Rp49.999.900

    ASADA Electric Soldering Machine
    atribut:
    • Capacity: Soft brazing = to 1 5/8, Hard brazing = to 5/8
    • Input Voltage (V): 100
  3. SKF Small Induction Heater
    Mulai

    Rp77.999.900

    SKF Small Induction Heater
    Deskripsi:
    TIH 030m Small induction heater with a 40 kg bearing heating capacity The new SKF small induction heater TIH 030m combines high heating capacity with portability. The compact lightweight design makes the TIH 030m portable. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 40 kg (88 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. - Compact lightweight design; just 21 kg (46 lb), facilitating portability - Capable of heating a 28 kg (62 lb) bearing in just 20 minutes - Supplied standard with three yokes, allowing bearings with a bore diameter from 20mm (0.8 in.) up to a maximum weight of 40 kg (90 lb) to be heated
    atribut:
    • Coil Diameter (mm): 95.0
    • Bearing Support Arms: Yes, foldable
    • Colour: Light grey, black
    • Cooling fan: No
    • Demagnetisation After Heating (according SKF norms): < 2 A/cm A/cm
    • Dimensions (WxLxH) (mm): 195x450x210
    • Error Guiding Codes: Yes
    • Heating Performance Example (bearing, weight, temperature, time): 23136 CC/W33, 28kg, 110°C, 20min
    • Heating Temperature Control (°C): 0 to 250
    • Heating Temperature Increments (°C): 1
    • Heating Time Control (minute): 0.1 -60
    • Heating Time Steps (minute): 0.1
    • Housing Material: Steel Glass fibre filled polyamide
    • Main Yoke Type: Loose yoke
    • Maximum Heating Temperature (°C): 250
    • Operating Area Height (mm): 135
    • Operating Area Width (mm): 100
    • Power Consumption (max) (kVA): 2
    • Power Setting (%): 50-100
    • Remote Control Panel (wired): Yes, with LED display
    • Temperature Measurement: Magnetic probe K-type
    • Thermal Overload Protection: Yes
    • Thermometer Mode: Yes
    • Time Mode: Yes
    • Voltage (V): 220-240
    • Voltage Frequency (Hz): 50-60
    • Workpiece Bore Diameter (mm): 20 to 300
    • Workpiece Weight (max) (kg): 40
    • Yoke Storage: Yes, internal
  4. monotaro Linear Shaft (As Bulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    monotaro Linear Shaft (As Bulat)
    Deskripsi:
    Produk ini juga sering disebut dengan As bulat
    atribut:
    • Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
    • Dimension C (mm): 0.5
    • Hardness HRC: 60 or more
    • Shaft Length L (mm): 100
    • Heat Processing: Induction hardening
    • Effective hardened layer (mm): 1 or more
    • Heat treatment: Induction hardening
    • Length (mm): 100
    • Shape: straight
    • Surface roughness (micromRmax): 1.5
  5. KASUGA Power Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    KASUGA Power Switch
    Deskripsi:
    An iron case, and used by attaching to an indoor machine type or wall.Electric Appliance Safety Law Compliant Product.
  6. AS ONE Magnetic Stirrer High Power
    Mulai

    Rp20.999.900

    AS ONE Magnetic Stirrer High Power
    Deskripsi:
    - By adopting a powerful magnet, high viscosity stirring that was impossible with conventional magnetic stirrers is now possible.- There is an outlet for external devices (AC100V 5A or less) on the back of the main unit, so it is convenient when used with a heater.
    atribut:
    • Power Supply (V): 100 (AC)/(50/60Hz)/(1A)
    • Accessories: 1 PTFE rotor (30mm)
    • AS ONE Part Number: 1-4136-01
    • Magnet Strength: 0.45T
    • Dimensions (mm): 200×220×115
    • Mass (kg): 3
    • Material (Plate): Stainless steel (SUS304)
    • Motor: induction motor
    • Power Cord: Length 2.5m 3P with ground pin With 2P-3P conversion adapter
    • Rotation Speed (rpm): -1
    • Stirring Volume (ml): 100 to 10000
  7. SKF Medium Induction Heater TIH-100M/230V
    Mulai

    Rp85.999.900

    SKF Medium Induction Heater TIH-100M/230V
    Deskripsi:
    The SKF medium induction heater TIH 100m has the same high standards of efficiency and performance as the smaller heater TIH 030m, combined with increased capacity. The advanced design of the power electronics allows features of accurate electric current control, cut-outs to avoid overheating and controls on rate of temperature increase. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 120 kg (264 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. In addition to temperature mode, the TIH 100m is equipped with a time mode for heating components other than bearings. The heater is supplied standard with three yokes and is available in two executions: 230V/50-60Hz or 400-460V/50-60Hz.
    atribut:
    • Voltage (V): 230
    • Frequency (Hz): 50/60
    • Max. Bearing Weight (kg): 120
    • Magnetic Probe: Yes, K-Type
    • Range Time Control (minute): 0-60
    • Accuracy Time Control (s): ±0.01
    • Thermometer Mode: Yes
    • Bearing Mode: Yes
    • Power Reduction: 2-step; 50 - 100%
    • Control Panel: Key board with LED in Remote Control
    • Dimensions (mm): 570x230x350
    • Maximum Bore Diameter (mm): 20-400
    • Maximum Power Consumption (kVA): 3.6
    • Temperature Control Accuracy (°C): ±2
    • Temperature Control Range (°C): 0 - 250
  8. Shimizu Pressure Tank
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

  9. Harris Brazing Alloys Phos-Copper STAY-SILV 15
    Mulai

    Rp12.999.900

    Harris Brazing Alloys Phos-Copper STAY-SILV 15
    atribut:
    • AWS Code (A5.8): BCuP-5
    • Size (mm): 1.3x3.2
    • Solidus Temperature (°C): 643
    • Liquidus Temperature (°C): 774
  10. SUPERIOR Phosphor Copper Brazing
    Mulai

    Rp479.900

    SUPERIOR Phosphor Copper Brazing
    Deskripsi:
    It has very high fluidity and flows well in gaps. For copper and copper alloy bonding
    atribut:
    • Material: Copper: 93%, phosphorus: 7%
    • Length (mm): 500
    • Melting Point (°C): 705-805
  11. RIDGID Press Ring Kit
    Mulai

    Rp39.999.900

  12. RIDGID Press Booster for MegaPress XL
    Mulai

    Rp85.999.900

    RIDGID Press Booster for MegaPress XL
    atribut:
    • For use with: Mfr. No. 320-E, Mfr. No. CT-400, Mfr. No. RP-340
    • Height (inch): 4
    • Width (inch): 14
    • Length (inch): 20
    • Type: XLC
    • Catalog Number: 60658
  13. SKF Yoke untuk Bearing Heater
    Mulai

    Rp21.999.900

    SKF Yoke untuk Bearing Heater
    Deskripsi:
    TIH 220m Large induction heater with a 300 kg bearing heating capacity The large induction heater TIH 220m is a reliable and robust induction heater from the TIH...m range suitable for heating bearings up to a maximum weight of 300 kg (660 lb) and solid components up to a maximum weight of 150 kg (330 lb). Advanced design of the power electronics including current and overheating control, combined with user friendly features such as sliding arms and remote control are standard to the TIH...m range.- Capable of heating a 220 kg (480 lb) bearing in just 20 minutes- Supplied standard with two yokes, allowing bearings with a bore diameter from 60 mm (2.3 in.) up to a maximum weight of 300 kg (660 lb) to be heated- Sliding arm for large size yoke
    atribut:
    • Max Bearing Weight (kg): 300
    • Bore Diameter Range (mm): 60-600
    • Operating area (wxh) (mm): 250x255
    • Coil Diameter (mm): 140.0
    • Application Sample: 23172 CC/W33
    • Dimensions (W x D x H) (mm): 750x290x440
    • Maximum Power Consumption (kVA): 10-11.5
    • Temperature (°C): 110
    • Temperature Control (°C): 20 to 250
    • Usage Time (minute): 20
  14. Thomson Linear Motion Shaft
    Mulai

    Rp439.900

    Thomson Linear Motion Shaft
    Deskripsi:
    Solid linear shafts have no additional machined features. They come in pre-cut inch or metric sizes that are either hardened or non-hardened. Hardened shafts have strengthened outer layers and close tolerances for surface finish, roundness, hardness, and straightness; they are suitable for moderate to heavy loads that use ball bearings. Non-hardened shafts have less precise tolerances and are ideal for lighter load applications that use plain linear bearings; they are more accessible to machining.
  15. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  16. RIDGID Kunci Pipa Heavy Duty
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

  17. KASUGA Power Push Button Switch
    Mulai

    Rp269.900

    KASUGA Power Push Button Switch
    Deskripsi:
    It is a general type that is used by mounting it on an indoor machine or wall.
  18. KASUGA Power Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

Daftar Harga induction heater Terbaru March 2026
RIDGID Mini-Pro Soldering GunRp24.999.900
ASADA Electric Soldering MachineRp49.999.900
SKF Small Induction HeaterRp77.999.900
monotaro Linear Shaft (As Bulat)Rp109.900
KASUGA Power SwitchRp369.900
AS ONE Magnetic Stirrer High PowerRp20.999.900
SKF Medium Induction Heater TIH-100M/230VRp85.999.900
Shimizu Pressure TankRp299.900
Harris Brazing Alloys Phos-Copper STAY-SILV 15Rp12.999.900
SUPERIOR Phosphor Copper BrazingRp479.900

Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)