Beli impact wrench twin hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Air Impact Wrench Twin Hammer Industrial (Kunci Sok Angin)
    Mulai

    Rp3.199.900

    monotaro Air Impact Wrench Twin Hammer Industrial (Kunci Sok Angin)
    Deskripsi:
    It is a twin hammer. By keeping the practical torque low, it is suitable for a long-term site such as industrial use. Because it is made of resin, it is easy to grasp.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Operating Torque Range (N m): 260 to 650
    • Accessories: PT 1/4 coupler, dustproof rubber cap
    • Type: Twin hammer
    • Specification: Approximately 624Nm/5 sec (7000 min-1), about 624Nm/5 sec (7000 min-1), reverse rotation approx. 650Nm/5 seconds (7000 min-1)
    • Plug-In Angle (mm [inch]): 12.7[1/2]
    • Maximum Torque (N m): 746
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Use Hose Diameter (mm): 9.5
    • Air Consumption (L/minute): 124
    • No Load Rotation Speed (rpm): 7000
  2. monotaro Air Impact Wrench Medium Torque Type Twin Hammer (Kunci Sok Angin)
    Mulai

    Rp2.899.900

    monotaro Air Impact Wrench Medium Torque Type Twin Hammer (Kunci Sok Angin)
    Deskripsi:
    It is the medium torque type of twin hammer, it is most suitable for tire change of medium truck.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Maximum Torque (N m): 1111/15 seconds
    • Operating Torque Range (N m): 162 to 881
    • Accessories: PT 1/4 coupler, dustproof rubber cap
    • Type: Twin hammer
    • Specification: Forward rotation (three stages, about 881Nm/5 sec (8500Min-1), about 472Nm/5 sec (5500Min-1), about 162Nm/5 sec (3500 min-1 ), the reverse rotation (about 881Nm/5 seconds (8500 min-1 )
    • Plug-In Angle (mm [inch]): 12.7(1/2)
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Use Hose Diameter (mm): 9.5
    • Air Consumption (L/minute): 132
    • No Load Rotation Speed (rpm): 8500
  3. monotaro Air Impact Wrench Twin Hammer Type High Torque (Kunci Sok Angin)
    Mulai

    Rp6.999.900

    monotaro Air Impact Wrench Twin Hammer Type High Torque (Kunci Sok Angin)
    Deskripsi:
    It is a high torque type of twin hammer, it is most suitable for tire change of heavy truck.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Maximum Torque (N m): 2033/15 seconds
    • Operating Torque Range (N m): 918 - 1627
    • Accessories: PT 3/8 coupler, dustproof rubber cap
    • Type: Twin hammer
    • Specification: Approximately 918Nm (5000min -1 ), about 1485Nm/5sec (5000min -1 ),/5seconds (3500min -1 )), reverse rotation about 1627Nm/5seconds (5500min -1 )
    • Plug-In Angle (mm [inch]): 19(3/4)
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT3/8
    • Use Hose Diameter (mm): 9.5
    • Air Consumption (L/minute): 198
    • No Load Rotation Speed (rpm): 5500
  4. monotaro Air Impact Wrench Medium Torque Type Twin Hammer (Kunci Sok Angin)
    Mulai

    Rp3.799.900

    monotaro Air Impact Wrench Medium Torque Type Twin Hammer (Kunci Sok Angin)
    Deskripsi:
    It is the medium torque type of twin hammer, it is most suitable for tire change of medium truck.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Maximum Torque (N m): 1288/15 seconds
    • Operating Torque Range (N m): 350 to 950
    • Accessories: PT 1/4 coupler, dustproof rubber cap
    • Type: Twin hammer
    • Specification: Approximately 950Nm/5seconds (7000min -1 ), reverse rotation (2 steps, 3400min -1 About 770Nm/5seconds (7200min -1 )), about 380Nm/5seconds (3700min -1 )
    • Plug-In Angle (mm [inch]): 12.7(1/2)
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Use Hose Diameter (mm): 9.5
    • Air Consumption (L/minute): 150
    • No Load Rotation Speed (rpm): 7000
  5. KOBE RED LINE Air Impact Wrench 1/2inch Stubby Twin Hammer (Kunci Sok Angin)
    Mulai

    Rp3.399.900

    KOBE RED LINE Air Impact Wrench 1/2inch Stubby Twin Hammer (Kunci Sok Angin)
    Deskripsi:
    KSW120 - 1/2 Inch Stubby Impact Wrench - Twin Hammer Suitable for light workshop and garage use. Stubby design allows access to hard to reach work spaces and soft grip handle helps to reduce vibration. Other features include a forward/reverse speed regula
    atribut:
    • Actual Air Consumption: 4.0 CFM
    • Air Inlet Size: 1/4 NPT
    • Minimum Compatible Hose Size: 10mm
    • Overall Length: 120mm
    • Torque Range: (fwd) 34 - 407Nm
    • Noise/ Vibration Information: Sound Power Level 98db(A) EN ISO 15744:2008 Sound Pressure Level 87 db(A) EN ISO 15744:2008 Vibration Level 4.9 m/s2 EN28927-2
    • No. Load Speed: 10,000rpm
    • Part Number: KBE2702310K
  6. INGERSOLL RAND Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    Mulai

    Rp7.499.900

    INGERSOLL RAND Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    atribut:
    • Recommendation Torque Range (N m): 54-470
    • Air Inlet NPTF: 21 [595]
    • Min. Hose (inch): 3/8
    • Length (mm): 185
    • Maximum Free Speed (rpm): 7000
    • Maximum Torque (N m): 678
    • Maximum Torque (ft/lbs): 500
  7. TRUSCO Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp5.899.900

    TRUSCO Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • Capacity Bolt Diameter (mm): 16
    • Exhaust: Back
    • Hammer Type: Twin Hammer
    • Hose Mounting Port: NPT1/4
    • Air Consumption (m³/minute): 0.6
    • Maximum Tightening Torque (N m): 350
    • No-load Speed (minute): 7000
    • Socket Input Drive (mm): 12.7
    • Total Length (mm): 166
  8. TOKU Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp8.599.900

    TOKU Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -With twin hammer mechanism in the special shape, 2 hammers transfer power from the motor to the anvil without loss.-This impact wrench produces efficient blows and dramatically improves durability and torque.-Assembling light electric machines from automobile assembly lines and repairing industrial machines, etc.
    atribut:
    • Capacity Bolt Diameter: 16mm
    • Socket Input Drive: 12.7mm
    • Air consumption: 0.74
    • Hose Mounting Port: PT1/4
    • Exhaust: Forward
    • Hammer Type: Twin Hammer
    • Maximum Tightening Torque (N m): 540
    • No-load Speed (minute): 6500
    • Total Length (mm): 175.0
  9. IR Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp14.999.900

    IR Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • Capacity Bolt Dia. (mm): 22
    • Socket Input Drive (mm): 12.7
    • Air Consumption (m³/minute): 0.142
    • Exhaust: Downward
    • Hammer Type: Twin Hammer
    • Hose Mounting Port: NPT1/4
    • Maximum Tightening Torque (N m): 1054
    • No-load Speed (minute): 9800
    • Working Air Pressure Range (MPa): 0.62
  10. SP Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp5.499.900

    SP Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • Working Air Pressure Range (MPa): 0.62
  11. IR Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp14.999.900

    IR Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -New model of a twin hammer.-Achieved low noise, low air consumption, lightweight, high strength and high durability by adopting the titanium hammer case for the body.-Ultra-small body increases work efficiency in a narrow space, and lightness reduces the-For general industries such as automobile related.
    atribut:
    • Capacity Bolt Diameter: 16mm
    • Socket Input Drive: 9.5mm
    • Max Tightening Torque: 407Nm
    • Air consumption: 0.113
    • Hose Mounting Port: NPT1/4
    • Exhaust: Downward
    • Hammer Type: Twin Hammer
    • No-load Speed (minute): 15000
    • Total Length: 151mm
  12. BluePoint Air Impact Wrench 1/2inch Stubby (Kunci Sok Angin)
    Mulai

    Rp3.699.900

    BluePoint Air Impact Wrench 1/2inch Stubby (Kunci Sok Angin)
    Deskripsi:
    1/2inch Impact Wrench, StubbyAT5500T- 550 ft-lb of torque, 9000 RPM and 1200 blows per minute- Compact and lightweight for reduced user fatigue- Twin-hammer impact mechanism hits harder and delivers increased tool longevity- Polished aluminum ho
    atribut:
    • Free Speed: 9000rpm
    • Recommended Hose Size: 3/8inch
    • Blow Per Minute: 1200
    • Drive Size: 1/2inch
    • Length: 183mm
    • Maximum Torque: 745Nm
  13. TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    Deskripsi:
    Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasangan
    atribut:
    • Hose size (mm): 10
Daftar Harga impact wrench twin hammer Terbaru October 2026
monotaro Air Impact Wrench Twin Hammer Industrial (Kunci Sok Angin)Rp3.199.900
monotaro Air Impact Wrench Medium Torque Type Twin Hammer (Kunci Sok Angin)Rp2.899.900
monotaro Air Impact Wrench Twin Hammer Type High Torque (Kunci Sok Angin)Rp6.999.900
monotaro Air Impact Wrench Medium Torque Type Twin Hammer (Kunci Sok Angin)Rp3.799.900
KOBE RED LINE Air Impact Wrench 1/2inch Stubby Twin Hammer (Kunci Sok Angin)Rp3.399.900
INGERSOLL RAND Air Impact Wrench Twin Hammer (Kunci Sok Angin)Rp7.499.900
TRUSCO Air Impact Wrench (Kunci Sok Angin)Rp5.899.900
TOKU Air Impact Wrench (Kunci Sok Angin)Rp8.599.900
IR Air Impact Wrench (Kunci Sok Angin)Rp14.999.900
SP Air Impact Wrench (Kunci Sok Angin)Rp5.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)