monotaro Air Impact Wrench Medium Torque Type Twin Hammer (Kunci Sok Angin)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.899.900
Spesifikasi
Maximum Torque (N m)1111/15 seconds
Operating Torque Range (N m)162 to 881
AccessoriesPT 1/4 coupler, dustproof rubber cap
TypeTwin hammer
SpecificationForward rotation (three stages, about 881Nm/5 sec (8500Min-1), about 472Nm/5 sec (5500Min-1), about 162Nm/5 sec (3500 min-1 ), the reverse rotation (about 881Nm/5 seconds (8500 min-1 )
Plug-In Angle (mm [inch])12.7(1/2)
Working Pressure (MPa)0.62
Air OutletPT1/4
Use Hose Diameter (mm)9.5
Air Consumption (L/minute)132
No Load Rotation Speed (rpm)8500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is the medium torque type of twin hammer, it is most suitable for tire change of medium truck.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Do not use the air hose with deterioration or scratches because there is a danger of explosion. When connecting the air hose, please remove your finger from the impact wrench's operating lever. When replacing the socket or air tool, please remove the ai

Ulasan Produk

Tidak ada ulasan