monotaro Air Impact Wrench Twin Hammer Industrial (Kunci Sok Angin)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.199.900
Spesifikasi
Operating Torque Range (N m)260 to 650
AccessoriesPT 1/4 coupler, dustproof rubber cap
TypeTwin hammer
SpecificationApproximately 624Nm/5 sec (7000 min-1), about 624Nm/5 sec (7000 min-1), reverse rotation approx. 650Nm/5 seconds (7000 min-1)
Plug-In Angle (mm [inch])12.7[1/2]
Maximum Torque (N m)746
Working Pressure (MPa)0.62
Air OutletPT1/4
Use Hose Diameter (mm)9.5
Air Consumption (L/minute)124
No Load Rotation Speed (rpm)7000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a twin hammer. By keeping the practical torque low, it is suitable for a long-term site such as industrial use. Because it is made of resin, it is easy to grasp.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Do not use the air hose with deterioration or scratches because there is a danger of explosion. When connecting the air hose, please remove your finger from the impact wrench's operating lever. When replacing the socket or air tool, please remove the ai

Ulasan Produk

Tidak ada ulasan

Halaman Terkait