monotaro Air Impact Wrench Twin Hammer Type High Torque (Kunci Sok Angin)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp6.999.900
Spesifikasi
Maximum Torque (N m)2033/15 seconds
Operating Torque Range (N m)918 - 1627
AccessoriesPT 3/8 coupler, dustproof rubber cap
TypeTwin hammer
SpecificationApproximately 918Nm (5000min <sup> -1 </sup>), about 1485Nm/5sec (5000min <sup> -1 </sup>),/5seconds (3500min <sup> -1 </sup>)), reverse rotation about 1627Nm/5seconds (5500min <sup> -1 </sup>)
Plug-In Angle (mm [inch])19(3/4)
Working Pressure (MPa)0.62
Air OutletPT3/8
Use Hose Diameter (mm)9.5
Air Consumption (L/minute)198
No Load Rotation Speed (rpm)5500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a high torque type of twin hammer, it is most suitable for tire change of heavy truck.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Do not use the air hose with deterioration or scratches because there is a danger of explosion. When connecting the air hose, please remove your finger from the impact wrench's operating lever. When replacing the socket or air tool, please remove the ai

Ulasan Produk

Tidak ada ulasan