Beli impact driver makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  2. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  3. INGCO Cordless Screwdriver (Obeng Listrik)
    Mulai

    Rp439.900

    INGCO Cordless Screwdriver (Obeng Listrik)
    atribut:
    • Hex Shank (inch): 1/4
  4. BOSCH Cordless Screwdriver (Obeng Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp449.900

  5. INGCO Cordless Impact Driver Lithium Ion (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.299.900

    INGCO Cordless Impact Driver Lithium Ion (Mesin Bor Obeng Baterai)
    Deskripsi:
    INGCO S12 Cordless Impact Driver (12V 100Nm) // Obeng Listrik
    atribut:
    • Drill Voltage (V): 12
    • Rated Impact (IPM): 0-2800
    • Maximum Torque Force (N m): 100
    • Hex. Collet (mm): 6.35 (1/4inch)
    • Charge Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • No Load Speed (rpm): 0-2000
  6. DEWALT Brushless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    DEWALT Brushless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    Dewalt DCF850D2A Mesin Obeng Compact Impact yang menggunakan kekuatan baterai XR Lithium-Ion 20 Volt. Dan sudah memiliki 3 lampu LED yang memberikan penerangan di ruang kerja yang remang-remang . 3 kontrol kecepatan sebagai pemicu kecepatan variabel sangat terkontrol dan presisi . Motor tanpa sikat untuk menggerakkan sekrup berdiameter besar .
    atribut:
    • Battery Voltage (V): 20
    • Maximum Torque (N m): 205
  7. Kennedy Set Obeng Ketok 1/2inch (Obeng Ketok Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    Kennedy Set Obeng Ketok 1/2inch (Obeng Ketok Set)
    atribut:
    • Size (inch): 1/2
    • Screwdriver Type: Impact Driver Set
    • Tip Type: Slotted
  8. Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp2.099.900

    Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    High-capacity type bumper with an emphasis on workload for an outstanding fit LED light (lights up before rotation & afterglow function) hook
    atribut:
    • Battery Voltage (V): 10.8
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 153x66x204
    • Maximum Torque (Nm): 110
    • Number ofImpact (min -1 [times / min]): 0~3500
    • Rotational Speed (min -1 [rpm]): 0~2600
    • Screw Tightening Capacity (mm): M4~M8
    • Screw tightening Capacity (mm) Bolt: M5~M12
    • Screw tightening Capacity (mm) Course thread: 22~90
    • Screw tightening Capacity (mm) High strength bolt: M5~M10
  9. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  10. JETJO TOOLS Obeng Ketok
    Mulai

    Rp169.900

    JETJO TOOLS Obeng Ketok
    atribut:
    • Material: Carbon Steel
  11. WERA Impact Driver
    Mulai

    Rp109.900

    WERA Impact Driver
    Deskripsi:
    -A set with the impacter bit.-A lightweight set in a case that is convenient for carrying around.-Main body, storage case, bit: (+)2, (+)3, (+)4, (-)2.0, hexagonal 5, hexagonal 6, hexagonal 7, hexagonal 8, hexagonal 10, TX30, TX40, TX45, TX50, TX55, square 3/8, square 1/2
  12. Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)
    Mulai

    Rp7.299.900

    Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)
    Deskripsi:
    12V max CXT® Lithium-Ion Cordless 3/8" Angle Impact Wrench Kit (2.0Ah)The Makita 12V max CXT® Lithium-Ion Cordless Angle Impact Wrench Kit (2) BL1021B & (1) DC10WD is ideal for fastening in tight spaces. It has a Makita-built motor with 44 ft.lbs. of torque, with variable speed (0-2,000 RPM, 0-3,000 IPM) for a range of applications. The compact 1-11/16" angle head height makes this an ideal compact fastening solution for tight spaces. Additional features include a large paddle switch with soft grip, a built-in L.E.D. light with afterglow, and a long ergonomic body design. The Angle Impact Wrench is compatible with 12V max CXT® 2.0Ah (included in kit) and 4.0Ah batteries (sold separately). 12V max CXT® Lithium-Ion batteries are engineered with a Battery Protection Circuit that protects against overloading, over-discharging and over-heating. It's part of the expanding 12V max CXT® series, combining performance with superior ergonomics in a compact size.
    atribut:
    • Square Drive (inch): 3/8
    • Impacts Per Minute (ipm): 0 - 3000
    • Battery: 12V max CXT®
    • Battery Type: Lithium-Ion
    • Maximum Torque (N m): 44
    • No Load Speed (rpm): 0 - 2000
    • Overall Length (inch): 14-1/4
  13. MILWAUKEE Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp8.599.900

    MILWAUKEE Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    These battery-powered impact drivers are made by Milwaukee. They use an impact force to increase torque when making holes and driving fasteners. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
  14. Makita rechargeable soft impact driver
    Mulai

    Rp17.999.900

    Makita rechargeable soft impact driver
    Deskripsi:
    Next-generation soft impact "continuous" high-speed tightening with smooth tightening comfort. The time required for each rotation of the oil unit case is short. The rotation angle for each blow is small. Significantly suppresses recoil!
    atribut:
    • Battery Capacity (AH): 6
    • Number ofImpact (min -1 [times / min]): Strong: 0 ~ 2700, Medium: 0 ~ 2200, Weak: 0 ~ 1400, For Bolt Techs: 0 ~ 1400
    • Rotational Speed (min -1 [rpm]): Strong: 0 ~ 3000, Medium: 0 ~ 2000, Weak: 0 ~ 1200, For Bolt Techs: 0 ~ 3000
    • Screw Tightening Capacity (mm): M4~M8
    • Screw tightening Capacity (mm) Bolt: M5~M8
    • Screw tightening Capacity (mm) Course thread: 22~125
    • Screw tightening Capacity (mm) High strength bolt: M5~M6
  15. TEKIRO Impact Driver Set (Obeng Ketok Set)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    TEKIRO Impact Driver Set (Obeng Ketok Set)
    Deskripsi:
    Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  16. INGCO Mesin Impact Driver Cordless
    Mulai

    Rp1.499.900

    INGCO Mesin Impact Driver Cordless
    Deskripsi:
    - Integrated LED work light- Include:2 Pcs screwdriver bits3 Pcs nut setters
    atribut:
    • Hex Shank Size (inch/mm): (1/4)/6.35
    • Impact Rate (bpm): 0-2800
    • Maximum Torque (N m): 100
    • No Load Speed (rpm): 0-2000
    • Voltage (V): 12
Daftar Harga impact driver makita Terbaru November 2026
Makita Cordless Impact Driver BrushlessRp4.499.900
Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.999.900
INGCO Cordless Screwdriver (Obeng Listrik)Rp439.900
BOSCH Cordless Screwdriver (Obeng Listrik)Rp449.900
INGCO Cordless Impact Driver Lithium Ion (Mesin Bor Obeng Baterai)Rp1.299.900
DEWALT Brushless Impact Driver (Mesin Bor Obeng Baterai)Rp2.899.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
Kennedy Set Obeng Ketok 1/2inch (Obeng Ketok Set)Rp959.900
Makita Cordless Impact Drill (Mesin Bor Beton Baterai)Rp2.099.900
Vessel GO-SAI Bit Color Coded (Mata Obeng)Rp42.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)