Beli image compressor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AND Thermal Image Cameraatribut:
- Measurement Response Wavelength (µm): 8-14
- Dimension WxDxH (mm): 74x97x234
- Material: ABS resin (main body), rubber (operation button, trigger switch), polycarbonate (panel)
- Accuracy (°C): ± 2 whichever is greater (ambient temperature 20-26)
- Resolution (°C): 0.1
- Temperature Measurement Range (°C): -20 - 350
- Baldor Scroll Oil Free Air Compressor WS Series (Kompresor Angin)Deskripsi:Oil-Free Scroll Compressor 3.7/7.5 kW (5/10 hp)WSTK Seriesatribut:
- Pressure (bar): 8
- ANEST IWATA Air Compressor (Kompresor Angin)atribut:
- Size (mm): 790x320x540
- Discharge Air Volume (L/minute): 30/36
- Package Size (mm): 280×670×640
- Motor Output (kW): 0.55
- Air Connection Port: 1/4 coupler
- Control Pressure (MPa): 0.6 to 0.8
- Horsepower: 3/4
- Power Supply (V AC): 100 (at 50/60Hz)
- Sound level (50/60Hz): 60/62 dB
- Tank Capacity (L) : 26
- ANEST IWATA Air Compressor (Kompresor Angin)atribut:
- Size (mm): 740x355x635
- Discharge Air Volume (L/minute): 60/65
- Motor Output (kW): 0.75 kW
- Control Pressure (MPa): 0.67 to 0.85
- Package Size (mm): 680×300×650
- Noise (dB): 80 dB
- Power Supply (V AC): 100 (at 50/60Hz)
- Tank Capacity (L) : 30
- AS ONE Clean Air Compressor (Kompresor Udara Bersih)atribut:
- Drain Exhaust: Automatic drain
- Air Outlet: Rc1/4 female screw
- Tank Material: Stainless steel (SUS304-2B)
- Drain outlet: 6 one touch joint
- Motor Output Power (W): 450
- Power Supply Frequency (50/60 Hz) (VAC): 100
- Tank Capacity (L) : 15
- Baldor Air Compressor EPM Series VSD Permanent Magnet With Touch Screen Controller (Kompresor Angin Screw)Deskripsi:Intelligent PM VSD Screw Air CompressorEPM Seriesatribut:
- Driven Mode: Permanent Magnet Synchoronous
- Ambient Temperature (°C): -5 to +40
- Electricity (V/Ph/Hz): 220/380/415/440/460/480/3/50/60
- RYOBI Air Compressor (Kompresor Angin)atribut:
- Size (mm): 460x260x540
- Discharge Air Volume (L/minute): 50/60
- Package Size (mm): 300×490×565
- Noise (dB): 70dB
- Accessories: Coil air hose (5m), Air gun
- Current (A): 10.5/9.5
- Maximum Return Pressure (MPa): 0.78/0.59
- Outlet For Air: Coupler (quick joint)
- Power Supply (V AC): 100 (at 50/60Hz)
- Baldor Air Compressor Tank Mounted with Dryer PMTK Series VSD Permanent Magnet with Touch Screen Controller (Kompresor Angin)Deskripsi:B&D 10 HP (7.5 KW) Rotary Screw Air Compressor Tank Mounted with Dryer 80 GallonPMTK Seriesatribut:
- Driven Way: Direct Drive
- Ambient Temperature (°C): -5 to +45
- Cooling Way: Air or Water Cooling
- Electricity (V/Ph/Hz): 220/380/400/3/50/60
- Starting Method: VSD Soft Start
- JUN-AIR Air Compressor (Kompresor Angin)atribut:
- Return Pressure (MPa): 0.6
- Connection Port Size: PT1/4
- High Pressure (MPa): 0.8
- Power Cord Length (m): 2
- AS ONE DC Motor Vacuum Pump (Compressor Type)Deskripsi:It can be used according to your needs as a vacuum pump and compressor type. Diaphragm-type DC motor suitable for long-term use.atribut:
- Voltage (V): 12
- Power Supply: DC
- Dry Pump Type: Diaphragm Type
- Insulation class: Equivalent to E class
- Maximum Current (A) : 0.5
- Pump Type : dry
- Rated time: continue
- FINI Piston Compressor (Kompresor Angin)atribut:
- Fequency (Hz): 50
- Oil Less: No
- NAVIS Compressor Type Air Gun (With Trolley)atribut:
- Material: Air Gun (Main body and hose)/PP (Polypropylene) , Air Gun (filter)/Polyarylate , Carts/Basket/Stainless Steel (SUS304)
- Working Voltage (MPa): 0.39
- Filtration Precision/0.01, Weight/135 g, Usable Range/3 m: 0
- Noise (dB): 78
- Accessories: Stainless Steel Basket deep type Standard (600x400x158.5)x1 piece, Stainless Steel Basket deep type Half (300x400x158.5)x2 pieces
- Cord Length (m): 1.4
- Maximum Pressure (MPa): 0.7
- Power Consumption (W): 200/185 (50/60Hz)
- Power Supply (V AC): 100 (at 50/60Hz)
- Size (mm): 450x750x1400
- Baldor Air Compressor DHF Eco Series VSD Permanent Magnet With Touchscreen Controller (Kompresor Angin Screw)Deskripsi:VSD Screw Air CompressorDHF Seriesatribut:
- Pressure (bar): 8
- Driven Mode: Permanent Magnet Synchoronous
- Baldor Air Compressor 2 Stages EPM Series VSD Permanent Magnet With Touch Screen Controller (Kompresor Angin Screw)Deskripsi:Two-Stage Rotary Screw Air CompressorPM-II SeriesLow noise and high-efficient with 2 stages compressing screw, no gear and with separated PM(Permanent Magnet) motor.
- Baldor Air Compressor A Series Fix-Speed (Kompresor Angin Screw)atribut:
- Ambient Temperature (°C): -5 to +40
- SMC Air Filter Membrane Air Dryer (Pengering Angin Kompresor)atribut:
- Size: 10
- Thread Type: Rc
- Standard Dew Point Temperature (°): -20
- Accessory: None
- Semi-standard Specifications: None
- Maeda Shell Service Compressed Air Filter (Reman Dry Filter) (Filter Kompresor)atribut:
- Pressure of Use (MPa): 0.3 to 0.97
- Solid Removal (µm): 5
- Accessories: Bracket bolt, hose cap, hose, pushpin
Daftar Harga image compressor Terbaru October 2026
| AND Thermal Image Camera | Rp20.999.900 |
| Baldor Scroll Oil Free Air Compressor WS Series (Kompresor Angin) | Rp119.999.900 |
| ANEST IWATA Air Compressor (Kompresor Angin) | Rp11.999.900 |
| ANEST IWATA Air Compressor (Kompresor Angin) | Rp9.499.900 |
| AS ONE Clean Air Compressor (Kompresor Udara Bersih) | Rp169.999.900 |
| Baldor Air Compressor EPM Series VSD Permanent Magnet With Touch Screen Controller (Kompresor Angin Screw) | Rp85.999.900 |
| RYOBI Air Compressor (Kompresor Angin) | Rp17.999.900 |
| Baldor Air Compressor Tank Mounted with Dryer PMTK Series VSD Permanent Magnet with Touch Screen Controller (Kompresor Angin) | Rp139.999.900 |
| JUN-AIR Air Compressor (Kompresor Angin) | Rp109.999.900 |
| AS ONE DC Motor Vacuum Pump (Compressor Type) | Rp1.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/l6P108042762-1.jpg)
/omP107992886-1.jpg)
/o4P107992868-1.jpg)
/ocP108020876-1.jpg)
/izP108042683-1.jpg)
/ncP107992840-1.jpg)
/koP108042744-1.jpg)
/6fP108027231-1.jpg)
/8zP103479323-4.jpg)
/cgP107897448-1.jpg)
/77P108027259-1.jpg)
/k6P108042726-1.jpg)
/joP108042708-1.jpg)
/d3P108034471-1.jpg)
/ihP108042665-1.jpg)

/9kP106743344-1.jpg)
/3wP107993140-2.jpg)
%20(Filter%20Kompresor)/3qP108027134-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)