RYOBI Air Compressor (Kompresor Angin)

Sebelum PPN:
Rp17.999.900
Spesifikasi
Size (mm)460x260x540
Discharge Air Volume (L/minute)50/60
Package Size (mm)300×490×565
Noise (dB)70dB
AccessoriesCoil air hose (5m), Air gun
Current (A)10.5/9.5
Maximum Return Pressure (MPa)0.78/0.59
Outlet For AirCoupler (quick joint)
Power Supply (V AC)100 (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Fingertip drain cock facilitates air purge of tank 



Oilless maintenance mechanism eliminates necessity of oil supply. 



Light and compact body is easy to carry, and saves space.

Ulasan Produk

Tidak ada ulasan