Beli idec selector switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IDEC Selector Switch
    52%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

    IDEC Selector Switch
    atribut:
    • Function: Selector Switches
  2. IDEC Selector Switch Button
    Mulai

    Rp389.900

    IDEC Selector Switch Button
    Deskripsi:
    Rated working current (A) Resistive load: DC24V: 8, DC48V: 4, DC110V: 2.2, DC220V: 1.1, AC24V: 10, AC50V: 10, AC110V: 10, AC220V: 6, AC440V: 2 standard UL508, CSA C22.2 No. 14, EN60947-5-1, GB14048.5
    atribut:
    • Mounting Hole Diameter P (mm): 22
  3. IDEC Selector Switch
    Mulai

    Rp299.900

    IDEC Selector Switch
    atribut:
    • Protection Grade: IP65(IEC60529)
    • Panel Cut Size (mm): 30
  4. Schneider Electric ClimaSys CV
    Mulai

    Rp629.900

    Schneider Electric ClimaSys CV
    atribut:
    • Product or Component Type: Fan
    • Range: ClimaSys
  5. IDEC Selector Switch
    Mulai

    Rp269.900

    IDEC Selector Switch
    Deskripsi:
    -Anti-jet flow/oil-proof type.(NECA CA4520)-Compliant product to UL, CSA, CCC certification and EN standard.
  6. Rathi B-Flex Couplings
    Mulai

    Rp1.299.900

    Rathi B-Flex Couplings
    Deskripsi:
    Pin and Bushing Coupling Simplicity of Construction. - Easy to assemble and disassemble. - Suitable for independent running of the drive. Varying Stiffness Characteristics. - Special barrel shaped bushes provide progressively increasing stiffness characteristics and provides effective shock/vibration absorption. No Lubrication. - B-flex couplings never require lubrication. Simple/Easy Maintenance. - No complicated adjustment or maintenance. - Inspection and replacement of bushings is easy. - Bushes can be quickly fitted without dismantling or moving either of coupled shafts. Low Oprational Cost. - Only wearing part is low cost bushes which make coupling economical in long run. Smooth & Quiet Operation. - Reduces vibration and noise arising from severe torque fluctuations.
  7. IDEC Illuminated Push Button Flus 30mm
    Mulai

    Rp679.900

    IDEC Illuminated Push Button Flus 30mm
    atribut:
    • Contact: 1NO 1NC
    • Diameter (mm): 30
  8. IDEC Phi 22 Tw Series Asw Type / Arrow Handle Selector Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    IDEC Phi 22 Tw Series Asw Type / Arrow Handle Selector Switch
    atribut:
    • Handle Shape: Arrow shape
    • Material (Ring): aluminum
    • Motion: Each position stop type
    • Rated Carrying Current (A) : 10
    • Rated Insulation Voltage (V) : 600
    • Working Current (A): AC-15 (AC electromagnetic load): 24V / 10, 50V / 10, 110V / 10, 220V / 6, 440V / 2 DC-13 (inductive load): 24V / 5, 48V / 2, 110V / 1.1, 220V / 0.6
  9. IDEC Push Button
    Mulai

    Rp159.900

  10. IDEC Extended Illuminated Push Button YW Series
    Mulai

    Rp98.900

    IDEC Extended Illuminated Push Button YW Series
    atribut:
    • Lamp Type: LED
    • Operation: Momentary
    • Material: Plastic Bezel
    • Functions: Illuminated Pushbuttons
    • Mounting Hole (mm): 22
    • Shape: Round
  11. IDEC Push Button Flush
    Mulai

    Rp37.900

    IDEC Push Button Flush
    atribut:
    • Operation Method: Momentary
  12. DV Rotary Switch
    65%
    Mulai

    Rp26.900

    DV Rotary Switch
    atribut:
    • Current Rate (A): 20
    • Install Size (mm): 22
  13. LARKIN Plastic Head Selector Switch Push Button
    Mulai

    Rp18.900

    LARKIN Plastic Head Selector Switch Push Button
    Deskripsi:
    Plastic Head Selector Switch Push Button with Rotary Knob 2 Position LockingConform to standard IEC/EN 60947-5-1
    atribut:
    • Color: Black
  14. IDEC Miniature Rectangular
    Mulai

    Rp119.900

    IDEC Miniature Rectangular
    Deskripsi:
    Withstand voltage (V/min) : (Switch part) Between charged metal part and non-charged metal part: AC2000, between different pole terminals: AC2000, between same pole terminals: AC1000, between contact terminal and lamp terminal: AC1500, (illumination part) between charged part and earth: AC2000
  15. IDEC Control Box
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    IDEC Control Box
    Deskripsi:
    Unit mounting hole diameter (F mm) : 22.2 (with lock hole processing).
  16. IDEC YW Series Push Button
    Mulai

    Rp68.900

    IDEC YW Series Push Button
    atribut:
    • Function: Pushbutton
Daftar Harga idec selector switch Terbaru March 2026
IDEC Selector SwitchRp67.900
IDEC Key Selector SwitchRp179.900
IDEC Selector Switch ButtonRp389.900
IDEC Selector SwitchRp299.900
Schneider Electric ClimaSys CVRp629.900
IDEC Selector SwitchRp269.900
IDEC Pilot Light DomeRp109.900
Rathi B-Flex CouplingsRp1.299.900
IDEC Illuminated Push Button Flus 30mmRp679.900
IDEC Phi 22 Tw Series Asw Type / Arrow Handle Selector SwitchRp269.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait