Schneider Electric Illuminated Selector Switch Flush Mounted Plastic

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.099.900 - Rp1.399.900
Spesifikasi
Bezel MaterialDark grey plastic
Bulb BaseIntegral LED
Connections - TerminalsScrew clamp terminals, <= 2 x 1.5 mm² with cable end conforming to IEC 60947-1; Screw clamp terminals, >= 1 x 0.22 mm² without cable end conforming to IEC 60947-1
Contact OperationSlow-break
Contacts Type And Composition1 NO + 1 NC
Device Short NameXB5F
Head TypeBuilt-in-flush
Height (mm)42
Mounting Diameter (mm)30.5
Product RangeHarmony XB5
Product or Component TypeIlluminated selector switch
Resistance to High Pressure Washer (Pa)7000000 at 55°C, Distance : 0.1m
Shape of Signaling Unit HeadRound
Terminals Description Iso N°1(21-22)NC; (13-14)NO
Type of OperatorStay put
Width (mm)36.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This flush mounted illuminated selector switch is a part of the Harmony XB5 plastic range and is a complete product. It has a mounting diameter of 30.5 mm. The rated supply voltage is 24 V AC/DC. The source of light is an integral LED. Customized marking option through web customization tool is available in Schneider Electric website. The flush mount design of this selector switch addresses the market demands for ergonomic and aesthetics. It has a green standard handle with 2 positions 90 degree stay put. The contact type is 1NO and 1NC slow break and the connection terminal is screw clamp. The shape of the head is round. The bezel and the fixing collar is plastic. The weight of this selector switch is 56 grams, height is 42 mm, and width is 36.6 mm. The simplicity of installation, flexibility, and robustness makes it suitable for the majority of industrial segments and applications. With IP66, 67, 69, and 69K, type 13, and 4X, IK03, protection against solid objects, dust, water, and high impact is achieved. It is certified with EN/IEC, CE marking, UL, CSA, JIS, NEMA, and marine approvals. To name a few, flush mounted metal circular blanking plug, metal ring, spacer, protective washer, and flush mounting kit are some of the dedicated accessories to be ordered separately, available to facilitate the installation. The packaging includes 1 unit of this selector switch. It can be easily installed to a panel cut out with the help of a cross head screwdriver. Contacts and heads are designed to prevent vibration, helping to ensure secure mounting and wiring. It is eco-friendly and complies with directives such as RoHS, WEEE, etc. related to environmental protection.

Ulasan Produk

Tidak ada ulasan