Beli selector switch idec di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IDEC Selector Switchatribut:
- Function: Selector Switches
- IDEC Selector Switchatribut:
- Protection Grade: IP65(IEC60529)
- Panel Cut Size (mm): 30
- LARKIN Plastic Head Selector Switch Push ButtonDeskripsi:Plastic Head Selector Switch Push Button with Rotary Knob 2 Position LockingConform to standard IEC/EN 60947-5-1atribut:
- Color: Black
- DV Rotary Switchatribut:
- Current Rate (A): 20
- Install Size (mm): 22
- IDEC Selector Switch ButtonDeskripsi:Rated working current (A) Resistive load: DC24V: 8, DC48V: 4, DC110V: 2.2, DC220V: 1.1, AC24V: 10, AC50V: 10, AC110V: 10, AC220V: 6, AC440V: 2 standard UL508, CSA C22.2 No. 14, EN60947-5-1, GB14048.5atribut:
- Mounting Hole Diameter P (mm): 22
- DAYTON Non-Illuminated Selector Switch with Contact BlockDeskripsi:Use selector switches when more than one control option is needed. These selector switches are ready to install, with contact blocks included.atribut:
- UNSPSC: 39121513
- IP Rating: 65
- NEMA Contact Rating Designation: A600/Q600
- Operator Head Material: Plastic
- Size (mm): 30
- LARKIN Key Selector SwitchDeskripsi:Selector SwitchSelector Switch with Key2 Position Locking1 NOatribut:
- Color: Black
- Fort Command Switch Selector Switches LA115 SeriesDeskripsi:2 Position stay putatribut:
- Diameter (mm): 22
- Color: Black
- DV Selector Switch Metal Seriesatribut:
- Install Size (mm): ɸ22
- Fort Saklar Putar Seri SF-22Deskripsi:Volt Selector
- IDEC Phi 22 Tw Series Asw Type / Arrow Handle Selector Switchatribut:
- Handle Shape: Arrow shape
- Material (Ring): aluminum
- Motion: Each position stop type
- Rated Carrying Current (A) : 10
- Rated Insulation Voltage (V) : 600
- Working Current (A): AC-15 (AC electromagnetic load): 24V / 10, 50V / 10, 110V / 10, 220V / 6, 440V / 2 DC-13 (inductive load): 24V / 5, 48V / 2, 110V / 1.1, 220V / 0.6
- Schneider Electric Non-Illuminated Selector Switch OperatorDeskripsi:Selector switches such as these are vital to industrial operations, to turn the equipment on and off with ease.atribut:
- UNSPSC: 39121513
- IP Rating: 67; 69; 69K
- NEMA Rating: 13; 4X
- Operator Color: Black
- Size (mm): 22
- Type of Operator: Lever
- IDEC Selector SwitchDeskripsi:-Anti-jet flow/oil-proof type.(NECA CA4520)-Compliant product to UL, CSA, CCC certification and EN standard.
- DV Selector Switch LA16 SeriesDeskripsi:Command Switch 16mm. High Quality Switch.atribut:
- Color: Black
- Kinogawa Selector Switch KG4 Seriesatribut:
- Color: Black
- Type: Stay Put
- Schneider Electric ClimaSys CVatribut:
- Product or Component Type: Fan
- Range: ClimaSys
- Chint Selector SwitchDeskripsi:With Rotary Knob 2 Position Locking.
Daftar Harga selector switch idec Terbaru January 2026
| IDEC Selector Switch | Rp67.900 |
| IDEC Selector Switch | Rp299.900 |
| Fort Saklar Putar Seri SFT-22 | Rp41.900 |
| IDEC Key Selector Switch | Rp179.900 |
| LARKIN Plastic Head Selector Switch Push Button | Rp18.900 |
| DV Rotary Switch | Rp57.900 |
| IDEC Selector Switch Button | Rp389.900 |
| DAYTON Non-Illuminated Selector Switch with Contact Block | Rp1.099.900 |
| LARKIN Key Selector Switch | Rp28.900 |
| Fort Command Switch Selector Switches LA115 Series | Rp15.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)