Lototo Push Button Lockout (Cover Saklar)

Sebelum PPN:
Rp31.900 - Rp359.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LOTOTO LS2151 Removable Push Button and Rotary Switch Cover prohibits access to a switch or control. The cover fits both 30.5mm and 22.5mm diameter switches and accommodates buttons up to 2in (51mm) diameter and 1-3/4in (44mm) tall. The horse-shoe shaped retrofit base allows use with raised nameplates and off-center installation to accommodate rotary switch knobs and clear bases and cover allow visibility of nameplates and labels.
Feature
LOTOTO LS2151 Removable Push Button, Rotary Switch Cover and Emergency Stop Lockout

Prohibits access to a switch or control

Fits both 30.5mm and 22.5mm diameter switches

Clear bases and cover allow visibility of nameplates and labels

Horse-shoe shaped retrofit base allows use with raised nameplates and off-center installation to accommodate rotary switch knobs

Accommodates buttons up to 51mm diameter and 44mm tall

Includes one cover, one new install base and one retrofit base with double-faced adhesive tape

Ulasan Produk

Tidak ada ulasan