Beli hygrometer thermometer digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ACURITE Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    ACURITE Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Deskripsi:
    These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.
    atribut:
    • Brand: ACURITE
    • Case Material: Plastic
    • Scale Type: Digital
  2. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  3. TESTO Thermo Hygrometer and Barometer
    Mulai

    Rp9.799.900

    TESTO Thermo Hygrometer and Barometer
    Deskripsi:
    The testo 622 thermo hygrometer and barometer is ideal for monitoring the ambient air. The meter measures the air temperature, relative humidity and the air pressure at a rate of once every ten seconds and displays the values - including the time and date - on the large easy-to-read display. A visual LED alarm alerts the room’s occupants when a threshold has been exceeded.Allows you to keep an eye on ambient air values, especially in laboratories during calibration or when running experimental setups.The testo 622 thermo hygrometer - complete with practical detailsThe testo 622 comes with both a wall and a table mount so that you can decide where best to put it. The thermo hygrometer and barometer provides you with all the information you need on the ambient air temperature and pressure and the relative humidity.The compact design, the large, easy-to-read display, the rate at which the meter carries out measurements and a battery life of up to 12 months ensure that your testo 622 is well-equipped to monitor the ambient air and provide you with accurate and reliable results. The batteries are easy to replace. Product Includes: testo 622 thermo hygrometer and barometer, calibration protocol, wall and table mount, 4 x AA batteries.
    atribut:
    • Measuring Rate: 10 s
    • Operating Temperature (°C): -10 to +60
    • Protection Class: IP30
    • Storage Temperature: -20 to +60 °C
    • Weight (g): 240 (without batteries)
    • Battery Life: 12 months
    • Battery Type: 4xtype AA batteries
    • Dimensions (mm): 185x105x36
    • EU-/EG-guidelines: 2004/108/EG
    • Product/Housing Material: ABS
  4. Custom Digital thermometer/hygrometer
    Mulai

    Rp1.199.900

    Custom Digital thermometer/hygrometer
    Deskripsi:
    Easy-to-use digital thermometer/hygrometer with all the basic functions. Compact size for easy use and portability. Color LCD and backlight for improved visibility and workability in dark places. Temperature measurement function, humidity measurement function, measurement value retention (hold function), maximum/minimum measurement value storage function, dew point/wet bulb temperature function.Maintaining product quality and optimizing the manufacturing environment Warehouse management Optimizing the growing environment for agricultural products Temperature and humidity control in buildings and maintaining a comfortable living environment* We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Automatic Power Off: 10 minutes (cancellable)
    • Dimensions (mm): Approximately W 56 x H 170 x D 33
    • Included Accessories: Instruction manual (with warranty)
    • Mass (g): Approximately 120 (including batteries)
    • Measurement Accuracy (°C): .Temperature: ±1.0 (+10 to +40 ), ±2.0 (other than those listed on the left) .Humidity: ±5.0%RH (25, 40 to 80%RH), ±8.0%RH (other than those listed on the left)
    • Measuring Range (°C): .Temperature: 0~+50 .Humidity: 10~90%RH
    • Operating Temperature/Humidity Range: -10 to +50, 10 to 90% RH or less (no condensation)
    • Power Supply: 3 x AAA batteries (sold separately)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resolution (°C): .Temperature: 0.1 .Humidity: 0.1%RH
    • Sampling: Approximately 2 times/second
    • Sensor Type: .Temperature: Semiconductor sensor .Humidity: Semiconductor sensor
  5. TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  6. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  7. SK SATO Digital Thermo-Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

    SK SATO Digital Thermo-Hygrometer
    Deskripsi:
    -Equipped with an auto power off function.-Drip proof type.
    atribut:
    • Humidity Min Display: 0.1%RH
    • Measurement Humidity Range: 5 to 95 (%RH)
    • Measuring Temperature Range: -10 to 50 (degree C)
    • Power Supply: Lithium Coin Cell Battery (CR2032) x 1 (Included)
    • Temperature Min Display: 0.1degree C
    • W x D x H: 167x15x33mm
  8. Thermopro Thermometer Hygrometer
    Mulai

    Rp519.900

    Thermopro Thermometer Hygrometer
    Deskripsi:
    Equipped with professional grade sensors, the ThermoPro TP55 thermometer for house provides most accurate measurements, be it for indoor humidity or temperatureThe indoor thermometer and humidity gauge is not just highly accurate but extremely user friendly with a backlight for those nighttime last minute checks on current readings before bed. That’s not all, no longer will it be necessary to unmount the device off your wall or fridge to switch settings, simply use the touchscreen display.Displaying 24 hour/all-time high/low records and current trends for both humidity and temperature and humidity level icons that indicate if your home is too humid, too dry or just right.Professional accuracy 2-3%RH and ±1°F/°C to provide the most reliable readings possible.
    atribut:
    • Humidity Range (%RH): 10 to 99
  9. Yieryi Digital Thermometer Hygrometer
    Mulai

    Rp149.900

    Yieryi Digital Thermometer Hygrometer
    Deskripsi:
    Display temperature, humidity and time simultaneously;Memory of MAX & MIN measuring value;12 hour / 24 hour displaying system selectable;C/F unit selectable;Clock & Calendar function (month and date)Desk-top placing or Wall Hanging.
    atribut:
    • Temperature Range (°C): -20 to 70
    • Humidity Range (%): 10~99 RH
    • Temperature Resolution (°F): 0.1
    • Humadity Resolution (%): 1 RH
    • Temperature Accuracy: 1(1.8F)
    • Humidity Accuracy (%): 5 RH(40~80)
  10. Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Deskripsi:
    Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk catering
    atribut:
    • Battery: AG13
    • Length (cm): 24
    • Temperature Measurement Range (°C/°F): -616.8275862068965
    • Temperature Accuracy (°C/°F): -/+ 1
  11. Autonics Digital Panel Meters Wattmeter Series
    Mulai

    Rp799.900

    Autonics Digital Panel Meters Wattmeter Series
    Deskripsi:
    The M4Y/M4W/M5W/M4M series digital wattmeters can measure the electric power in watts and display the values in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The standard meters can display output (0-10 VDC) from power converters and options are available for other output values (DC 4-20 mA, 1-5 VDC). User-friendly functions including auto-zero adjustment and hold display value functions are included (except M5W). The meters are available in various standard DIN size cases for convenient installation.
    atribut:
    • AC Power Display Accuracy: F.S. ±0.5% rdg ±1-digit
    • Max. Input Allowed: 150% for each input specification (at 400VAC:120%)
    • Output: Indicator
    • Sampling Cycle (ms): 300
  12. monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.
    atribut:
    • Dimensions (mm): 120x99x23
    • Temperature Range (°C): -9.9 to 50
    • Humidity Range (% RH): 10 to 95
    • Power Supply: AAA Battery - 2pcs
    • Applications: For temperature control in the workplace
    • Installation Method: For two uses
    • Temperature display method: Digital
  13. TRACEABLE Barometer
    Mulai

    Rp5.099.900

    TRACEABLE Barometer
    Deskripsi:
    Digital barometers show atmospheric or barometric pressure readings on an LCD display. They are intended for wall or desk mounting. Data logging allows the user to record and monitor trends and changes over an extended period at regular intervals for tracking and validation. Long-form calibration certificates ensure the model has been tested to meet standards of accuracy in demanding applications that require traceability of measurements.
    atribut:
    • UNSPSC: 41114402
    • Brand: TRACEABLE
    • Includes Mounting Hardware: Yes
    • Includes NIST-Traceable Calibration Certificate: Yes
    • Mounting Location: Wall-Mount
  14. Rinso Deterjen Anti Noda
    Rating:
    99% of 100
    (17)
    Mulai

    Rp14.900

    Rinso Deterjen Anti Noda
    Deskripsi:
    Rinso Anti Noda menghadirkan Kristal Biru Penghilang noda, yang larut dengan sempurna dalam air sehingga mampu melepaskan daya penghilang noda dalam cucian anda. Rinso Anti Noda menggabungkan beberapa macam teknologi pencucian dalam satu kemasan sehingga tidak dibutuhkan lagi perendaman yang lama, tidak perlu disikat lebih lama dan tidak perlu membeli produk tambahan untuk menghilangkan noda. Mengandung enzyme dan hanya menggunakan Surfaktan biodegredable demi menjaga lingkungan. Dapat terurai oleh pengolah limbah dan proses alamiah. Bahan aktif saat dikemas : 22% Natrium Alkilbenzena Sulfonate, 10% Natrium Fosfat dan 30% Natrium Karbonat. Kemkes RI PKD 20202010469'Rinso Anti Noda presents Crystal Blue stain removers, which dissolves completely in water so it can remove power stain remover in the laundry. Rinso Anti Noda combines several kinds of leaching technology in one package so it is not takes longer for soaking time, do not need to brush longer and do not need to purchase additional products to remove stains. Containing enzyme and only use surfactants biodegredable order to maintain the environment. Can decompose sewage processing and natural processes. The active ingredient when packed: 22% Sodium alkylbenzene Sulfonate, Sodium Phosphate 10% and 30% Sodium Carbonate. Kemkes RI PKD 20202010469
    atribut:
    • Packaging: Bag
    • Variant: Classic Fresh
  15. Nicetymeter Wireless Weather Station
    Mulai

    Rp5.499.900

    Nicetymeter Wireless Weather Station
    Deskripsi:
    Weather Station generasi baru dengan teknologi dan fitur update:1. Ukuran display besar 10.2" dengan backlight2. Fitur terlengkap. Selain fitur standar, terdapat juga parameter: Curah Hujan, Radiasi UV, Dew Point, Sunlight, HI, Arah Angin, dll3. Koneksi via WIFI. Sinkronisasi melalui situs Weather Underground, Weather Cloud dll4. Koneksi ke PC, Smartphone, Tablet5. Power via Panel Surya atau Baterai
  16. Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

    Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)
    Deskripsi:
    Alat multifungsi untuk mengukur temperatur udara, tingkat kelembapan udara. Selain itu alat ini juga memiliki fungsi jam, kalender dan alarm. Dapat digunakan didalam dan luar ruangan
    atribut:
    • Dimensions (cm): 9x10x2
    • Cable Length (cm): 140
    • Battery Type: 1 x AAA
  17. ACURITE Weather Station
    Mulai

    Rp2.299.900

    ACURITE Weather Station
    Deskripsi:
    Cabled and wireless weather stations connect to one or more outdoor sensors. The sensors then transmit temperature, relative humidity, wind velocity and direction, and rainfall readings wirelessly to the base at a regular frequency. The readings from one or more sensors and ambient conditions can be viewed on the base display.
    atribut:
    • UNSPSC: 41114410
    • Bluetooth Enabled: No
    • Brand: ACURITE
    • Data Logging: No
    • IP/NEMA Rating: Not Rated
    • Includes Batteries: No
    • Includes Case: No
    • Includes NIST-Traceable Calibration Certificate: No
    • Includes Software: No
    • Min/Max Memory: No
    • Mounting Type: Tabletop
    • Wi-Fi Compatible: No
  18. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
Daftar Harga hygrometer thermometer digital Terbaru October 2026
ACURITE Desk & Wall-Mounted Digital Thermometer & HygrometerRp319.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
TESTO Thermo Hygrometer and BarometerRp9.799.900
Custom Digital thermometer/hygrometerRp1.199.900
TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)Rp439.900
HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Rp149.900
SK SATO Digital Thermo-HygrometerRp2.499.900
Thermopro Thermometer HygrometerRp519.900
Yieryi Digital Thermometer HygrometerRp149.900
Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)Rp39.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)