Beli humidity di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Humidity Sensor
    Mulai

    Rp4.399.900

    Hioki Humidity Sensor
    Deskripsi:
    -Calculates fungal index based on temperature and relative humidity and estimates growth prediction based on the fungal index.-Temperature and humidity can be measured by the external sensor at the same time.-Data can be collected and checked easily on site(PC, Android terminal compatible).-Equipped with alarm output, which can be connected to buzzer and warning lamp to produce alarm.-For antifungal measure and temperature and humidity control.
    atribut:
    • Length (m): 3
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: LR8400, LR8410 series
  2. SIEMENS Temperature & Humidity Sensors
    Mulai

    Rp609.900

    SIEMENS Temperature & Humidity Sensors
    Deskripsi:
    Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.
    atribut:
    • UNSPSC: 41112209
    • For Use With Building Automation Systems: Building Automation System Compatible
    • Measurement Type: Single
  3. Hioki Humidity Logger
    Mulai

    Rp8.799.900

    Hioki Humidity Logger
    atribut:
    • Calibration documents: Associated
    • Measuring Temperature Range (degreesC): -40 to 85
    • Temperature Min Display (degreesC): 0.1
    • Measurement Humidity Range (%RH): 0 to 100
    • Humidity Min Display (%RH): 0.1
    • Measurement Item: Temperature, Humidity
    • Number of Data Memory: 60000 data for recording instantaneous values, 15000 data for recording statistical values
    • Power Supply: AA alkaline dry battery(LR6)x 1(included)
    • Width x Depth x Height: 79x28x57mm
  4. Hioki Humidity Logger
    Mulai

    Rp6.699.900

    Hioki Humidity Logger
    Deskripsi:
    -A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
  5. A&D Multi-Channel Wireless Environmental Thermo-Hygrometer
    Mulai

    Rp309.900

    A&D Multi-Channel Wireless Environmental Thermo-Hygrometer
    Deskripsi:
    Wirelessly displays temperature and humidity, heat stroke index (WBGT), and absolute humidity (VH) at remote locations. It can be used to know the danger of heat stroke and the epidemic of seasonal influenza. Up to 5 slave units can be connected to one master unit. The maximum communication distance is 100m (line-of-sight distance, height 1.2m). Built-in sensor to measure environmental temperature and humidity. A temperature probe (sold separately) can be connected, and up to two can be connected to one slave unit. Soil temperature and liquid temperature can be measured (cable length of temperature probe is about 2.5 m). Since the handset also has a liquid crystal display, it is possible to check the measured value at the measurement site. Specified low power equipment, radio frequency used is 429.2MHz.In an agricultural house. For measuring temperature and humidity and soil temperature (soil temperature) in the house such as raising rice seedlings, in a warehouse for vegetables, fruits, and liquor. For fermentation of crops such as vegetables and fruits, sake brewery / wine, temperature and humidity control of brewing, temperature and humidity of factories, offices, gymnasiums, facilities, houses, risk of heat stroke and influenza pandemic control ..*If the product comes with general calibration documents, the relevant documents will be attached when shipped. *If you require the name and address of the person requesting the certificate, please be sure to inform us of the name and address of the person requesting the certificate in the options settings when ordering. *If you do not inform us of this together, the name and address of the person requesting the certificate will be left blank. *It will take approximately two weeks for a product with a calibration certificate to be delivered, as the calibration will be carried out after the order is confirmed. (However, please note that additional days will be required during the New Year holidays and long vacations.) *We cannot accept cancellations or returns after an order has been placed. *For other information, please check the instruction manual.
  6. SANFIX Humidity and Temperature Meter
    Mulai

    Rp559.900

    SANFIX Humidity and Temperature Meter
    Deskripsi:
    A humidity sensor (or hygrometer) senses, measures and reports both moisture and air temperature. The ratio of moisture in the air to the highest amount of moisture at a particular air temperature is called relative humidity. Relative humidity becomes an important factor when looking for comfort
  7. REED INSTRUMENTS Temperature and Humidity Meter
    Mulai

    Rp1.099.900

  8. Autonics LCD Temperature/Humidity Controller TH4M
    Mulai

    Rp4.499.900

    Autonics LCD Temperature/Humidity Controller TH4M
    Deskripsi:
    Simultaneous control of temperature and humidity Excellent visibility by adopting LCD display Temperature and humidity input correction output delay time setting
    atribut:
    • Alarm Output: 2 pieces
    • Control Output: (1) relay output, (2) relay output
    • Power Supply Voltage (V) : AC100-240
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Standard to Conform: CE, UKCA
    • Type of Input: Temperature and humidity sensor
    • Type of control: ON / OFF control
  9. AND EnvIronmental Temperature and Humidity Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    AND EnvIronmental Temperature and Humidity Meter
    atribut:
    • Internal capacity: One
    • Order Code: 57377285
    • Product Number: AD-5685
    • range of measurement: Temperature: 0.0 ° C to 50.0 ° C (minimum Display 0.1 ° C), relative humidity: 20% RH to 90% RH (minimum Display 1% RH)
    • Measurement Item: Temperature, relative humidity
    • Display Range: Heat stroke index: 0.0 ° C to 60.0 ° C (minimum Display 0.1 ° C), absolute humidity: 1g / m
  10. RITTAL Humidity Controls
    Mulai

    Rp9.299.900

    RITTAL Humidity Controls
    Deskripsi:
    Nickel-plated brass push-to-connect tube fittings are suitable for air and non-potable water applications. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, and minerals. The nickel plating increases corrosion and wear resistance.
    atribut:
    • UNSPSC: 41112301
    • Ambient Voltage (VDC): 24 to 48
    • Color: Gray
    • Contact Form: SPST
    • Control Range (%): 50 to 100
    • Current Rating (A): 5
    • Dehumidifier Control Compatibility: Not Dehumidifier Control Compatible
    • Dehumidifier Control Compatible: No
    • Housing Material: Polycarbonate
    • Humidifier Control Compatibility: Humidifier Control Compatible
    • Humidifier Control Compatible: Yes
    • Humidity Differential (%): 0
    • Includes: DIN Rail; Mounting Hardware
    • Includes Outdoor Temperature Sensor: Outdoor Temperature Sensor Not Included
    • Input Voltage (VDC): 24 to 48
    • Manufacturer Part Number: 3118000
    • Maximum Operating Temperature (°F): 140
    • Mounting Location: Rail Mount
    • Outdoor Temperature Sensor: No
    • Overall Depth (inch): 1-3/8
    • Overall Height (inch): 2-3/4
    • Overall Width (inch): 2-3/4
    • Product Type: Hygrostat
    • Standards: CAN/CSA-E60073-1:13; UL 60730-1; UL 60730-2-13A
    • Switch Action: Close on Rise; Open on Fall
  11. Autonics Temperature Sensors THD Series
    Mulai

    Rp399.900

    Autonics Temperature Sensors THD Series
    Deskripsi:
    The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
  12. SATO (Label) Digital Thermohygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    SATO (Label) Digital Thermohygrometer
    Deskripsi:
    -A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.
  13. TESTO Humidity Logger
    Mulai

    Rp6.799.900

    TESTO Humidity Logger
    Deskripsi:
    -A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same t
    atribut:
    • Humidity Min Display: 0.1%RH
    • Measurement Humidity Range: 0 to 100%RH
    • Measurement Item: Temperature, Humidity
    • Measuring Temperature Range: -20 to 70°C
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Temperature Min Display: 0.1°C
    • Number of Data Memory: 16000
    • Purpose of Use: For measuring temperature and humidity.
    • Width x Depth x Height: 38x18.5x60mm
  14. UNI-T Digital Temperature Humidity Meter (Pengukur Suhu dan Kelembaban)
    Mulai

    Rp759.900

    UNI-T Digital Temperature Humidity Meter (Pengukur Suhu dan Kelembaban)
    Deskripsi:
    UT333S is a stable, safe and reliable mini digital temperature humidity meter. With split type design, it is convenient and fast to measure the temperature accurately in different environments. The split type design is perfect for monitoring hard to reach and small ventilation ducts.
    atribut:
    • Auto Power OFF: Yes
    • Backlight: Yes
    • Data Hold: Yes
    • Display (mm): 32x35
    • Humidity (%RH): 0~100, 0.1, ±5% (20~80)
    • Max/Min: Yes
    • Overload Alarm: Yes
    • Power: 1.5V Battery (R03) X 3
    • Product Color: Red and grey
    • Size (mm): 110x53x26
    • Temperature (°C): -10 ~ 60, 0.1, ±1.0
    • Temperature (°F): 14 ~ 140, 0.2, ±2.0
    • °C/°F Selection: Yes
  15. OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)
    Mulai

    Rp4.499.900

    OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)
    Deskripsi:
    Realizes humidity detection accuracy of ± 3% in a compact size. Uses a polymer resistance sensor with excellent durability for temperature / humidity control in combination with a controller. Compact and lightweight.
    atribut:
    • Protection Class: IP20
    • Output: Humidity / DC1-5V (for humidity 0-100%), load impedance 100kΩ or more (When connecting the E5CC / E5EC / E5AC series, use 1+: + 1 connection.)
    • Current Consumption (mA): less than 4
    • Cable Length (m): (Transmission) 5
    • Operating Humidity Range: 95% or less relative humidity
    • Allowable Voltage Fluctuation (%): 85 to 110 of power supply voltage
    • Humidity Measurement Accuracy (%): ±3 (25℃, 40 to 80%)
    • Humidity Measurement Range (%): 20 to 95
    • Humidity Sensor: Polymer resistance type
    • Power Supply Voltage (V) : DC24
    • Storage Temperature Range (°C): -20 to +60
  16. Elitech Temperature Data Logger
    Mulai

    Rp519.900

    Elitech Temperature Data Logger
    Deskripsi:
    Elitech RC-5 USB Temperature Data Logger terutama digunakan untuk pencatatan suhu selama penyimpanan dan transportasi laut / udara / jalan raya bahan makanan, obat-obatan, bahan kimia dan produk lainnya, terutama banyak digunakan di semua jenis pergudangan, logistik dan rantai dingin, seperti wadah berpendingin, berpendingin truk paket berpendingin, penyimpanan dingin, laboratorium, dll. atau dalam bisnis rantai pasokan global berskala besar.Pencatat Data Suhu mini ini memiliki rentang pengukuran yang luas -30 ° C ~ + 70 ° C, akurasi tinggi, interval pencatatan yang dapat disesuaikan & masa pakai baterai yang lama untuk perekaman, pemantauan, dan analisis data suhu yang nyaman dan andal.Memiliki memori data permanen besar 32000 poin dan dilengkapi dengan perangkat lunak manajemen data untuk mengunduh data dengan mudah ke komputer melalui antarmuka USB. Dengan software ini, Anda dapat menganalisis data dalam bentuk tabel dan grafik dan mengekspornya dalam format gambar. Data dapat dipertanyakan, disimpan, dicetak dan diekspor dalam format Word / Excel / TXT / PDF.
    atribut:
    • Temperature Resolution (°C/°F): 0.1
  17. TESTO Digital Hygrometer
    Mulai

    Rp3.899.900

    TESTO Digital Hygrometer
    Deskripsi:
    This product allows you to monitor temperature and humidity sensitive goods - including foods, archives or metal parts that are susceptible to surface rust - or carry out discreet humidity checks in buildings to ensure that the property is being properly looked after by the tenants.      The mini data logger has built-in longlife sensors that can measure the temperature and humidity of the surrounding environment, a memory for up to 16 000 measurements and an easy-to-read display that shows the current reading as well as any breached thresholds. 
    atribut:
    • Dimensions (mm): 60x38x18.5
    • Protection Class: IP20
Daftar Harga humidity Terbaru October 2026
Hioki Humidity SensorRp4.399.900
SIEMENS Temperature & Humidity SensorsRp609.900
Hioki Humidity LoggerRp8.799.900
Hioki Humidity LoggerRp6.699.900
A&D Multi-Channel Wireless Environmental Thermo-HygrometerRp309.900
SANFIX Humidity and Temperature MeterRp559.900
REED INSTRUMENTS Temperature and Humidity MeterRp1.099.900
Autonics LCD Temperature/Humidity Controller TH4MRp4.499.900
AND EnvIronmental Temperature and Humidity MeterRp1.099.900
RITTAL Humidity ControlsRp9.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)