Gigastone Type-C 8in1 Hub

Sebelum PPN:
Rp709.900
Spesifikasi
Cable Length (cm)15 (excluding connector)
Dimensions, Width W x Depth D x Height H (mm)154 x 33 x 11 (excluding cable)
Input20V5A (max. 100W)
InterfaceType-C3.2Gen1
Mass (g)61
Number of Ports8
Output20V3.25A (maximum 65W)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A pop and compact stick-type 8-in-1 Type-C hub. Supports 65W fast charging and can be used simultaneously. Achieves ultra-high-speed data transfer of up to 5Gbps, about 10 times faster than USB 2.0.
Feature
A pop and compact stick-type 8-in-1 Type-C hub. Supports 65W fast charging and can be used simultaneously. Achieves ultra-high-speed data transfer of up to 5Gbps, about 10 times faster than USB 2.0.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait