Beli housing filter air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DELTA PURO Housing Filter SSDeskripsi:Housing Cartridge Filter 20 inchHousing Cartridge Filter 20 inch adalah tabung yang berfungsi untuk menempatkan beberapa cartridge filter yang memiliki panjang 20 inch. Cartridge Filter Housing 20 inch ini terbuat dari bahan stainless steel 304 dan memiliki koneksi in out pada bagian sisi tabung dan juga sudah dilengkapi dengan drain port dan vent port. Sediment Filter Housing 20 inch ini juga dilengkapi dengan pengunci model V-Clamp untuk memastikan tidak adanya kebocoran pada tabung. Water Filter Housing 20 inch terdiri dari beberapa type dan dapat diisi dengan berbagai macam type cartridge filter sebanyak 3, 5 atau 7 cartridge. Cartridge Filter Housing Stainless Steel 20 inch ini memiliki koneksi model drat serta dapat dioperasikan pada tekanan kerja maksimal 150 psi.atribut:
- Vent Port (inch): 1/4
- Drain Port (inch): 1/2
- Thickness (mm): 1.5
- Connection Type: Drat Dalam/Thread
- NIHON FILTER YCC Series (Filter Udara)atribut:
- Recommended Replacement Differential Pressure (MPa): 0.3
- Finish Material: Polypropylene + Polyethylene (packing: olefin type)
- Maximum Working Temperature (°C): 60
- TESTO Flue Gas Analyzer (Alat Uji Emisi)Deskripsi:The testo 310 II has two measurement cells for O2 and CO, and a temperature sensor integrated into the flue gas probe. The gas sensors measure the exact oxygen and carbon monoxide content as well as the flue gas and ambient temperature. From these data, all relevant measurement parameters such as CO2 value, degree of effectivity and flue gas loss are calculated. In addition, the measuring instrument has its strengths in measurement accuracy, configurable measurement display, parallel measurement options, intuitive operation, sturdy housing, connection option to the testo Smart App: Our flue gas analyzer testo 310 II offers everything that heating fitters and technicians need for practical work on heating systems.Reliable testing of heating systems with the flue gas analyzer testo 310 II for beginnersThe compact flue gas analyzer offers, in addition to the simple user interface, menu navigation with four integrated measurement menus for flue gas, draught, ambient CO and pressure. All measurement results are visible at a glance in the display and can be individually configured, thanks to the high-resolution graphic display.If needed, you keep your hands are free during the measurement - because the flue gas analyzer testo 310 II can be fixed to metal surfaces, e.g. the burner, using the magnets on the back of the instrument. But this is not the only practical feature: The testo Smart App allows you to operate and configure your instrument via the remote function.The robust design for harsh, dirty environments, the fast sensor zeroing in 30 seconds, the easily replaceable probe filter and the condensate trap that can be emptied quickly make the flue gas analyzer the optimal tool for plant mechanics because it is cleverly designed.If required, the measurement results can be transferred to the optionally available Testo quick printer via Bluetooth® interface or sent by e-mail and printed out directly on site.Delivery ScopeFlue gas analyzer testo 310 II incl. printer and calibration protocol for the measurement of O2, CO, hPa and °C, probe 180 mm with cone, silicon hose for pressure measurement, thermal paper, particle filters 5 off.atribut:
- Storage Temperature (°C): -20 to +50
- Accuracy, Pressure (hPa): ±0.5
- Accuracy, Temperature (°C): Flue Gas: ±1 (0 to +100), ±1.5% of m.v. (>100); Ambient: ±1
- Dimensions (mm): 203x83x46
- Display: Graphic 7-line display
- Measuring Range, Draught (hPa): - 20 to +20
- Measuring Range, Pressure (hPa): -40 to 40
- Measuring Range, Temperature (°C): Flue Gas: 0 to +400, Ambient: -20 to +100
- Operating Temperature (°C): -5 to +45
- Power Supply: Rechargeable battery: 1500 mAh, mains unit 5V/2A
- Extech Gas Analyzer (Alat Analisa Gas)atribut:
- Brand: EXTECH
- TESTO Longlife Flue Gas Analyzer with Printer (Alat Uji Emisi)Deskripsi:Carry out installation and maintenance work on heating systems several times a day using the flue gas analyzer with Longlife sensors. The TÜV-tested testo 300 Longlife flue gas analyzer is supplied with O2 and CO H2-compensated sensor up to 30,000 ppm (NO - can be retrofitted), TÜV-tested modular flue gas probe, testo Bluetooth® printer, case and practical accessories.atribut:
- Mfg Part Number: 0564 3004 89
- Certification: The testo 300 is TÜV-tested according to 1st German Federal Immission Control Ordinance (BImSchV) EN 50379, Parts 1-3
- Storage Temperature (°C): -20 to +50
- Operating Temperature (°C): -5 to +45
- Charging Temperature (°C): 0 to +45
- Humidity Application Range (%RH): 15 to 90, not condensing
- CO Measurement (With H₂ Compensation): Measuring Range: 0 to 8,000 ppm Accuracy (±1 digit):±10 ppm or ± 10 % of m.v. (0 to 200 ppm) ±20 ppm or ± 5 % of m.v. (201 to 2,000 ppm) ±10 % of m.v. (2,001 to 8,000 ppm) Resolution: 1 ppm
- CO Measurement (with H₂ Compensation and Dilution): Measuring Range: 0 to 15,000 ppm Accuracy (±1 digit): ±200 ppm or ± 20 % of m.v. Resolution: 1 ppm
- CO Measurement (without H₂ compensation): Measuring Range: 0 to 4,000 ppm Accuracy (±1 digit): ±20 ppm (0 to 400 ppm) ±5 % of m.v. (401 to 2,000 ppm) ±10 % of m.v. (2,001 to 4,000 ppm) Resolution: 1 ppm
- Dimensions (L x H x W) (mm): 244x59x98
- Display: 5.0\" touch display, HD 1280x720 pixels, IPS (160 k)
- Efficiency Testing (Eta): Measuring Range: 0 to 120% Resolution: 0.1%
- Flue Gas Loss: Measuring Range: 0 to 99.9% Resolution: 0.1%
- Memory: 1 Million Measuring Values
- O₂ Measurement: Measuring Range: 0 to 21 vol. % Accuracy (±1 digit): ±0.2 vol. % Resolution: 0.1 vol. %
- Power Supply: Rechargeable Battery, USB Mains Unit
- Pressure Measurement: Measuring Range: -100 to +200 hPa Accuracy (±1 digit): ±0.5 hPa (0 to +50.0 hPa) ±1 % of m.v. (+50.1 to +100.0 hPa) ±1.5 % of m.v. (+100.1 to +200 hPa) Resolution: 0.01 hPa
- Protection Class: IP 40
- Rechargeable Battery Life (hour): 10
- Temperature (instrument): Measuring Range: -40 to +1,200 °C Accuracy (±1 digit): ±0.5 °C (0.0 to +100.0 °C) ±0.5 % of m.v. (remaining meas. range) Resolution: 0.1 °C (-40 to +999.9 °C) 1 °C (remaining meas. Range
- TRIPLETT Gas Analyzer (Alat Analisa Gas)atribut:
- UNSPSC: 31160000
- Accuracy: +/-10 PPM or +/-5% of Reading Whichever Is Greater
- Auto Power OFF: Yes
- Brand: TRIPLETT
- Carbon Monoxide Measurement Range (ppm): 0 to 1000
- Data Storage: Manually Store/Recall 10 Readings
- Power Source (V): 9 Battery
- Product Type: Portable Carbon Monoxide Meter
- Resolution (ppm): 1
- KRISBOW Alat Uji Emisi Gas Buangatribut:
- Display: 4 digit 7 segment LED
- Repetition Rate: Less than 2 % FS
- Response Time: Within 10 second
- Dimensions (LxWxH) (mm): 420x298x180
- Flow Rate (L/minute): 4-6
- Operating Temperature (°C): 0-40
- Pre-heating Time (minute): Approx. 2-8
- SUPCO Gas Analyzer (Alat Analisa Gas)atribut:
- UNSPSC: 77121508
- Accuracy (°F): ±0.9 Temp; ±3% RH
- Brand: SUPCO
- Product Type: Indoor Air Quality Monitor
- Relative Humidity Range: 0 to 99%
- Temperature Range (°F): 14 to 140
- BOLA Cap for Screw-Top Bottle (Penutup / Tutup Botol)atribut:
- Connection Tube Outer Diameter (mm): 6
- Number of Ports: 4
- Accessories: Replacement nut/Large (61 - 0478 -16)x4 pieces, Replacement Viton O-Ring (61 - 0478 -17)x4 pieces, Replacement Silicon Stopper (BL 61030)x4 pieces
- Material: Screw Part/Socket/Glass Fiber Reinforced PP, nut/Glass Fiber Reinforced Polyamide
- Package Size (mm): 160x100x35
- monotaro Filter Cartridge PPS (Kartrid Penyaring)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
- Compatible Housings Size (inch): 10
- Overall Length (mm): 250
- Inner Diameter (Ø mm): 27
- Filter Material: PP
- Maximum Temperature (°C): 52
- Outer Diameter d (mm): 63
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- BioBase Automotive Gas AnalyzerDeskripsi:Used to measure vehicle emissions of gas concentration.atribut:
- Measuring Range: HC: 0-10000*10'6(ppm)vol; CO: 0~10*10 2(%)vol CO2: 0~20*10-2(%)vol; O2: 0-25*102(%)vol; A: 0.50-3.00; C0:0-10*10-2(%)vol
- Indicating Error: HC±12*106(ppm)vol; C0±0.06*10-2(%)vol; C02±0.5*10-2(%)vol; 02±0.1*10'2(%)voI
- Stability: Moment drift≤±3%
- Response Time: 95% (Response is not more than 10s)
- Pre-heating Time (minute): 8 (Preheating 3 Emergency Detection)
- Package Size (mm): 620x435x295
- Power Supply (Optional) (V): DV12
- Power Supply AC (V/Hz): 110-240±10%, 50/60
- Repeatability : ≤±2%
- Puretrex Housing Filter Air (Housing Filter)Deskripsi:Housing Filter 10" Clear adalah Media filter dapat menggunakan media filter/cartridge apa saja dengan ukuran 10"atribut:
- Color: Blue Clear
- Outlet Hole (inch): 3/4
- Maximum Pressure (bar): 16
- Maximum Temperature (°C): 80
- Maximum Working Pressure (bar): 8
- Sauermann Gas Analyzer Kit O2, CO, NO, CxHy (Alat Analisa Gas)Deskripsi:Gas Analyzer for Emissions Monitoring of Boiler,Engine, & Other Combustion ApplicationsAccurate / Reliable / Robust / Innovativeatribut:
- Dimensions (cm): 28.0x11.2x5.5 (11.2x4.3x2.0inch)
- Display Size (pixels): 480x272; Color Touch Screen with Graphing
- Keypad: 1key On-Off
- Material: ABS-PC
- Connection: - Wireless: class 2 range, range frequency from 2402-2480MHz with a transmit power of 1dBm. Range up to 15m (50ft), depending on smartphone radio strength. Minimum required versions: Android 8.0, iOS 12.4, BLE 4.0 Low Energy - USB
- Battery (hour): Battery life > 8; Charging time: Fully charge: < 6.5; 50%: < 2.5
- Environmental Conditions of Use: - Temperature (°C): from -5 to 45 (23-113°F), - Hygrometry: in non-condensing conditions (< 85% RH) - Maximum altitude (m): 2000 (6561’)
- Languages: English, French, German, Spanish, Italian, Portuguese, Chinese
- Memory (tests): Internal memory up to 2000
- Power Supply: Rechargeable battery, USB power supply Li-Ion 5100mA/h 3.6V battery/Power supply voltage of the mains unit: 100-240Vac, 50-60Hz Mains unit: 5Vdc/2A
- Protection : IP42
- Storage Temperature (°C): -20 to 50 (-4 to 122°F)
- Sauermann Gas Analyzer Kit O2, CO, NO, NO2, SO2, H2S (Alat Analisa Gas)Deskripsi:Gas Analyzer for Emissions Monitoring of Boiler,Engine, & Other Combustion ApplicationsAccurate / Reliable / Robust / Innovativeatribut:
- Dimensions (cm): 28.0x11.2x5.5 (11.2x4.3x2.0inch)
- Display Size (pixels): 480x272; Color Touch Screen with Graphing
- Keypad: 1key On-Off
- Material: ABS-PC
- Connection: - Wireless: class 2 range, range frequency from 2402-2480MHz with a transmit power of 1dBm. Range up to 15m (50ft), depending on smartphone radio strength. Minimum required versions: Android 8.0, iOS 12.4, BLE 4.0 Low Energy - USB
- Battery (hour): Battery life > 8; Charging time: Fully charge: < 6.5; 50%: < 2.5
- Environmental Conditions of Use: - Temperature (°C): from -5 to 45 (23-113°F), - Hygrometry: in non-condensing conditions (< 85% RH) - Maximum altitude (m): 2000 (6561’)
- Languages: English, French, German, Spanish, Italian, Portuguese, Chinese
- Memory (tests): Internal memory up to 2000
- Power Supply: Rechargeable battery, USB power supply Li-Ion 5100mA/h 3.6V battery/Power supply voltage of the mains unit: 100-240Vac, 50-60Hz Mains unit: 5Vdc/2A
- Protection : IP42
- Storage Temperature (°C): -20 to 50 (-4 to 122°F)
- NiGK Corporation Thermo Paintatribut:
- Material: Thermochromic pigment; Pigment; Varnish; Mixed solvent
- Measurement Accuracy (°C): ±10
- Measurement Method: Semi-irreversible
- NIHON FILTER CW SeriesDeskripsi:-Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
Daftar Harga housing filter air Terbaru October 2026
| 3M Filter Housing | Rp3.299.900 |
| monotaro Filter Housing | Rp309.900 |
| DELTA PURO Housing Filter SS | Rp4.199.900 |
| NIHON FILTER YCC Series (Filter Udara) | Rp469.900 |
| TESTO Flue Gas Analyzer (Alat Uji Emisi) | Rp45.999.900 |
| Extech Gas Analyzer (Alat Analisa Gas) | Rp4.599.900 |
| BACHARACH Combustion Analyzer | Rp35.999.900 |
| TESTO Longlife Flue Gas Analyzer with Printer (Alat Uji Emisi) | Rp76.999.900 |
| TRIPLETT Gas Analyzer (Alat Analisa Gas) | Rp3.899.900 |
| KRISBOW Alat Uji Emisi Gas Buang | Rp35.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/3M%20Filter%20Housing/8jP111410307-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/monotaro%20Filter%20Housing/qtP105431965-1.jpg)

/dwP105564500-2.jpg)
/keP112170734-1.jpg)
/dtP109668497-1.jpg)

/4nP107697167-1.jpg)
/giP109668594-1.jpg)

/g0P109668576-1.jpg)
/2nP108238095-1.jpg)
/monotaro%20Filter%20Cartridge%20PPS%20(Kartrid%20Penyaring)/P102233931-1.jpg)


/qgP109129952-1.jpg)
/9mP106475346-1.jpg)
/eiP106475522-1.jpg)

/NIHON%20FILTER%20CW%20Series/09P102958009-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)