Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp45.999.900 - Rp60.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Storage Temperature (°C) | -20 to +50 |
|---|---|
| Accuracy, Pressure (hPa) | ±0.5 |
| Accuracy, Temperature (°C) | Flue Gas: ±1 (0 to +100), ±1.5% of m.v. (>100); Ambient: ±1 |
| Dimensions (mm) | 203x83x46 |
| Display | Graphic 7-line display |
| Measuring Range, Draught (hPa) | - 20 to +20 |
| Measuring Range, Pressure (hPa) | -40 to 40 |
| Measuring Range, Temperature (°C) | Flue Gas: 0 to +400, Ambient: -20 to +100 |
| Operating Temperature (°C) | -5 to +45 |
| Power Supply | Rechargeable battery: 1500 mAh, mains unit 5V/2A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The testo 310 II has two measurement cells for O2 and CO, and a temperature sensor integrated into the flue gas probe. The gas sensors measure the exact oxygen and carbon monoxide content as well as the flue gas and ambient temperature. From these data, all relevant measurement parameters such as CO2 value, degree of effectivity and flue gas loss are calculated. In addition, the measuring instrument has its strengths in measurement accuracy, configurable measurement display, parallel measurement options, intuitive operation, sturdy housing, connection option to the testo Smart App: Our flue gas analyzer testo 310 II offers everything that heating fitters and technicians need for practical work on heating systems.
Reliable testing of heating systems with the flue gas analyzer testo 310 II for beginners
The compact flue gas analyzer offers, in addition to the simple user interface, menu navigation with four integrated measurement menus for flue gas, draught, ambient CO and pressure. All measurement results are visible at a glance in the display and can be individually configured, thanks to the high-resolution graphic display.
If needed, you keep your hands are free during the measurement - because the flue gas analyzer testo 310 II can be fixed to metal surfaces, e.g. the burner, using the magnets on the back of the instrument. But this is not the only practical feature: The testo Smart App allows you to operate and configure your instrument via the remote function.
The robust design for harsh, dirty environments, the fast sensor zeroing in 30 seconds, the easily replaceable probe filter and the condensate trap that can be emptied quickly make the flue gas analyzer the optimal tool for plant mechanics because it is cleverly designed.
If required, the measurement results can be transferred to the optionally available Testo quick printer via Bluetooth® interface or sent by e-mail and printed out directly on site.
Delivery Scope
Flue gas analyzer testo 310 II incl. printer and calibration protocol for the measurement of O2, CO, hPa and °C, probe 180 mm with cone, silicon hose for pressure measurement, thermal paper, particle filters 5 off.
Reliable testing of heating systems with the flue gas analyzer testo 310 II for beginners
The compact flue gas analyzer offers, in addition to the simple user interface, menu navigation with four integrated measurement menus for flue gas, draught, ambient CO and pressure. All measurement results are visible at a glance in the display and can be individually configured, thanks to the high-resolution graphic display.
If needed, you keep your hands are free during the measurement - because the flue gas analyzer testo 310 II can be fixed to metal surfaces, e.g. the burner, using the magnets on the back of the instrument. But this is not the only practical feature: The testo Smart App allows you to operate and configure your instrument via the remote function.
The robust design for harsh, dirty environments, the fast sensor zeroing in 30 seconds, the easily replaceable probe filter and the condensate trap that can be emptied quickly make the flue gas analyzer the optimal tool for plant mechanics because it is cleverly designed.
If required, the measurement results can be transferred to the optionally available Testo quick printer via Bluetooth® interface or sent by e-mail and printed out directly on site.
Delivery Scope
Flue gas analyzer testo 310 II incl. printer and calibration protocol for the measurement of O2, CO, hPa and °C, probe 180 mm with cone, silicon hose for pressure measurement, thermal paper, particle filters 5 off.
Feature
- Simultaneous, individual measurement and display of all relevant measurement parameters (O₂, CO, CO₂, flue gas and ambient temperature, CO environment, draughtt and pressure). Display configurable via the testo Smart App.- Simultaneous, additional measurements via the testo Smart App (e.g. gas flow pressure, flow and return temperature)
- Easy and intuitive menu guidance
- Data documented and sent digitally via testo Smart App
- Digital customer data management via testo Smart App
- Rechargeable lithium battery for over 8 hours of operation
- Robust construction
- Sensor zeroing in 30 seconds
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/keP112170734-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
