Beli hose reels di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin)atribut:
- Hose Material: Hybrid Polimer
- Inner Diameter (mm): 8
- Outer Diameter (mm): 12
- Air Inlet / Outlet (inch): 1/4
- Working Pressure (psi): 200
- Outer Casing Material: Plastic
- REELCRAFT Air or Water Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Air / Selang Angin)Deskripsi:Compact air or water spring-return hose reels hold shorter or smaller diameter hoses and are sized to fit in limited spaces. These reels are all-steel with powder-coated finish and include full-flow shafts and swivel inlets. These low-pressure (up to 500 psi) reels mount to the floor, wall, ceiling, or on a truck, and the guide arms adjust to two positions. Compact hose reels are used with air or water hoses with pneumatic tools, in auto or fleet service centers, and in machine shops.atribut:
- UNSPSC: 40142121
- Corrosion-Resistant: Yes
- Drive Type: Spring Return
- Enclosed: No
- Hose Reel Primary Application: Air; Water
- Number of Mount Holes: 4
- Speed Limited Retraction: No
- KRISBOW Selang Angin Gulung Otomatisatribut:
- Hose Material: Hybrid Polimer
- Hose Length (m): 15
- Working Pressure (psi): 200
- NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Polyurethane (Mesh)
- Primary Hose Total Length (m): 1
- Working Pressure (MPa): 1.5
- Specification: Connection can be done with a commercially available coupler.
- TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)Deskripsi:Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
- TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin)atribut:
- Depth (mm): 360
- Height (mm): 260
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
- Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
- Length (m): 9
- Width (mm): 158
- Working Pressure (MPa): 1.5
- Working Pressure (kgf/cm²): 15
- Chuhatsu Hanbai Air Hose ReelDeskripsi:The reel body is made of shock-resistant metal. It is a compact drum size. Hose replacement is easy. A light and soft urethane hose.atribut:
- Working Pressure (MPa): 1.47
- Material: Hose: Polyurethane Drum: SPCC
- TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Deskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- REELCRAFT Multipurpose Motorized Hose Reels (Gulungan Selang Otomatis)Deskripsi:Electric motorized hose reels with gooseneck adapter are built for applications requiring a large storage capacity and long lengths of hose. The longer gooseneck adapter provides more space for physically connecting the hose and helps prevent kinks in thicker hoses during retraction. These electric direct gear-driven motors provide smooth retraction. The all-welded steel A-frame construction with low-profile outlet riser, and open drum design allow even wrapping around drum. A drag brake or tension brake prevent freewheeling or de-spooling during operation, transport, or storage. These reels mount on a floor, wall, bench, or on trucks. Electric motorized hose reels with gooseneck adapter are used with water or chemical hoses for pest and weed control, golf course maintenance, and chemical fluid transfer. Consider psi requirements when selecting a hose reel for specific applications.atribut:
- UNSPSC: 40142121
- Base Motion Type: Stationary
- Bearing Construction: Permanently Lubricated
- Drive Type: Motor Driven
- Enclosed: No
- Features: Heavy Duty; Bolted Construction
- For Dual Hose: No
- Hazardous Location: No
- Horsepower (HP): 1/3
- Hose Capacity (ft): 200
- Hose Capacity (in I.D.): 1/2
- Hose Reel Primary Application: Air; Fire Hose; Garden Hoses; Hydraulic Oil; Nitrogen; Oil; Washdown; Water
- Hose Reel Type: Floor; Vehicle Mount Hose Reel; Wall Mount Hose Reel
- Includes Gooseneck: Yes
- Includes Hose: No
- Includes Leader Hose: No
- Latch Type: Locking
- Maximum Operating Pressure: 1000
- Maximum Operating Temperature (°F): 210
- Minimum Operating Pressure: 0
- Minimum Operating Temperature (°F): -40
- Motor Type: Magnetic
- Motor Voltage (VDC): 12
- Mount Base Height (inch): 12-5/8
- Mount Base Width (inch): 17
- Mounting Hole Center to Center Height (inch): 9
- Mounting Hole Center to Center Width (inch): 15-3/4
- Overall Dimensions LxWxH (in): 17-3/4x23-7/8x20-1/4
- Overall Height (inch): 20-1/4
- Overall Length (inch): 17-3/4
- Overall Width (inch): 23-7/8
- Reel Color: Red
- Reel Diameter (inch): 6-3/8
- Reel Finish: Powder Coated
- Reel Material: Steel
- Reel Width (inch): 12
- Seal Material: Nitrile
- Swivel Inlet Gender: Female
- Swivel Inlet Size (inch): 1/2
- Swivel Inlet Thread Size (in): 1/2 - 14
- Swivel Inlet Type: NPT
- Swivel Material: Iron
- Swivel Outlet Gender: Female
- Swivel Outlet Size (inch): 1/2
- Swivel Outlet Thread Size (in): 1/2 - 14
- Swivel Outlet Type: NPT
- Graco Pump Diaphragm Husky 2150A Series (Pompa Diafragma)Deskripsi:The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Inlet Size (in): 1/2
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
- Connection Type: Threaded
- Fluid Inlet Size (in): 2
- Fluid Outlet Size (in): 2
- Fluid Section Material: Aluminium
- Manifold Configuration: End Port
- Material: Aluminium
- Maximum Air Consumption (SCFM): 175
- Maximum Cycle Rate (CPM): 145
- Maximum Flow Rate (GPM): 150
- Maximum Solid Size (in): 0.25
- Power Source: Air
- REELCRAFT Oil & Hydraulic Oil Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Oli)Deskripsi:Twin hydraulic oil spring-return hose reels are used in dual-hydraulic hose applications and are ideal for operating hydraulic cylinders, tools, and equipment. The full-flow, high-volume swivels help deliver maximum hydraulic oil. These corrosion-resistant steel, medium pressure (500-3000 psi) reels mount on the floor, wall, bench, or on trucks, and include adjustable guide arms. These twin hydraulic oil hose reels are used with hoses for hydraulic rescue tools, in emergency situations, and at construction sites.atribut:
- UNSPSC: 40142121
- Base Motion Type: Stationary
- Drive Type: Spring Return
- Enclosed: No
- Fasteners Included: No
- Hose Capacity (ft): 50
- Includes Leader Hose: No
- Maximum Operating Temperature (°F): 210
- Mount Hole Diameter (inch): 1/2
- Number of Mount Holes: 4
- Reel Color: Red
- Reel Finish: Powder Coated
- Speed Limited Retraction: No
- Swivel Inlet Type: NPT
- Swivel Outlet Type: NPT
- TRIENS Air-Hose Reel (Selang Angin / Selang Gulung Otomatis)Deskripsi:-Simple hose exchange mechanism (coupling specification).-With an oscillating function as required. (left and right 30degree)-For air supply when pneumatic tool is used.-Suitable for various assembly lines and maintenance factories, etc.-For the environment where sparks such as welding and cutting occur. (limber hose specification) -Type for both hanging and wall mountingatribut:
- W x D x H: 290x152x314mm
- Working Pressure: 1.4Pa
- Hose Material: Urethane
- REELCRAFT Hose Reel Leader Hoses (Selang)Deskripsi:Hose reel leader hoses are short hoses that connect the hose reel inlet and the source of supply to prevent misalignment and binding. These hoses are also known as lead-in hoses or air leader hoses, and are necessary connections to hose reels.atribut:
- UNSPSC: 40142121
- TEKIRO Air Blow Gun (Semprotan Angin Kompresor)Deskripsi:TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadiumatribut:
- Dimension 6 (mm): 11
- Gunnebo Hose Reel (Gulungan Selang)Deskripsi:Gunnebo Hose Reel Tipe Floor Mounted dirancang untuk selang hose rel non collapsible yang lebih besar dari ø1inch. Selain alasan tebal dari hose reel bila selang lebih besar dari 1inch, di maksudkan juga untuk alasan safety bagi pemakai, Gunnebo Hose reel ini bisa dioprasikan dengan mudah hanya dengan satu orang operator. Hose reel ini sangat cocok digunakan untuk industry, power plant, perkapalan, anjungan, maupun fields lepas pantai alat ini juga bisa digunakan untuk pencucian area tertentu atau washdown.atribut:
- Hose Length (m): 30
- Frame: Mild Steel
- Painting: Red RAL3000
- Material: Non Collapse PVC reinforced Nylon
- TRUSCO Auto Air Reelatribut:
- Material: Main body:Plastic, Hose:Polyurethane (Mesh)
- Hose Inside Diameter x Outside Diameter (mm): 6.5 x 10
- Primary Hose Total Length (m): 1
- Secondary Hose Total Length (m): 12
- Width (mm): 158
- Depth (mm): 360
- Height (mm): 260
- Taffhome Tempat TisuDeskripsi:Kotak tisu ini sangat cocok ditempatkan di meja kantor maupun ruang tamu rumah Anda. Hadir dengan desain yang simpel dan minimalis. Menariknya lagi, kotak tisu ini dilengkapi slot smartphone holder.
Daftar Harga hose reels Terbaru October 2026
| KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin) | Rp949.900 |
| REELCRAFT Air or Water Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Air / Selang Angin) | Rp7.399.900 |
| KRISBOW Selang Angin Gulung Otomatis | Rp1.899.900 |
| NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin) | Rp1.399.900 |
| TEKIRO Hose Air Reel (Selang Angin / Selang Gulung) | Rp669.900 |
| TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin) | Rp3.399.900 |
| Chuhatsu Hanbai Air Hose Reel | Rp3.599.900 |
| TRIENS Air Hose Reel (Selang Gulung Otomatis / Selang Angin) | Rp2.599.900 |
| TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin) | Rp109.900 |
| REELCRAFT Multipurpose Motorized Hose Reels (Gulungan Selang Otomatis) | Rp25.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/a4P107069364-4.jpg)
/dpP109396493-1.jpg)

/eqP102030530-2.jpg)
/5gP103642196-5.jpg)
/P101000894-1.jpg)

/P102005880-1.jpg)
/6wP103642248-2.jpg)
/c6P109427438-1.jpg)
/7gP105439268-1.jpg)
/qaP101528946-2.jpg)
/89P109428297-1.jpg)
/P102954526-1.jpg)
/c3P109420435-2.jpg)
/bmP101000418-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Gunnebo%20Hose%20Reel%20(Gulungan%20Selang)/prP108106927-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)