Beli honeycomb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Honeycomb Paper Cushion - Eco Friendly Bubble WrapDeskripsi:Bubble wrap dari kertas ini mempunyai struktur honeycomb sehingga dapat melindungi barang-barang jualan Agan dari benturan.Merupakan cushioning paper yang dapat menggantikan peran bubble wrap plastik; karena bahannya dari kertas tentu lebih ramah lingkungan daripada penggunaan bubble wrap plastik.atribut:
- Paper Thickness (gsm): 80
- Length (m): 50
- Pulpable Honeycomb Paper Wrap (Eco Friendly Bubble Wrap)Deskripsi:Setelah ditarik, panjangnya bisa mencapai 1.5 kalinyaKenapa kok harus pakai pulpable paper wrap?1. Menambah kesan elegan pada produk, sehingga produk terkesan mewah2. Durabilitas tinggi, memberikan perlindungan pada produk, termasuk produk keramik, dan lain-lain3. 100% Sustainable & Eco friendly, sehingga tidak berbahaya untuk lingkungan, dapat terdegradasi secara alami di lingkungan.4. 100% recyclable, jadi bisa diolah kembali untuk dijadikan produk lain.atribut:
- Color: Brown
- monotaro.id Honeycomb PaperDeskripsi:Honey CombGalleryHoney comb sebagai bahan pengisi tidak hanya menghemat kayu tetapi juga mengurangi berat keseluruhan tanpa mengurangi kekakuan.atribut:
- Size (m): P.300
- TACO Hardware Laminates Layer PVC Solid (Lembaran Pelapis)atribut:
- Thickness (mm): 0.2 ±0.02
- Width (mm): 1250 ± 5
- Printing Width (%): ±1-5
- Tensile Strength (MPa): 18
- Vicat Softening Point (°C): 180-200
- Density (g/cm³): 1.35-1.45
- Form Stability: No visual change of gloss in elevated temperature of 120°C within 30 seconds
- Gloss Level: +2.0 tolerance at 60° light angle
- Hardness: 95-100 based on Shore A test
- Light Stability: No change of appearance for at least 3years Pass (Interior use and under ideal condition)
- Stain Resistance: No change of surface after 24hr exposure Pass (Juice, vinegar, neutrality cleaner)
- Surface Defects: None or slight pin hole, flow mark or dark material
- Thermostability Emboss: No change of emboss with 100 ± 5°C Glycerin for 30 second
- DeLonghi Low Oil Fryer and Multicooker (Alat Masak Multifungsi)Deskripsi:General Specifications: - Max food capacity (fresh potatoes to peel) Kg : 1.5- Max food capacity (frozen potatoes) Kg: 1.25- Timer: Integrated LED- Power levels: 4- Surround Heating system double: Yes- Lower heating element control: Manual- Power upper heating element (W): 1400- Power lower heating element (W): 200- Autoshut OFF: Yes- Controls: Mechanical- External dimensions (WxDxH) (mm): 395x325x270- Dishwasher safe: Yes- Removable bowl: Yes- Voltage-Frequency (V~Hz): 220-240 V / 50-60 Hz- Automatic mixing process: Yes- Removable paddle: Yes- Body material: Plastic- Bowl shape: Round with handle- Bowl material: Ceramic coating- Lid: Completely transparent- Removable lid: Yes- One touch lid release: Yes- On/Off switch: Yes
- Asian Paints Wall Paint Exterior Apex Shyne 2.5L (Cat Dinding)Deskripsi:Asian Paints Apex Shyne Dust Proof Emulsion is tailored to give an impressive sheen to the exterior walls. It is a smooth, water-based, modified acrylic, exterior wall finish with silicon additives. The new Dust Proof Technology resists dust from settling onto the walls.Drying time: Surface dry time 30 minutes. Stability of thinned paint: To be used within 24 hours. Shelf life: 3 years from date of manufacture in original tightly closed containers away from direct sunlight and excessive heat. Coverage on normal masonry surface by brushing1 coat: 10-12m²/L*2 coats: 5-6m²/L**Actual coverage may vary from the quoted coverage due to factors such as method and condition of application and surface roughness and porosity.atribut:
- Size (L): 2.5
- Dilution: Water
- Application Method: Brush, Roll and Spray
- Drying Time (minute): 30
- Gloss Level (GH °60): 6-9 (for white shade)
- Shelf Life (year): 3
- Theoretical Coverage (m²/L): 10-12 (1 coat), 5-6 (2 coats)
- Indalex Step Ladder Platform PROPF Type (Tangga Lipat)atribut:
- Material: Fiberglass Platform Ladder
- Maximum Loading Capacity (kg): 150
- Stihl Chain Saw (Gergaji Mesin)Deskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- Makita Chainsawatribut:
- Cable Length (m): 2
- Chain Speed (m/s): 7
- Chain Type: 90PX
- Current (A): 8.1
- Guide Bar Length (mm): 300
- Overall Length (mm): 568
- Power Consumption (W): 770
- Power Input (V): 100
- Hyundai Gasoline Chainsaw (Gergaji Mesin)atribut:
- Fuel Tank Capacity (ml): 550
- Engine Type: Single Cylinder, 2 Stroke
- Guide Bar Size (inch): 20 & 22
- Saw Chain Pitch (inch): 3/8
- Saw Chain Gauge (inch): 0.063
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- FUJIYAMA Gasoline ChainsawDeskripsi:Gasoline Chainsaw GCS7800 merupakan alat untuk memotong batang pohon ataupun jenis kayu lainnya, dimana sistem pengoperasiannya lebih mengandalkan mesin sebagai penggerak rantai gergaji didalamnya dengan berbahan bakar bensin. - Keunggulan Chainsaw GCS7800 ini menggunakan bar laser yang anti tersangkut rantai. - Suku cadang umum di Indonesia, mudah dicari dimanapun. - Irit bahan bakar.atribut:
- Size (inch): 22
- Engine Type: Air Cooling
- Maximum Power Output (kW): 2.4
- Chain Oil Tank Capacity (ml): 260
- Displacement (cc): 58
- Fuel & Oil Mix Rate: 25:1
- Fuel Tank Capacity (ml): 550
- Maximum Engine Speed (rpm): 3000-8000
- RYU Gasoline Chain Saw Steel (Gergaji Mesin)atribut:
- Size: 22inch
- Displacement: 52cc
- Maximum Cutting (rpm): 1000rpm
- Chain Qty: 43
- Teeth of Sprocket: 7 T
- Fuel Tank Capacity: 550ml
- Chain Oil Tank Capacity: 250ml
- Dimensions: 52x29x29cm
- Maximum Power: 2.2HP/8500rpm
- Maximum RPM: 2800rpm
- PRO-QUIP ChainsawDeskripsi:QC6800X Chainsaw 22 InchDual Transfer Port Cylinder Lubang Knalpot Silinder GandaPembakaran Jauh Lebih SempurnaSuper EZ-Start Recoil Starter
- Husqvarna Sparepart ChainsawDeskripsi:125Easy to start, easy to use yet surprisingly powerful basic chainsaw with 16” bar, ideal for occasional tasks such as cutting firewood, pruning and light forest clearing. Purge pump reduces the number of pulls needed to start the saw, while the compact saw body and low vibration makes working comfortable and convenient. Quick release, easy access air filter reduces downtime and increases productivity.IncludedNose type Sprocket noseSpikes EnclosedChain type H37Bar length (inch) 18 in
- Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)Deskripsi:This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.atribut:
- Saw Blade Model: For Cutting
- RYU Cordless Chainsaw (Gergaji Mesin)Deskripsi:Gergaji Tanpa Kabel ini menambah keserbagunaan pada sistem baterai Anda. Pengoperasian bebas gas menghilangkan start dingin, asap, masalah karburator, dan perawatan yang terkait dengan gergaji bertenaga gas. Gergaji mesin yang dioperasikan dengan baterai ini dibuat untuk menangani konstruksi yang sulit dan pekerjaan di luar ruangan. Desain ringan memaksimalkan kontrol pengguna.Teknologi motor brushless-nya menghasilkan waktu kerja yang ekstrem dan masa pakai motor yang lama.atribut:
- Motor: Brushless
- Maximum Capacity (inch): 10
- Speed (m/s): 0 - 5
- Taffware Gergaji Mesin Cordless ChainsawDeskripsi:Gergaji mesin ini dibuat tanpa membutuhkan kabel atau pun bensin. Anda bisa menggunakan gergaji mesin ini menggunakan tenaga baterai. Meski menggunakan baterai, namun tenaga yang dihasilkan tidak kalah dengan gergaji mesin bertenaga bensin atau listrikatribut:
- Dimensions (cm): 12x33
- Battery: Li-ion 88 VF
- Voltage (V): 24
- Power (W): 800
- Saw Guide Length (cm): 13
- Chain Length (cm): 18
- Chain Speed (m/s): 5
- Material: ABS dan Metal
- No Load Speed (rpm): 2800
Daftar Harga honeycomb Terbaru October 2026
| Non Brand Honeycomb Paper Cushion - Eco Friendly Bubble Wrap | Rp199.900 |
| Pulpable Honeycomb Paper Wrap (Eco Friendly Bubble Wrap) | Rp23.900 |
| monotaro.id Honeycomb Paper | Rp999.900 |
| TACO Hardware Laminates Layer PVC Solid (Lembaran Pelapis) | Rp1.199.900 |
| DeLonghi Low Oil Fryer and Multicooker (Alat Masak Multifungsi) | Rp3.399.900 |
| Asian Paints Wall Paint Exterior Apex Shyne 2.5L (Cat Dinding) | Rp339.900 |
| Indalex Step Ladder Platform PROPF Type (Tangga Lipat) | Rp7.899.900 |
| Stihl Chain Saw (Gergaji Mesin) | Rp3.399.900 |
| Makita Chainsaw | Rp3.099.900 |
| Hyundai Gasoline Chainsaw (Gergaji Mesin) | Rp2.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/oqP106631890-2.jpg)

/p3P108409903-1.jpg)
/P103067216-1.jpg)
/Asian%20Paints%20Wall%20Paint%20Exterior%20Apex%20Shyne%202_5L%20(Cat%20Dinding)/3lP108344129-1.jpg)
/jeP105472698-3.jpg)
/odP104885877-1.jpg)

/P102093412-4.jpg)
/P101578422-1.jpg)


/P102174142-1.jpg)


/fcP109206552-1.jpg)
/ifP107962663-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)