DeLonghi Low Oil Fryer and Multicooker (Alat Masak Multifungsi)

Sebelum PPN:
Rp3.399.900 - Rp5.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Specifications:
- Max food capacity (fresh potatoes to peel) Kg : 1.5
- Max food capacity (frozen potatoes) Kg: 1.25
- Timer: Integrated LED
- Power levels: 4
- Surround Heating system double: Yes
- Lower heating element control: Manual
- Power upper heating element (W): 1400
- Power lower heating element (W): 200
- Autoshut OFF: Yes
- Controls: Mechanical
- External dimensions (WxDxH) (mm): 395x325x270
- Dishwasher safe: Yes
- Removable bowl: Yes
- Voltage-Frequency (V~Hz): 220-240 V / 50-60 Hz
- Automatic mixing process: Yes
- Removable paddle: Yes
- Body material: Plastic
- Bowl shape: Round with handle
- Bowl material: Ceramic coating
- Lid: Completely transparent
- Removable lid: Yes
- One touch lid release: Yes
- On/Off switch: Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait