Beli hitachi electric chain hoist st di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HITACHI Katrol ElektrikDeskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- Elephant Beta Type Electric Chain Hoist (Single-Speed Type)atribut:
- Power Cord Length (m): 3
- Finishing Material: Load Chain: Class V Surface Cured Chain
- Minimum Distance Between Hooks (mm): 280
- Time Rating (minute): 25
- KRISBOW Katrol Rantai Elektrik Heavy Duty (Takel)atribut:
- Item: Hoist
- Material: Steel
- Type: Heavy Duty
- Elephant Electric Chain Hoist 1 SpeedDeskripsi:Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspensionatribut:
- Load Capacity (t): 0.5
- Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type)atribut:
- Power Cord Length (m): 5
- Finishing Material: Load Chain: Special Alloy Steel
- Standard Lift (m): 3
- Time Rating (minute): 25
- Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Electric)atribut:
- Voltage (V): 230
- Dimension C (mm): 250
- Dimension D (mm): 245
- Load Chain Diameter (mm): 7.1
- Motor Power 220V (kW): 1.1
- Phase: 1
- KRISBOW Katrol Elektrik Double Hookatribut:
- Lift (m): 9-18
- Item: Hoist
- Material: Steel
- Hook opening: Double
- Type: Hoist Reel
- Voltage Phase: 1
- Tyrone HSC Chain Block 0.5Tonatribut:
- Size: 3 M
- Capacity: 0,5 Ton
- HITACHI Electric Chain Hoist + Motorized TrolleyDeskripsi:Spesifikasi:Model Code 2ST- Working Load Limit (kg): 2000- Traveling Speed (m/min): 10.5 (50Hz), 12.5 (60Hz)- Motor Output (kW): 0.14 (50Hz), 0.16 (60Hz)- Applicable Beam Width b (mm): 100-150- Rating: 25% ED Model Code 2SH- Rated Load (kg): 2000- Standard Lift (m): 3 (6)- Hosting Speed (m/min): 2.3 (50Hz), 2.8 (60Hz)- Motor Output (kW): 0.8 (50Hz), 1.0 (60Hz)- Link Chain Diameter (mm): 7.1- Link Chain No. Of: 1- Rating : 25% ED- Power Cord Length (m): 5
- KITO Electric Chain Block Select Series 2nd Speed Type (Katrol)atribut:
- Power Cord (m): 5
- Standard head (m): 3
- Material: Load chain/nickel-plated special alloy steel
- Power Supply (V): Single phase 200
- Rated Usage Time (minute): 20
- Type: Short head
- Voltage (V): (Operation) 200
- Philips SmartBright Highbay G3atribut:
- Cable: Cable 0.3 m without plug
- Constant light output: No
- EU RoHS compliant: No
- Light source engine type: LED
- CE mark: CE mark
- Driver included: Yes
- Driver/power unit/transformer: Power supply unit
- Glow-wire test: Temperature 650 °C, duration 5 s
- Input Frequency (Hz): 50 to 60
- Input Voltage (V): 220 to 240
- Light source replaceable: No
- Luminaire light beam spread: 100°
- Optical cover/lens type: Polycarbonate bowl/cover foggy
- Protection class IEC: Safety class I
- Service tag: Yes
- Shuang Ge Katrol Elektrik Dengan Kait (Katrol / Takel)atribut:
- Standard Lift (m): 12
- TATSU Electric Chain HoistDeskripsi:- Japan tech with dual braking system ensure for more safe and reliable operation.- It is made of high-strength Al. Alloy. compact design with light weight.- Double-geared driven system enables smoothly driven with low noise.- High-strenght alloy steel components with special heat treatment, avoiding sudden break.atribut:
- Standart Lift (m): 3
- Elephant Katrol Rantai Manual (Katrol / Takel)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
Daftar Harga hitachi electric chain hoist st Terbaru April 2026
| HITACHI Katrol Elektrik | Rp24.999.900 |
| HITACHI Electric Trolley | Rp23.999.900 |
| KITO Kito-Select 1st Speed Type (2 Point Button) | Rp26.999.900 |
| Elephant Beta Type Electric Chain Hoist (Single-Speed Type) | Rp16.999.900 |
| Wipro Electric Hoist | Rp2.899.900 |
| KRISBOW Katrol Rantai Elektrik Heavy Duty (Takel) | Rp25.999.900 |
| Elephant Electric Chain Hoist 1 Speed | Rp18.999.900 |
| Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type) | Rp18.999.900 |
| Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Electric) | Rp21.999.900 |
| KRISBOW Katrol Elektrik Double Hook | Rp1.799.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)





















































































































































/P103045339-1.jpg)
/m5P105401797-1.jpg)

/d6P103951474-5.jpg)

/e8P105400512-1.jpg)
/7xP105300285-1.jpg)



/P103045427-1.jpg)

/e6P104627510-1.jpg)


/doP101002492-2.jpg)