Beli hioki tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp759.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.
    atribut:
    • DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
    • AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
    • Dimensions (WxHxD)(mm): 55x109x9.5
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
    • Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
    • Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
  2. Hioki Earth Tester Set Package
    Mulai

    Rp48.999.900

    Hioki Earth Tester Set Package
    Deskripsi:
    FT6041 main unit, accessories and clamp sensor set- Supports 4-electrode method. Various measurement functionsMEC function that allows measurement without disconnecting the earth electrodeDustproof and waterproof IP67, operating temperature -25℃ to 65℃, drop proofNo need to insert auxiliary earth rods with earth mesh moduleReduces work time. Measurement time 6 seconds, easy installation and winding of measurement cordClamp sensor (optional) that can clamp narrow places and wide bus bars- Supports wireless. Transfers measured values ​​to a smartphone or tablet (when the optional Z3210 is installed) Six measurement functions thatare strong in the field and work quickly A variety of measurement functions that allow you to choose the optimal measurement method for your application4-electrode method (Wenner's 4-electrode method): For measuring earth resistivity required for investigating earth design3 -electrode method: For precise measurement of earth resistanceMEC function: Measures earth resistance without disconnecting the earth electrode3-electrode method using 4-terminal measurement: For measuring earth resistance of a few ohms or less Clamp-type measurement method (2 clamps): For measuring earth resistance of multiple earths Low resistance measurement: For checking resistance when reconnecting the earth electrode after measurement MEC function that allows measurement without disconnecting the earth electrodeAdds current measurement using a clamp sensor to the 3-electrode method. Only the current flowing through the earth electrode you want to measure is measured, so it is not affected by other earths. It can significantly reduce work hours. *MEC is an abbreviation for Measuring Earth using a Clamp. Measures earth resistivity required for investigating earth design by measuring using the 4-electrode method Measures earth resistivity for earth design before building construction. Earth resistivity varies depending on the nature of the soil. By understanding the earth resistivity, appropriate earth points and earth electrode shapes and dimensions can be designed. It can also be used for evaluating the earth resistivity for structural grounding. Please refer to Article 18, Paragraph 1 of the "Interpretation of Technical Standards for Electrical Equipment" or the "High Voltage Receiving Equipment Regulations (JEAC8001)". Tough design for use in harsh environments Resistant to dirt, sand, and rain Dustproof and waterproof rating IP65, IP67 (EN60529) Designed to prevent dust from entering the housing, so you can use it on-site without worrying about mud or dust. Even if it gets dirty, it can be washed with water. Operating temperature range -25℃ to 65℃ Can be used in hot weather or cold climates, and will not malfunction even when working outdoors for long periods of time. For earth resistance measurement and maintenance inspection. Dropproof 1m with protector attached It has impact resistance that can withstand a drop from a height of 1m onto concrete. Resistant to noise. Stable measurement is possible even in a noisy environment with an earth voltage of 30.0Vrms . Reduces work time. Reduces the burden on workers Fast measurement speed! No tangling or twisting of cord winding Speedy measurement in just 6 seconds (3-electrode method) for measured values ​​to be displayed and easy cord winding reduce work time. Allowable resistance is up to 100kΩ. Auxiliary earth rods can be inserted in one go. The high allowable resistance eliminates the inconvenience of repeatedly reinserting auxiliary earth rods in dry soil. Reduces work time. Newly designed earth mesh module L9846 that can be used to measure on concrete. Earth mesh module that can be integrated with the cord winder. By pouring water on it to wet it, you can measure the ground resistance without inserting the auxiliary earth pole. Clamp sensor that can clamp both narrow and wide bus bars Earth poles in deep places and ground poles on thick bus bars. You can use the clamp sensor CT9848 that can clamp these places. The thin and wide jaws allow you to smoothly clamp the earth pole. Wireless compatibility Data can be transferred to smartphones and tablets By attaching the Wireless Adapter Z3210 (optional) to the measuring instrument, Bluetooth® communication becomes possible. Measurement values ​​can be directly entered into reports created in Excel®. Data can also be transferred to GENNECT Cross (free app) to easily create reports. With GENNECT Cross, you can check, manage and create reports on measurement results. By linking with photos, maps and drawings taken at the measurement site, data can be managed smoothly on site.
  3. Hioki Insulation Resistance Tester
    Mulai

    Rp7.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Minimum Display: 0.01MΩ
    • Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
    • Voltage (V): 600 (AC)
  4. Hioki Clamp Logger
    Mulai

    Rp5.999.900

    Hioki Clamp Logger
    Deskripsi:
    Easily Record Load Current of 50Hz/60Hz Lines and Leak CurrentHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5051 logs current over 2 channels in as fast as 1 second intervals.
    atribut:
    • Storage Capacity: Instantaneous value mode: 60,000 data/ch, Statistical value mode: 15,000 data/ch
  5. Hioki Insulation Tester
    Mulai

    Rp5.499.900

    Hioki Insulation Tester
    Deskripsi:
    5-Range, 50 to 1000V Digital Insulation Tester with Continuity Check Hioki insulation testers or megohmmeters have all-in-one design features including sturdy case and cable storage compartment.The Hioki IR4056 is a 5-range, 50V to 1000V digital insulation resistance tester with easy-to-use functions and features to shorten the uptime associated with field insulation testing.
  6. Hioki Multimeter Digital (Multitester)
    46%
    Mulai

    Rp2.099.900

    Hioki Multimeter Digital (Multitester)
    atribut:
    • Conformity Standard: EN61010 (safety), EN61326 (EMC), measurement category
  7. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  8. Hioki AC Clamp Tester
    Mulai

    Rp2.199.900

  9. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    33%
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  10. Hioki Insulation Tester (Pengukur Isolasi)
    41%
    Mulai

    Rp6.999.900

    Hioki Insulation Tester (Pengukur Isolasi)
    atribut:
    • Rated Measuring Voltage (V/MΩ): 50/100, 125/250, 250/500, 500/2000, 1000/4000
    • Minimum Display (MΩ): 0.05
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  11. CONSTANT Digital Battery Tester (Alat Tes Aki)
    Mulai

    Rp2.199.900

    CONSTANT Digital Battery Tester (Alat Tes Aki)
    atribut:
    • Display: backlit LCD Screen
    • Storage Temperature (°C): -20-70 (-4-158°F)
    • Operating Temperature (°C): 0-50 (32-122°F)
  12. TOHNICHI Adjustable type Torque Wrench
    Mulai

    Rp3.899.900

    TOHNICHI Adjustable type Torque Wrench
    atribut:
    • Allowable torque (N ・ m): 140
    • Mouth width (mm) maximum: 36
    • Applicable Torque Wrench: CL140N x 15D
    • Mouth width (mm) minimum: 13
    • Mouth width (mm) standard: 24
    • Dimensions (mm) head: 65
    • Dimensions (mm) Thickness: 13
  13. Hioki Insulation Resistance Tester
    Mulai

    Rp6.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  14. Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    atribut:
    • DC Voltage (V): 500
    • AC Voltage (V): 500
    • Resistance Range (ohm): 40
  15. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp2.699.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
  16. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
Daftar Harga hioki tester Terbaru October 2026
Hioki Battery Tester (Alat Tes Aki)Rp43.999.900
OMRON Temperature Sensor Compensation Lead WireRp21.900
Hioki Multimeter Digital (Multitester)Rp759.900
Hioki Earth Tester Set PackageRp48.999.900
Hioki Insulation Resistance TesterRp7.899.900
Hioki Clamp LoggerRp5.999.900
Hioki Insulation TesterRp5.499.900
Hioki Multimeter Digital (Multitester)Rp2.099.900
Hioki Tang Ampere ACRp1.799.900
Hioki AC Clamp TesterRp2.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)