Beli hioki 9465-10 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Test Probe Replacement Tip Pinatribut:
- For Replace to: Pin Type Lead 9465-10
- FLUKE Vibration Testeratribut:
- Sensitivity: 100 mV g ±10%
- Measurement Range (g): 0.01 to 50
- Resolution: 0.01 g
- Accuracy: At 100Hz ±5% of measured value
- Severity Levels: Good, satisfactory, unsatisfactory, unacceptable
- Vibration Limit: 50g peak (100g peak-peak)
- WIKA Pressure Gauge 232.50atribut:
- Case: SS304
- Measuring System: SS316
- APC Easy UPS 3 Series Network CardDeskripsi:Network card for easy monitoring and managing of the Easy UPS 3 Series. The UPS status can be monitored and managed remotely through the UPS Web Interface or through ...atribut:
- Maximum Height (mm): 127
- Maximum Width (mm): 203
- Maximum Depth (mm): 127
- Color: Black
- Operating Temperature (°C): 0 to 40
- Operating Relative Humidity: 0 - 95 (non-condensing) %
- Operating Elevation (m): 0-984.3
- FLUKE External Vibration SensorDeskripsi:External Vibration Sensor for the 805 Vibration Meter. The Fluke 805ES is an external vibration sensor that is ideal in situations for which it is either difficult or impractical to use the onboard vibration sensor tip of the 805 Vibration Meter. The 805ES allows you to take measurements in crowded or hard-to-reach locations, behind machine guards or enclosures, or in out-of-reach places where it is difficult to apply sufficient manual pressure to the 805 Vibration Meter.atribut:
- Measurement Range: 7g pk (68.7m/s² pk)
- Frequency Range (cpm): 0 to 6000 (0 to 100Hz)
- Relay: 3A Form C 480 VAC
- Relay (Contacts) (DPDT): Normally open / closed
- Sensing element: Magnet
- Electrical connector: Screw terminals
- Cable input: 3/4-14 NPT
- Mounting Hole Size (mm): 6.4
- Screw terminal wire size: 24-14 AWG (0.2 - 2.5 mm²)
- Sensing geometry: Inertial element
- HP (Hewlett-Packard Japan) 1.2TB 10krpm SC 2.5-inch 12G SAS DS Hard Disk Driveatribut:
- Capacity: 1.2TB
- Disk Rotation Speed (rpm): 10000
- Interface: SAS
- Size: 2.5 inch
- GE Silicone Sealant (lem Kaca) Silglaze BotolDeskripsi:SilGlaze N10 Silicone Sealant is a one component silicone sealant which cures to a high modulus silicone rubber on exposure to atmospheric moisture at room temperature. This product is a neutral cure sealant. In addition to the unique features of silicone rubber such as high and low temperatures resistance, water resistance, and outstanding weatherability, SilGlaze N10 Silicone Sealant also provides excellent adhesion to glass, metal, concrete, masonry, stone, and numerous materials.atribut:
- Silicone Durability: cured silicone rubber exhibits excellent long term resistance to natural weathering
- One Component: Reqdy to Use
- Low VOC: less than 4% by weight
- Excellent Adhesion: primerless adhesion to many substrates and finishes such as glass, aluminum, and most building substrates
- Thermal Stability (cured state): once cured, the material remains elastic over a range of -48°C to 149°C and up to 204°C under intermittent short-term exposure
- Low Sag or Slump: useful for application to horizontal, vertical, or overhead surfaces
- Size (ml): 300
- WIKA Pressure Gauge 212.53 TypeDeskripsi:- Intended for adverse service conditions where pulsating or vibration exists (with liquid filling) Hydraulics & compressors - Suitable for gaseous or liquid media that will not obstruct the pressure system - Vibration and shock resistant (with liquid filatribut:
- Dial Material: White ABS
- Dial size (mm): 63
- ALSEAL ColorSil SealantDeskripsi:ALSEAL ColorSil is a premium quality acrylic sealant formulated for sealing gaps and joints where conventional fillers would crack and fall off with slight movements and vibrations. It has a vast colours selection, making it suitable to match with the colour of the building materials to be sealed.With a wide variety of colours, one can match the colours of various construction materials. Suitable for general sealing applications (door and window joints, cabinet and wardrobe installation, skirting of wood flooring, etc.). Suitable for various substrates (metal, PVC, wood, concrete, gypsum boards, reinforced cement boards, marble, etc.).atribut:
- Size (g): 450
- Color: Light Brown
- Application Temperature (°C): 5 to 50
- Density (g/mL): 1.61
- Curing System: Water Evaporation
- Service Temperature (°C): -10 to 75
- Solid Content (%): 81
- Non Brand Test Lead KitDeskripsi:These test lead kits include safety-rated components that connect to compatible multimeters and clamp meters to test and troubleshoot electrical equipment.atribut:
- UNSPSC: 41111905
- For use with: Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Maximum Voltage (V) : 1000
- Meter Connection Type: Straight Shrouded Plug
- Extech Vibration Meteratribut:
- Display: LCD
- Fischer Instruments Pocketable Small Film Thickness Meter Integrated Probe Type Bluetooth Connectionatribut:
- Power Supply: AA size batteryx2 pieces (test attachment)
- Measuring Method: Electromagnetic type, eddy current type
- Main Unit Size (mm): 64x30x85
- Measurement Accuracy Electromagnetic (µm): ±0.25 or less (0 to 50), ±0.5% or less (50 to 2000)
- Accessories: Standard plate, body cover, storage case
- Measurement Accuracy Eddy Current System (µm): ±0.5 or less (0 to 100), ±0.5% or less (100 to 2000)
- Measurement Method : Automatic switching between electromagnetic type and eddy current type
- Measurement Objects: Non-magnetic film/magnetic metal base, insulation film/non-magnetic metal base
- Measurement Value Records: 10000
- Measuring Range (µm): 0 to 2000
- PC Connection: Bluetooth communication
- Package Size (mm): 230x245x70
- Probe Cable Length (mm): 800 (Integrated type)
- FLUKE Test Probe Tips & PositionersDeskripsi:Better than a test probe alone, these two inch long rigid back probe pins easily pass between the weather pack seal and wire. A sharp point ensures good contact to the electrical connector, and the pin's insulation protects it from shorting to other wires.atribut:
- Slides onto Test Probes Measuring (mm): 2
- Probe Length (mm): 51
- AS ONE Test Probeatribut:
- Application: for inspection and adjustment after soldering. Hardness test, for fine adjustment of the position. for fine adjustment like the adjustment of the position of the lead wire.
- Material: Head/stainless steel (SUS304),
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
Daftar Harga hioki 9465-10 Terbaru March 2026
| Hioki Test Probe Replacement Tip Pin | Rp1.099.900 |
| Hioki Pin Type Lead | Rp2.899.900 |
| FLUKE Vibration Tester | Rp81.999.900 |
| WIKA Pressure Gauge 232.50 | Rp1.999.900 |
| APC Easy UPS 3 Series Network Card | Rp4.499.900 |
| FLUKE External Vibration Sensor | Rp50.999.900 |
| HP (Hewlett-Packard Japan) 1.2TB 10krpm SC 2.5-inch 12G SAS DS Hard Disk Drive | Rp39.999.900 |
| Hioki Test Lead Set | Rp159.900 |
| GE Silicone Sealant (lem Kaca) Silglaze Botol | Rp72.900 |
| WIKA Pressure Gauge 212.53 Type | Rp789.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)
























































































































































%201_2TB%2010krpm%20SC%202_5-inch%2012G%20SAS%20DS%20Hard%20Disk%20Drive/qzP113262971-2.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/ALSEAL%20ColorSil%20Sealant/aeP103466374-1.jpg)








/glP105858597-2.jpg)