ALSEAL ColorSil Sealant (Sealant Akrilik)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp29.900
Spesifikasi
Size (g)450
ColorLight Brown
Application Temperature (°C)5 to 50
Density (g/mL)1.61
Curing SystemWater Evaporation
Service Temperature (°C)-10 to 75
Solid Content (%)81

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ALSEAL ColorSil is a premium quality acrylic sealant formulated for sealing gaps and joints where conventional fillers would crack and fall off with slight movements and vibrations. It has a vast colours selection, making it suitable to match with the colour of the building materials to be sealed.

With a wide variety of colours, one can match the colours of various construction materials. Suitable for general sealing applications (door and window joints, cabinet and wardrobe installation, skirting of wood flooring, etc.). Suitable for various substrates (metal, PVC, wood, concrete, gypsum boards, reinforced cement boards, marble, etc.).
Warning
Keep out of reach of children. Safety data sheet available on request. For further health and safety information, consult the latest safety data sheet.
Feature
- Various colors available.
- Dries true to wet color.
- Permanently flexible
Use
With the vast colors selection, one can match the color of the bonding/ sealing to the color of the wood/_x000D_ timber, concrete, marble, glass, plastic etc. It is also use for joint around the door and windows._x000D_ Usage Instructions:_x000D_ 1. Surfaces must be clean, dry and free of dirt, grease, oil or water._x000D_ 2. Surfaces should be cleaned with alcohol, M.E.K. or other suitable solvent. Do not use soap or_x000D_ detergent._x000D_ 3. For a neat finish, apply masking tape and remove it before sealant skins over._x000D_ 4. Cut nozzle at 45° angle to desired bead-width and apply to substrate with cartridge gun._x000D_ 5. Tool the sealant within 5 minutes of extrusion before it skins._x000D_ 6. Allow to dry for one hour before applying water-based paint and 24 hours for oil-based paint._x000D_ 7. Uncured sealant can be cleaned up with damp cloth.

Ulasan Produk