Beli hioki 348120 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- FLUKE Non-Contact Voltage TesterDeskripsi:Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
- Hasegawa AC Low Voltage Detectoratribut:
- Overall Length (mm): 130
- Weight (g): 22
- Leak Current: Detection part and between grip parts (between grips) /100microA and below
- Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
- Batteries: Alkaline button battery LR44(1.5V)x2
- Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
- Working Voltage Range (V): AC 50 - 600
- Color (Body): Yellow
- Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
- Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
- Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
- Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
- Testing Ability: The inner circuit and battery voltage can be checked with the test button.
- Cycle Frequency (Hz): 50/60 common use
- Model : Only for low voltage alternating-current circuits
- Operating Temperature Range (°C): 0 - +40
- TEKIRO Screwdriver Tespen AC (Obeng)Deskripsi:TEKIRO TESPEN ACTEKIRO Tespen AC Perkakas Tangan merupakan tespen yang dapat digunakan sebagaialat yang digunakan untuk mengecek atau mengetahui ada tidaknya suatu tegangan listrik. Rangkaian Tespen berbentuk obeng yang mempunyai mata minus (-) berukuran kecil pada bagian ujungnya. Tespen juga memiliki jepitan seperti pulpen sebelumnya dan di dalamnya terdapat led yang mampu menyala sebagai indikator tegangan listrikFungsi : Fungsi Tespen yaitu untuk mengetahui ada tidaknya tegangan listrik pada suatu benda, mesin dan sebuah rangakain listrik ada daya listrik atau tidak, fungsi lainnya yaitu untuk membuka skrub dari komponen alat listrik.Material : PVC Handleatribut:
- Dimension 1 (mm): 142
- Dimension 2 (mm): 70
- Dimension 3 (mm): 13
- Dimension 4 (mm): 3
- Dimension 5 (mm): 13
- Material: PVC Handle
- Size (V): 105-250
- MILWAUKEE Voltage Detector (Penguji Tegangan)atribut:
- Switch Type: On/Off
- Audible Alert: Yes
- Battery Type: AAA
- On/Off Switch: Yes
- KRISBOW Detektor Tegangan AC Non Kontakatribut:
- Voltage Detecting Range: 50 to 1000 VAC
- Frequency Range: 50Hz/60Hz
- Voltage Sensitivity: Single
- LED Indicator: Red & Green
- Safety Category: CAT III 1000V
- Power Supply: 2x1.5V AAA battery
- Unit Dimensions (cm): 13.5x1.9x2.2
- KYORITSU Voltage Detector (Tespen)atribut:
- Operating Voltage (Lo sensitivity) (V): AC 90-1000V
- Operating Voltage (Hi sensitivity) (V): AC 20-1000V
- Frequency (Hz): 50/60
- Power Source: R03/LR03 x 2
- Dimensions: 153(L) x Ø20mm
- Operating Temperature Range (°C): -10 to 50
- Storage Temperature Range (°C): -10 to 60
- MAXPOWER Digital Voltage Testeratribut:
- Size: 3.5 x 140 mm
- KRISBOW Voltage Tester (Tespen)Deskripsi:Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.atribut:
- Voltage (V): 250
- Dimensions (mm): 200x20x12
- Voltage Range (V): 12-250 (AC)
- Type: Voltage Tester
- Applications: Tester
- Oxford Precision Non-Conductive AC Voltage DetectorDeskripsi:Easy-to-use just touch the tip to an outlet or cord. When it glows red, you know there is voltage in the line.- Fit in shirt pocket for convenience- All outer surfaces are non-conductive for safety- Detects AC voltage without metallic contactatribut:
- Width (mm): 19
- Depth (mm): 22
- Indication: Audible
- Maximum Voltage Sensed (V): 240 AC
- Minimum Voltage Sensed (V): 100 AC
- Safety Rating: Cat IV 1000V
- Battery Type: 2 x 1.5V (AAA)
- Includes: Rugged Double Molded Case
- Length (mm): 135
- Hasegawa High and Low AC Voltage Detectoratribut:
- AC Voltage (V): 80 to 7000
- Power Supply: AAA battery (R03) x 2 (included)
- Taffware Pen Non-contact AC Voltage Alert DetectorDeskripsi:Pen AC Voltage Detector berfungsi untuk mengecek apakah ada jaringan listrik mengalir dalam suatu kabel tanpa perlu menyentuh kabel tersebut. Cukup praktis digunakan untuk mengetahui kabel yang rusakatribut:
- Dimensions (cm): 14.5x2.5x1.5
- Voltage (V): 90-1000
- Frequency Range (Hz): 50 - 500
- Safety Rating: CAT II, 1000 V
- Battery Type: 2 x 1.5 V AAA (Baterai Tidak Termasuk)
- Material: Plastik
- KRISBOW Alat Pendeteksi Tegangan Listrikatribut:
- Voltage Detecting Range: 5 - 1000 VAC
- Safety Category: CAT IV 1000V
- Dimensions (mm): 154x32x28
- Frequency (Hz): 50/400
- Kennedy Euro TestersDeskripsi:KENNEDY Mains Testers is With heavy duty one-piece moulded insulation sheaths covering both blade and transparent plastic handle for extra protection and safety. Will detect 'live' electricity supply. Suitable for AC to 125 - 250V. 3mm wide tip. Conforms to DIN VDE 0680 part 6:1977-04.atribut:
- Voltage (V): 125-250
- Tip Size (mm): 3
- TOTAL Digital Test Pencil / Tespenatribut:
- Size (mm): 135x23x17
- Test Voltage (V) AC: AC100-500 / DC12-220
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- BOSCH Voltage detectorDeskripsi:The sensitivity can be adjusted (24/90V) to optimize the sensitivity for voltage detection. It also comes with a white light to illuminate the area where voltage is being detected. When voltage is detected, the device emits light, sounds a signal, and vibrates. It is dustproof and waterproof (IP67 rating), so it can be submerged in water (under certain water pressure conditions for a certain period of time).Checking electrical outlets, wires, circuits, etc.* Batteries are sold separately.atribut:
- Allowable Voltage Range (V): 90~1000/24~1000
- Applicable Standard: EN61010 (safety)
- Automatic Power Off: About 5 minutes
- Dimensions (Length L x Width W x Height H) (mm): 28x33x162
- Dust/Water Protection: IP67
- Mass (g): 50
- Operating Frequency (Hz): Target: 50/60
- Operating Temperature Range (°C): -10~+50
- Operation Indicator: Vibration, beep, light (Green: Usable, no voltage detected, Red: AC voltage detected, Orange: AC voltage below 50V detected)
- Power Supply: AAA alkaline batteries x 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Storage Temperature Range (°C): -40~+70
- ZOYI Non-Contact AC Voltage DetectorDeskripsi:Tester PenBerfungsi untuk mengetahui arus listrik dalam suatu kabel tanpa perlu menyentuh langsung.Menggunakan bahan yang tidak menghantarkan listrik untuk menjamin keamanan pengguna.
Daftar Harga hioki 348120 Terbaru October 2026
| Hioki Voltage Detector | Rp879.900 |
| FLUKE Non-Contact Voltage Tester | Rp1.299.900 |
| Hasegawa AC Low Voltage Detector | Rp699.900 |
| TEKIRO Screwdriver Tespen AC (Obeng) | Rp44.900 |
| MILWAUKEE Voltage Detector (Penguji Tegangan) | Rp509.900 |
| SATA Voltage Detector | Rp149.900 |
| KRISBOW Detektor Tegangan AC Non Kontak | Rp189.900 |
| Hioki Tang Ampere AC | Rp1.799.900 |
| KYORITSU Voltage Detector (Tespen) | Rp999.900 |
| MAXPOWER Digital Voltage Tester | Rp71.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/6fP105064231-2.jpg)
/rlP107304993-1.jpg)



/phP103737917-1.jpg)

/exP103638537-2.jpg)






/P102091494-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)