BOSCH Voltage detector

Kondisi Barang:
Sebelum PPN:
Rp889.900
Spesifikasi
Allowable Voltage Range (V)90~1000/24~1000
Applicable StandardEN61010 (safety)
Automatic Power OffAbout 5 minutes
Dimensions (Length L x Width W x Height H) (mm)28x33x162
Dust/Water ProtectionIP67
Mass (g)50
Operating Frequency (Hz)Target: 50/60
Operating Temperature Range (°C)-10~+50
Operation IndicatorVibration, beep, light (Green: Usable, no voltage detected, Red: AC voltage detected, Orange: AC voltage below 50V detected)
Power SupplyAAA alkaline batteries x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Temperature Range (°C)-40~+70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The sensitivity can be adjusted (24/90V) to optimize the sensitivity for voltage detection. It also comes with a white light to illuminate the area where voltage is being detected. When voltage is detected, the device emits light, sounds a signal, and vibrates. It is dustproof and waterproof (IP67 rating), so it can be submerged in water (under certain water pressure conditions for a certain period of time).
Checking electrical outlets, wires, circuits, etc.
* Batteries are sold separately.
Feature
Specification
Measurement category: CAT IV 1000V

Ulasan Produk

Tidak ada ulasan