Beli high temperature tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TAPECASE High-Temperature Film Masking TapeDeskripsi:Polyimide-backed film masking tape is thermal, chemical, and abrasion resistant, with higher heat and abrasion resistance than polyester-backed masking tape. This thin, translucent tape is colored for visibility and removes cleanly from surfaces without slivering or breaking. It is used in masking for powder coating, masking metal surfaces, and solder masking.atribut:
- Package Quantity: 1
- Product Form: Continuous Roll
- Tape Backing Construction: Film
- Tape Brand: TapeCase
- Tape Elongation: Not Rated
- Tape Type: High-Temperature Film Masking Tape
- TaffPACK Lakban Heat Resistant Polyimide High Temperature AdhesiveDeskripsi:Bagi Anda yang membutuhkan lakban dengan ketahanan suhu tinggi untuk melapisi beragam peralatan elektronik, lakban ini adalah pilihan yang tepat. Anda bisa menggunakan lakban ini untuk melapisi peralatan elektronik seperti SMT, PCB, transformator, baterai lithium dan lain-lain. Tahan terhadap suhu tinggi hingga 300 ºC. Tersedia berbagai ukuran yang bisa Anda pilih sesuai kebutuhan.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Heat Resistant Polyimide High Temperature Adhesiveatribut:
- Color: Brown
- Material: Polyimide
- Maximum Temperature Resistance (°C): 300
- Nominal Temperature Resistance (°C): 260
- Tungaloy External & Internal Turning Tool ADJNR/LDeskripsi:Double-clamp toolholder with 93deg approach angle, for negative 55deg rhombic inserts.atribut:
- Head Length: 36.0
- Tightening Torque: 3.0
- Standard Corner Radius: 0.80
- 3M [[TMU]]High Temperature Masking Tapeatribut:
- Base Material: Polyimide film
- Color: Brown
- Main application: Masking, temporary fixing
- Operating Temperature Range (°C): 260 (for 30 minutes)
- 3M Isolasi Penyalur Listrik (Selotip)Deskripsi:This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.atribut:
- UNSPSC: 31201521
- Imperial Tape Length (ft): 18
- Liner Included: Yes
- Product Form: Continuous Roll
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Acrylic
- Tape Backing Construction: Foil
- Tape Type: Foil
- Voltage Rating (V): 600 V
- 3M High-Temperature Film Masking TapeDeskripsi:Polyester-backed film masking tape is flexible with thermal and chemical resistance. This thin, translucent tape is colored for visibility and removes cleanly from surfaces without slivering or breaking. It is used in masking for powder coating, masking metal surfaces, and solder masking.atribut:
- UNSPSC: 31201522
- Common Industry: Assembly & Manufacturing; Metalworking
- Environment: Indoor and Outdoor
- Imperial Tape Length (yd): 10
- Maximum Tape Performance Temperature (°F): 400
- Metric Tape Length (m): 9.1
- Minimum Tape Performance Temperature (°F): 40
- Package Quantity: 1
- Product Form: Continuous Roll
- Specifications Met: ASTM
- Standards: ASTM D3330; ASTM D3652; ASTM D3759
- Surface Compatibility: Metal
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Silicone
- Tape Backing Construction: Film
- Tape Backing Material: Polyester Film
- Tape Brand: 3M
- Tape Color: Blue
- Tape Resistance Properties: Abrasion-Resistant; Chemical-Resistant; Thermal-Resistant
- Tape Sub-Type: High-Temperature Polyester Film Masking Tape
- Tape Type: High-Temperature Film Masking Tape
- 3M Conductive Copper Foil Embossed Tape 2245Deskripsi:High conductivity in the thickness and surface directions Excellent shielding effect due to low contact resistance and conductivity of metal foil UL510 flame retardant certification (ULFILE, NO.E59505) that does not peel off under general use conditions due to high cohesive force adhesiveFor grounding electronic components Electromagnetic wave shielding measures for various electronic devices Antistatic and static electricity removal for electronic devices*There may be tapes of different colors sandwiched in the middle of the product, but this is called a splice that connects to a new product tape when the product tape ends midway, and there is no problem with the tape product. . *Processing source: 3M special processing storeatribut:
- Adhesive: Acrylic
- Adhesive Strength (N/cm): 3.4
- Adhesive Thickness (mm): Copper color / 0.1
- Base Material: Soft copper foil, 35um
- Feature: Conductive, flame retardant
- Main application: For electric and electronic
- Release Liner: Silicone treated paper
- Tape Length (m): 3
- Tape Thickness (mm): 0.08 (including white release paper)
- Tesa Tape Lakban Kertas Crepe (Solasi / Selotip)atribut:
- Color: Brown
- Material: Base material:Crepe paper, Adhesive:Rubber-based (Non-solvent)
- Length (m): 50
- Thickness (mm): 0.17
- Adhesive Strength: 4.7N/10mm
- Tensile Strength: 53N/10mm
- EISIN Straight Oil Pulse Wrench 3/8inchatribut:
- Size (inch): 3/8
- Size of Driving End (mm): 9.5
- I.D of Hose (mm): 8.5
- Under No Load (rpm): 4800 (0.4MPa) 5400 (0.6MPa)
- Tesa Tape Lakban Kertas Finely Creped untuk Paint Spraying (Solasi / Selotip)Deskripsi:-The glue residues are hard-to-remain and excellent in general-purpose feature.-Stable physical properties is demonstrated in a use range of low to medium temperatures.-For vehicle coating.atribut:
- Color: White
- Thickness: 0.14mm
- Viscosity: 3.4N/10mm
- Tensile Strength: 38N/10mm
- Continuous Working Temperature: 100 degree C/30mins
- Adhesive Materials: Natural Rubber based
- Base Material: Crepe Paper
- Daimaru Lakban Kertas Krem (Solasi / Selotip)atribut:
- Color: Cream
- CHUKOH FLO Isolasi Bolak Balik Tahan Suhu Tinggi (Double Tape)Deskripsi:-Heat resistant, and exhibits adhering force to silicone rubber and silicone release treatment surfaces.-Excellent in electrical insulation.-For temporary fixation under high temperature.-Temporary fixing during solder re-flow.atribut:
- Color: Orange
- Thickness: 0.085mm
- Viscosity: 2N/10mm
- Tensile Strength: 75N/10mm
- Max Working Temperature: 250 degree C
- Adhesive Materials: Silicone Type
- Base Material: Polyimide
- Neosys Film Tape TransparentDeskripsi:Tape Neosys adalah jenis pita terbaik untuk mesin bundling/packaging dengan kinerja yang halus, mudah dipotong, dan dimensi yang sangat presisi untuk menghindari masalah dalam pengoperasian. Jaminan kualitas dan harga terbaik.Spesifikasi :- Warna Tape : Putih bening(film)- Lebar : 20mm- Panjang : 150m- Diameter Core : 41mmatribut:
- Color: Transparent
- Miyako Penghangat dan Penanak NasiDeskripsi:Sajikan olahan nasi yang sehat dan enak dengan Miyako MCM-508RED - Magic Com 1.8 Liter 3in1 Merah. Magic com 3in1 yang berkapasitas 1.8 liter ini terbuat dari non-stick yang anti lengket untuk bagian inner pot dan body plastik tahan panas. Di desain dengan warna merah yang cerah dan menarik.Kapasitas : 1.8 LiterInnerpot dari Bahan Non-stickDesain menarik dengan warna merah yang cerahKapasitas besar 1.8 literatribut:
- Cable Length (m): 1
- Voltage (V/Hz): 220/50
- KAPTON Tape Heat Resistant Tapeatribut:
- Size (mm): 10
- Elongation (%): ≥35
- Thickness (mm): 0.05
- Tensile Strength (N/mm): 135/25
- Long-term Temperature Resistance (℃): 250
- Short-term Temperature Resistance (℃): 300
- Peel Force (N/mm): 5/25
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:Version:- Hard chrome & polish finish available.- Front top: Metric scale- Front bottom: Inch scaleApplication:- Suitable for measuring any dimension.atribut:
- Material: Stainless Steel
- 3M Heat resistant polyimide tapeDeskripsi:A polyimide tape that uses a special acrylic adhesive. Since it uses a non-silicone adhesive, it is ideal for applications where siloxane gas or silicone migration is a concern, such as heat-resistant masking during solder reflow of electronic substrates, temporary fixing, component protection, through-hole sealing, and lens protection. ..Heat-resistant masking during solder reflow. Temporary fixing of parts.atribut:
- Base Material: Polyimide film
- Color: Brown
- Feature: Heat resistance
- Heat Resistance: 260 ° C for 30 minutes
- Main application: Masking, temporary fixing
- Operating Temperature Range (°C): 26030 minutes
- King Jim Shin Please Business Card Holder Compactatribut:
- Material: (Cover, pocket) play PP
- Storage number (pictures): 240
- Width (mm): 111
- Height (mm): 192
- Pockets: 240
- Green Purchasing Law: Compatible
- Back Width (mm): 30
- Color: Blue
- Model : 1 columns and three-stage
- Comet Sarung Tangan PVCDeskripsi:PVC Coating gloves with cotton knitted liner, sandy finish for extra gripping Application Handling Caustics, Oil and Alohols, Petrochmeicals, Cold Storage, Fishing, Warehousing
- Nitoms Copper Wheel Tapeatribut:
- Material: Base material:Hard copper foil, Adhesive:Acrylic type
- Color: Bronze
- Length (m): 5
- Thickness (mm): 0.08
- Adhesive Strength: 11.7N/25mm
Daftar Harga high temperature tape Terbaru March 2026
| TAPECASE High-Temperature Film Masking Tape | Rp119.900 |
| TaffPACK Lakban Heat Resistant Polyimide High Temperature Adhesive | Rp6.900 |
| Tungaloy External & Internal Turning Tool ADJNR/L | Rp1.499.900 |
| 3M [[TMU]]High Temperature Masking Tape | Rp409.900 |
| 3M Isolasi Penyalur Listrik (Selotip) | Rp229.900 |
| 3M High-Temperature Film Masking Tape | Rp209.900 |
| 3M Conductive Copper Foil Embossed Tape 2245 | Rp329.900 |
| Tesa Tape Lakban Kertas Crepe (Solasi / Selotip) | Rp109.900 |
| EISIN Straight Oil Pulse Wrench 3/8inch | Rp17.999.900 |
| Tesa Tape Lakban Kertas Finely Creped untuk Paint Spraying (Solasi / Selotip) | Rp52.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)






















































































































































![3M [[TMU]]High Temperature Masking Tape](https://media.monotaro.id/mid01/small/Pengepakan%2C%20Plester%20%26%20Logistik/Plester%2C%20Lakban/Lakban%20Elektronik%2C%20PCB/Lakban%20Polyimide/3M%20%5B%5BTMU%5D%5DHigh%20Temperature%20Masking%20Tape/7lP111809273-1.jpg)
/8hP109358305-11.jpg)


/bjP102005415-2.jpg)

/P102776414-1.jpg)
/ldP101545769-4.jpg)
/P102778607-1.jpg)



/ppP101004925-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Comet%20Sarung%20Tangan%20PVC/4wP103101176-2.jpg)