3M Conductive Copper Foil Embossed Tape 2245 (Lakban Konduktif Antistatik)

Sebelum PPN:
Rp369.900 - Rp1.199.900
Spesifikasi
AdhesiveAcrylic
Adhesive Strength (N/cm)3.4
Adhesive Thickness (mm)Copper color / 0.1
Base MaterialSoft copper foil, 35um
FeatureConductive, flame retardant
Main applicationFor electric and electronic
Release LinerSilicone treated paper
Tape Length (m)3
Tape Thickness (mm)0.08 (including white release paper)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High conductivity in the thickness and surface directions Excellent shielding effect due to low contact resistance and conductivity of metal foil UL510 flame retardant certification (ULFILE, NO.E59505) that does not peel off under general use conditions due to high cohesive force adhesive
For grounding electronic components Electromagnetic wave shielding measures for various electronic devices Antistatic and static electricity removal for electronic devices
*There may be tapes of different colors sandwiched in the middle of the product, but this is called a splice that connects to a new product tape when the product tape ends midway, and there is no problem with the tape product. . *Processing source: 3M special processing store

Ulasan Produk

Tidak ada ulasan

Halaman Terkait