Beli high temperature grease di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Gemuk Bearing High Performance, High Temperatureatribut:
- Base Oil Type: Mineral
- Thickener: Polyurea
- Available for Single Point Lubrication: No
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
- Shelf Life (year): 5
- Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
- Colour: Blue
- DIN 51825 Code: K2N-40
- Dropping Point (ISO 2176) (min) (°C): 240
- Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- NLGI Consistency Class: 2 to 3
- Oil Separation per DIN 51817 (%): '3 max. at 40°C
- Operating Temperature Range (°C): -40-150
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
- Speed (max.) n x dm (x 1000): 300
- BM1 High Temperature Grease (Gemuk Pelumas Otomotif)Deskripsi:Dirancang untuk memberikan daya tahan terbaik terhadap panas yang sangat ekstrem maupun operasional beban kerja yang berat, mengandung PC-AFA, mengurangi gesekan dan melindungi komponen-komponen mesin dari karat dengan ketahanan air yang sangat baik. Digunakan khusus untuk gerigi roda.atribut:
- API Service: NLGI 3
- SKF Gemuk Bearing High Load, High Temperature, High ViscosityDeskripsi:SKF LGHB 2 is a high viscosity, mineral oil based grease, using the latest complex calcium-sulphonate soap technology. Formulated to withstand high temperatures and extreme loads, it is suitable for a wide range of applications, especially in the cement, mining and metals segments. This grease contains no additives and the extreme pressure properties arise from the soap structure.- Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress- Withstands peak temperatures of 200 °C (390 °F)Typical applications:- Steel on steel plain bearings- Pulp and paper making machines- Asphalt vibrating screens- Continuous casting machines- Sealed spherical roller bearings operating up to 150 °C (300 °F)- Work roll bearings in steel industry- Mast rollers of fork lift trucksatribut:
- NLGI Consistency Class: 2
- Operating Temperature Range (°C): -20-150
- Available for Single Point Lubrication: yes
- Base Oil Type: Mineral
- Base Oil Viscosity (DIN 51562) (mm²/s): '27.5 at 100°C
- Colour: Brown
- DIN 51825 Code: KP2N-20
- Dropping Point (ISO 2176) (min) (°C): 220
- EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 2
- EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 4000
- Low Temperature Torque, Start/Running (mNm): 350/100 at -20°C
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- Oil Separation per DIN 51817 (%): '1-3 at 60°C at 40°C
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: -20 to +50
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
- Recommended Applications: Plain bearings, Conveyors, Applications with high loads and low speed
- Shelf Life (year): 5
- Speed (max.) n x dm (x 1000): 300
- Thickener: Calcium sulphonate complex
- TOP One Hi-Temp Grease NLGI-3 (Gemuk Pelumas Otomotif)Deskripsi:- High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
- Castrol GreasesDeskripsi:Spheerol AP 2 is a non EP lithium soap thickened grease.
- UNICAL Lithium EP Bearing GreaseDeskripsi:An Excellent Choice for High Speed Bearings applications. Recommended for the Lubrication of Automotive Parts such as Chassis Points, CV-Joints, Gears, Roller and Bearing applications.atribut:
- Dropping Point (°C): >300
- Color Visual: Yellow Transparant
- Metal Content (Thickener) (% WT): 1.12
- Welding Point (kgf): 315
- Penetration (Worked) (mm/10): '275 at 25°C
- CRC High Temperature Disc Brake Wheel Bearing GreaseDeskripsi:HI TEMPERATURE DISC BRAKE WHEEL BEARING GREASE, 14 WT OZModel#: SL3160DESCRIPTION:A very stable resistant Aluminum Complex grease. Contains rust & oxidation inhibitors, anti-wear and extreme pressure additives & fortified with "moly" and graphite. For use in automotive disc/drum brakes, chassis and suspension systemsAPPLICATIONS:Automotive applications, ball joints, bearings, chassis points, construction ball & roller bearings, conveyor bearings, disc-brake systems, farm equipment, guides, mining applications, press rolls, roller bearings, slides, wheel bearingsatribut:
- Net Fill: 14 Wt Oz
- Appearance: Dark Gray Semi-Solid To Solid Grease
- DOT Proper Shipping Name: Not Regulated
- Propellant: None
- UNICAL Grease Lithium ComplexDeskripsi:An Excellent Choice for High Speed Bearings applications. Recommended for the Lubrication of Automotive Parts such as Chassis Points, CV-Joints, Gears, Roller and Bearing applications.atribut:
- Texture: Smooth
- Color: Random Color
- PHILLIPS 66 Grease Dynalife L-EP Multipurpose (Gemuk Pelumas Otomotif)Deskripsi:Phillips 66 Dynalife L-EP is a multipurpose, extreme pressure (EP) lithium grease developed for use in a wide variety of industrial and automotive applications. It is a versatile, general-purpose grease recommended for use in applications where operatingatribut:
- Density: 7.44lbs/gal
- Color: Amber
- Viscosity Index: 52
- Texture: Smooth
- Pressure Drop, psi (kPa): 5(35)
- Thickener: Lithium
- SKF Gemuk Bearing High Load, Wide TemperatureDeskripsi:LGWM 2 High load, wide temperature grease SKF LGWM 2 is a synthetic-mineral oil based grease using the latest complex calcium sulphonate thickener technology. It is suitable for applications subjected to high loads, wet environments and fluctuating temperatures.Typical applications:- Wind turbine mains shafts- Heavy duty off road applications- Snow exposed applications- Marine and offshore applications- Spherical roller thrust bearing applicationsatribut:
- DIN 51825 Code: KP2G-40
- NLGI Consistency Class: 1 to 2
- Thickener: Calcium Sulphonate Complex
- Available for Single Point Lubrication: No
- Base Oil Type: Mineral/PAO
- Base Oil Viscosity (DIN 51562) (mm²/s): '10 at 100°C
- Colour: Ligth brown
- Dropping Point (ISO 2176) (min) (°C): 300
- EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 2
- EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 4000
- Low Temperature Torque, Start/Running (mNm): 900/200 at -40°C
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- Oil Separation per DIN 51817 (%): '3 max. at 40°C
- Operating Temperature Range (°C): -40-110
- Packsize (ml): 420 cartridge
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +30
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 280-310
- Shelf Life (year): 5
- Speed (max.) n x dm (x 1000): 300
- Burgari High Temperature Chasis Grease (Gemuk Pelumas Otomotif)Deskripsi:BURGARI HIGH TEMPERATURE - 15 KGCHASSIS GREASE EP NLGI 3Burgari High Temperature adalah gemuk yang direkomendasikan untuk aplikasi serbaguna pada suhu normal sampai suhu tinggi. Cocok untuk kondisi lingkungan kerja yang basah. Digunakan di bantalan roda otomotif, pompa air, perkebunan dan peralatan konstruksi.atribut:
- Color: Red
- Dropping Point (°C): 150 (ASTM D-566)
- Four Ball Wear Load (kgf): 250 (ASTM 0-2596)
- NLGI Number: 3 (ASTM D-217)
- Soap Type: Calsium Anhydrous
- Texture: Fibrous
- Worked Penetration: 220-250 (ASTM 0-217)
- PTT Lubricants Extreme Pressure Grease (Gemuk Pelumas Otomotif)Deskripsi:High quality EP greases for industrial and automotive applications. EP GREASE contain mineral base oil, lithium soap, EP (Extreme Pressure) additive, rust and oxidation inhibitors which provide good lubrication and protection.atribut:
- Standard: NLGI
- Castrol GreaseDeskripsi:Castrol Spheerol EPLX 200-2Castrol Spheerol EPLX 200-2 is a multi-purpose high-performance greases based on mineral oil and a lithium-complex soap. It is formulated to provide excellent high-temperature lubrication performance.atribut:
- Size (L): 180
- Range: High Performance Lithium Complex Grease
- Base Oil: Mineral
- Sector: Industrial
- Specification: NLGI 2
- Kinematic Viscosity (cSt): '180-200 at 40°C
- Wipro Roda PU Swivel+Brake Plastic Coreatribut:
- Core Material: Plastic
- CRC Permatherm High Temp Synthetic GreaseDeskripsi:PERMATHERM HIGH TEMP SYNTHETIC GREASE, 14 WT OZModel#: SL3580DESCRIPTION:A high performance synthetic grease that incorporates a non-melting thickener. Its proprietary chemistry provides exceptional anti-wear properties up to 600 F.APPLICATIONS:Clinker cooler bearings, fans, high temperature applications, high temperature pumps, mining applications, ovens, overhead oven trolleys, paper machine dryers, pumps, super heated steam dryers, treadmillsatribut:
- Net Fill: 14 Wt Oz
- Appearance: Amber Semi-Solid To Solid Grease
- DOT Proper Shipping Name: Not Regulated
- Propellant: None
- Rotary Synthetic Lithium Complex Hi-Temp GreaseDeskripsi:Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.atribut:
- Size (g): 454
- Color: Turquoise Blue
- Structure: Smooth
- Soap Type: Lithium Complex
- Dropping Point (°C): 280-300
- NLGI No.: 3
- Penetration: 245-260 at 25°C
- ThreeBond Silicon AdhesiveDeskripsi:Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and matribut:
- Packaging Size (g): 75
- Use as: Silicone Adhesive Sealer
- Tack Free Time: 10 min (at 23 Degree Celcius)
- Tensile Strength (MPa): 2.0 kgf/cm2
- Mobil Industrial Grease PremiumDeskripsi:Gemuk Mobilgrease XHP 220 adalah gemuk litium complex awet yang ditujukan untuk beragam aplikasi dan kondisi operasi berat. Gemuk ini dirancang untuk memiliki performa lebih baik dibandingkan produk konvensional, dengan menggunakan teknologi produksi kompleks litium yang mutakhir dan berhak milik. Produk ini diformulasikan untuk memberikan performa suhu tinggi yang sangat baik dengan sifat adhesi, kestabilan struktural, dan ketahanan terhadap kontaminasi air yang unggul. Gemuk ini memiliki stabilitas kimia tingkat tinggi dan menawarkan perlindungan yang sangat baik terhadap karat dan korosi. Gemuk ini memiliki titik luruh yang tinggi dan maksimal yang direkomendasikan untuk beroperasi pada suhu 140º C (284°F). Gemuk XHP 220 tersedia dalam kelas NLGI 00, 0, 1, 2 dan 3 dengan viskositas oli dasar ISO VG 220.Gemuk Mobilgrease XHP 220 dirancang untuk beragam aplikasi di berbagai sektor, termasuk industri, otomotif, konstruksi, dan kelautan. Fitur performanya menjadikan produk ini pilihan yang ideal untuk berbagai kondisi operasi, seperti suhu tinggi, kontaminasi air, guncangan beban, dan pelumasan ulang. Mobilgrease XHP 222 Special adalah gemuk tekanan ekstrem yang mengandung 0,75% molibdenum disulfida yang memberikan perlindungan terhadap keausan pada kondisi pivot dan kondisi lain yang menghasilkan kehilangan pelapisan oli.
- Luxmenn Lampu Sorot LED (Spotlight)Deskripsi:Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.atribut:
- Voltage (V): 85-265
- Lifetime (hour): ≥20000
- Beam Angle (°): 120
- IP Rating: IP65
- Material: Aluminium
- Molykote 1000 Solid Lubricant Paste (Pelumas)Deskripsi:Suitable for bolted joints that are subjected to high temperatures up to 650°C (1202°F) and to corrosive effects, and which, after assembling and the initial operation, have to be re-tightened or disconnected. In order to ensure constant pre-stressing forces, uniform and steady coefficients of friction of the lubricant are necessary. Used successfully for cylinder head bolts, nozzle head screws of plastic injection molding machines, bolted joints in the chemical industry, and also for the tension rings of centrifuges.
Daftar Harga high temperature grease Terbaru March 2026
| SKF Gemuk Bearing High Performance, High Temperature | Rp359.900 |
| BM1 High Temperature Grease (Gemuk Pelumas Otomotif) | Rp77.900 |
| SKF Gemuk Bearing High Load, High Temperature, High Viscosity | Rp309.900 |
| TOP One Hi-Temp Grease NLGI-3 (Gemuk Pelumas Otomotif) | Rp74.900 |
| Castrol Greases | Rp3.199.900 |
| UNICAL Lithium EP Bearing Grease | Rp91.900 |
| CRC High Temperature Disc Brake Wheel Bearing Grease | Rp179.900 |
| UNICAL Grease Lithium Complex | Rp63.900 |
| PHILLIPS 66 Grease Dynalife L-EP Multipurpose (Gemuk Pelumas Otomotif) | Rp2.299.900 |
| SKF Gemuk Bearing High Load, Wide Temperature | Rp869.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P102121849-1.jpg)

/7qP108231278-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Castrol%20Greases/r8P104628980-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/UNICAL%20Lithium%20EP%20Bearing%20Grease/mgP105574808-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20High%20Temperature%20Disc%20Brake%20Wheel%20Bearing%20Grease/P102076286-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/UNICAL%20Grease%20Lithium%20Complex/pnP103686923-1.jpg)
/P102202401-1.jpg)

/njP112302847-1.jpg)
/eiP106093522-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Castrol%20Grease/55P108465185-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Permatherm%20High%20Temp%20Synthetic%20Grease/P102076330-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Synthetic%20Lithium%20Complex%20Hi-Temp%20Grease/2hP108501089-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Mobil%20Industrial%20Grease%20Premium/hnP105709635-1.jpg)
/bdP110142409-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Molykote%201000%20Solid%20Lubricant%20Paste%20(Pelumas)/9uP103710354-1.jpg)