SKF Bearing Grease with Solid Lubricants Extremely High Viscosity (Gemuk Bearing)
Sebelum PPN:
Rp129.900 - Rp61.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| DIN 51825 Code | KPF2K-10 |
|---|---|
| NLGI Consistency Class | 2 |
| Thickener | Lithium/Calcium |
| Available for Single Point Lubrication | No |
| Base Oil Type | Mineral |
| Base Oil Viscosity (DIN 51562) (mm²/s) | '1020 at 40°C |
| Colour | Black |
| Dropping Point (ISO 2176) (min) (°C) | 180 |
| EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm) | 1.2 |
| EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N) | 3000 |
| Low Temperature Torque, Start/Running (mNm) | 150/100 at -10°C |
| Maximum Water Resistance (DIN 51807/1, 3hrs) | '1 at 90°C |
| Oil Separation per DIN 51817 (%) | '1-5 at 40°C |
| Operating Temperature Range (°C) | -10-120 |
| Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm | +50 |
| Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm) | 265-295 |
| Shelf Life (year) | 5 |
| Speed (max.) n x dm (x 1000) | 300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Extremely high viscosity grease with solid lubricants SKF LGEV 2 is a mineral oil based grease, using a lithium-calcium soap. It has a high content of molybdenum disulphide and graphite, in conjunction with an extremely high viscosity oil. This provides outstanding protection under the harshest conditions involving high loads, slow rotations and severe vibrations. Features & benefits - Extremely suitable for lubricating large sized spherical roller bearings subject to high loads and slow rotations, a situation where microslip is likely to occur - Extremely mechanically stable providing good water resistance and corrosion protection Typical applications - Trunnion bearings on rotating drums - Support and thrust rollers on rotary kilns and dryers - Bucket wheel excavators - Slewing ring bearings - High pressure roller mills - Crushers
Warning
Image may differ from product. See technical specification for details.Feature
- Extremely suitable for lubricating large sized spherical roller bearings subject to high loads and slow rotations, a situation where microslip is likely to occur- Extremely mechnically stable providing good water resistance and corrosion protection
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/jpP104067709-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
